Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

500 Results Found that Include 1,458 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Plug,15A,2P,3W,UL E91049/E53660,Alu,125V
  • Plug, 15A, 2P, 3W, UL E91049/E53660, Alu, 125V Plugs
  • Item # 2CA12
  • Mfr. Model # UGP-15231
  • Hazardous Area Plug, 125 VAC, 60 Hz, 15 Amps AC, Power Rating 1 Hp, Number of Wires 3, Number of Poles 2,...More

Indoor/Outdoor Lighted Extension Cord, 100 ft. Cord Length,
Indoor Extension Cord, 50 ft. Cord Length, 12/3 Gauge&
Outlet Strip, Number of Outlets: 8, 15 ft. Cord L
  • TRIPP LITE
  • Outlet Strip, Number of Outlets: 8, 15 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 8, 15 ft. Cord Length, 15 Max. Amps
  • Item # 33L705
  • Mfr. Model # PS2408
  • Outlet Strip, Medical Grade No, Housing Material Aluminum, Mounting Style Clip, Number of Outlets 8, Amps 15,...More

Conduit, 1-1/2" Trade Size, 10 ft. Nominal Length,
  • Conduit, 1-1/2" Trade Size, 10 ft. Nominal Length, 1-5/8" Inside Dia. Rigid Conduit
  • Item # 5GUJ8
  • Mfr. Model # 858969
  • Conduit, Conduit Type Rigid, Material Galvanized Steel, Trade Size 1-1/2 In., Nominal Length 10 ft., Inside...More

Cable Tie,Standard,11.8in.,Natural,PK500
  • Cable Tie, Standard, 11.8in., Natural, PK500 Nylon Releasable Cable Ties
  • Item # 36J203
  • Mfr. Model # 36J203
  • Cable Tie, Length 11.80 In., Indoor/Outdoor Indoor Only, Temp. Range 40 Degrees to 185 Degrees F, Locking...More

Enclosed Limit Switch, 600VAC/250VDC Voltage Rating, 15 Ind
  • HONEYWELL MICRO SWITCH
  • Enclosed Limit Switch, 600VAC/250VDC Voltage Rating, 15 Ind./2 Ind./0.5 Res./0.25 Res Amps HONEYWELL MICRO SWITCH Enclosed Limit Switches
  • Item # 12U161
  • Mfr. Model # BZE6-2RN
  • Enclosed Limit Switch, Plunger, Boot Sealed, Top, 15 Ind./2 Ind./0.5 Res./0.25 Res Amps, Contact Form...More

Butt Splice Connector,16-14 AWG,PK100
  • Butt Splice Connector, 16-14 AWG, PK100 16 to 14 AWG Butt Splice Connectors
  • Item # 5HE63
  • Mfr. Model # MNG14BCX
  • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Insulation Color Blue, Connection Type...More

Time Delay Relay,24VAC,5A,DPDT
  • Time Delay Relay, 24VAC, 5A, DPDT Time Delay Relay,24VAC,5A,DPDT
  • Item # 4KN14
  • Mfr. Model # H3YN-2 AC24
  • Time Delay Relay, Operating Functions 1, 4, 6, Coil Volts 24VAC, Contact Amp Rating (Resistive) 5A, Contact...More

Bearing 1 In
  • DAYTON
  • Bearing 1 In Bearing 1 In
  • Item # 23TE80
  • Mfr. Model # 991005
  • Bearing 1 In, For Use With Grainger Item Number 4YM59, 3C414, For Use With Mfr. Model Number PV, QBR, DC,...More

  • Single Function Time Delay Relays, On Delay Single Function Time Delay Relays, On Delay
  • Multiple product options available

    ON DELAY: When power is APPLIED to the coil, the ON DELAY timing period begins. The contacts do not transfer at this time. At the end of the ON DELAY time period the...More

Gray Flexible Nonmetallic Liquid Tight Conduit, NM Series,
  • ELECTRI-FLEX
  • Gray Flexible Nonmetallic Liquid Tight Conduit, NM Series, 3/4" Conduit Size, 50 ft. Length LIQUATITE NM Series Liquid Tight Conduit
  • Item # 4JC64
  • Mfr. Model # NM-12x50 GRY
  • Flexible Nonmetallic Liquid Tight Conduit, Series NM, Conduit Size 3/4 In., Length 50 ft., Color Gray, Core...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More