Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

957 Results Found that Include 1,823 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • POWER FIRST
  • Extension CordExtension Cord
  • Multiple product options available

    Extension Cord and Voltage 125; Varies by Indoor/Outdoor, Cord Length, Gauge/Conductor, Max. Amps, NEMA Plug Configuration, NEMA Receptacle Configuration, and Number of...More

  • SQUARE D
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60 and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V, HP @ 1 Phase - 230V,...More

  • OMRON
  • SPDT, Enclosed Limit SwitchSPDT, Enclosed Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, G1/2 conduit Wiring Entry, Contact Form SPDT, NEMA Rating 1, Body Material Aluminum, Varies by:...More

Outlet Strip,10 Outlets,Gray,13 In
  • POWER FIRST
  • Outlet Strip, 10 Outlets, Gray, 13 InOutlet Strip
  • Item # 1A946
  • Mfr. Model # 1A946
  • Outlet Strip, Number of Outlets 10, NEMA Receptacle Configuration 5-15R, Max. Amps 15, Voltage 125, Outlet...More

Reel,Cord,13 A,14 AWG
  • LUMAPRO
  • Reel, Cord, 13 A, 14 AWGCord Reel
  • Item # 4XP67
  • Mfr. Model # 4XP67
  • Cord Reel, Cord Included Yes, Cord Length 30 ft., Gauge/Conductor 14/3, NEC Cord Designation SJT, Reel Color...More

  • SOUTHWIRE COMPANY
  • Building Wire, Wire Size 14 AWGBuilding Wire, Wire Size 14 AWG
  • Multiple product options available

    Building Wire, THHN, 14 AWG, 15 Max. Amps, Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, and Temp. Rating 194°F; Varies by Wire Color, Spool Length,...More

  • TELEMECANIQUE SENSORS
  • PNP Photoelectric SensorPNP Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Power Requirement 12 to 24VDC, Max. Load Current 100mA, Response Time 1 msec, NEMA Rating 4X, Body Material PBT, Varies by: Shape, Sensing Method,...More

Cord Reel Light,7 A
  • LUMAPRO
  • Cord Reel Light, 7 ACord Reel Light,7 A
  • Item # 6X756
  • Mfr. Model # 6X756
  • Cord Reel Light, Incandescent Lamp Type, 75 Lamp Watts, Voltage 125VAC, Cord Length 50 ft., Gauge/Conductor...More

Plug-in GFCI,15A,120VAC,Black
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug-in GFCI, 15A, 120VAC, BlackGFCI Plug
  • Item # 4HD20
  • Mfr. Model # GFP5266C
  • Plug-in GFCI, 15 Amps, Voltage Rating 120VAC, 60 Hz, Number of Poles 2, Number of Wires 3, NEMA Plug...More

  • TRIPP LITE
  • 8 Outlet Surge Protection Strip8 Outlet Surge Protection Strip
  • Multiple product options available

    Surge Protection Outlet Strip, Number of Outlets 8, NEMA Receptacle Configuration 5-15R, Voltage 120, and Circuit Breaker Yes; Varies by Cord Length, Rated Joules, Max....More

Timer Relay,240 hr,6 P,15A,SPDT,12/240V
  • Timer Relay, 240 hr, 6 P, 15A, SPDT, 12/240VTimer Relay,240 hr,6 P,15A,SPDT,12/240V
  • Item # 31EE11
  • Mfr. Model # 31EE11
  • Time Delay Relay, On Delay, Interval On, Flasher (Off First), Flasher (On First), Off Delay, Single Shot,...More

Timer,Elect.,Wall Switch,120-277V,20A,WH
  • INTERMATIC
  • Timer, Elect., Wall Switch, 120-277V, 20A, WHTimer,Elect.,Wall Switch,120-277V,20A,WH
  • Item # 4XGV7
  • Mfr. Model # EI400WC
  • Timer,Electronic,Min. Time Setting 1 sec.,Max. Time Setting 24 hr.,Max. On/Off Cycles Countdown,Voltage...More

  • LEVITON
  • ReceptacleReceptacle
  • Multiple product options available

    Receptacle, Color Black and Grade Industrial; Varies by NEMA Configuration, Voltage and Amps

Wire Conctr Kit,With Crimp Tool,600 pcs.
  • BUCHANAN
  • Wire Conctr Kit, With Crimp Tool, 600 pcs.Wire Conctr Kit,With Crimp Tool,600 pcs.
  • Item # 5VYL2
  • Mfr. Model # 30-2091
  • Wire Connector, Twist-On, Connector Type Asst., Color Asst., Min. Wire Combination 3 #22, Min. Wire Size...More

Solid State Relay,Input,VDC,Output,VAC
  • LEVITON
  • Watertight PlugWatertight Plug
  • Multiple product options available

    Watertight Plug, Color Yellow, Industrial and NEMA Rating 3, 3S, 4, 4X, 6, 6P; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

Contact Block,1NC/1NO,30mm
  • SCHNEIDER ELECTRIC
  • Contact Block, 1NC/1NO, 30mmHazardous Location Contact Block Mounting Base with Contact Block
  • Item # 2EL92
  • Mfr. Model # 9001KA41
  • Hazardous Location Contact Block, 30mm, Contact Form 1NC/1NO, Type of Operator Finger Proof Shroud, Logic...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More