Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

1,083 Results Found that Include 1,914 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • OMRON
  • SPDT, Enclosed Limit SwitchSPDT, Enclosed Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, G1/2 conduit Wiring Entry, Contact Form SPDT, NEMA Rating 1, Body Material Aluminum, Varies by:...More

USB Charge Recp,20A,125V,3A@5VDC,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, IvoryUSB Charge Recp,20A,125V,3A@5VDC,Ivory
  • Item # 24PL01
  • Mfr. Model # USB8300I
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

  • Building Wire, Wire Size 12 AWGBuilding Wire, Wire Size 12 AWG
  • Multiple product options available

    Building Wire, THHN, 12 AWG, 20 Max. Amps, Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, and Temp. Rating 194°F; Varies by Wire Color, Spool Length,...More

Cord Reel,30 ft,14/3,SJTW,Black
  • BAYCO
  • Cord Reel, 30 ft, 14/3, SJTW, BlackCord Reel
  • Item # 3KUP3
  • Mfr. Model # SL-801
  • Retractable Cord Reel, Cord Included Yes, Cord Length 30 ft., Gauge/Conductor 14/3, NEC Cord Designation...More

Cable Tie,13.4 In,Blue,PK50
  • TY-RAP(R)
  • Cable Tie, 13.4 In, Blue, PK50Detectable Cable Tie
  • Item # 2FDD8
  • Mfr. Model # TY527M-NDT
  • Detectable Cable Tie, Length 13.4 In., Width 0.27, Thickness 0.050 In., Tensile Strength 120 lb., Max. Bundle...More

  • POWER FIRST
  • Extension CordExtension Cord
  • Multiple product options available

    Extension Cord and Voltage 125; Varies by Indoor/Outdoor, Cord Length, Gauge/Conductor, Max. Amps, NEMA Plug Configuration, NEMA Receptacle Configuration, and Number of...More

USB Charge Recp,20A,125V,3A@5VDC,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, WhiteUSB Charge Recp,20A,125V,3A@5VDC,White
  • Item # 24PL04
  • Mfr. Model # USB8300W
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Plug; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

Ballast Disconnect,2 Port,PK25
  • IDEAL
  • Ballast Disconnect, 2 Port, PK25Ballast Disconnect,2 Port,PK25
  • Item # 1TPG6
  • Mfr. Model # 30-372
  • Ballast Disconnect, Number of Ports 2, Insulation Type Nylon, Wire Range 18 to 12 AWG Solid, 14 to 12 AWG...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • ConnectorConnector
  • Multiple product options available

    Connector; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

Thermocouple,Type Rtd
  • TEMPCO
  • Thermocouple, Type RtdThermocouple,Type Rtd
  • Item # 5ZY14
  • Mfr. Model # RTD00361
  • Low Temperature Thermocouple, Type RTD, Temp Limit 400 Deg F, Probe Length 6 In, Lead Length 6 Ft, Sheath...More

  • SQUARE D
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60 and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V, HP @ 1 Phase - 230V,...More

  • DAYTON
  • 2NO/2NC Non-Illuminated Selector Switch2NO/2NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 2 Position, Maintained/Maintained Action, 2NO/2NC Contact Form, Color Black, Bezel Chrome Plate/Zinc Die Cast, Contact Rating 10A...More

Flanged Inlet,250V,50A,2P,3W,1PH
  • LEVITON
  • Flanged Inlet, 250V, 50A, 2P, 3W, 1PHFlanged Inlet
  • Item # 5DLT4
  • Mfr. Model # CS827-5
  • Flanged Inlet, Non-NEMA NEMA Configuration, Voltage 250VAC, 50 Amps, Color Metallic Gray, Number of Poles 2,...More

Timer,24 Hour,1 Pole
  • INTERMATIC
  • Timer, 24 Hour, 1 PoleElectromechanical Timer
  • Item # 2E021
  • Mfr. Model # T101
  • Timer, 24 Hour Electromechanical, Number of Poles 1, Contact Form NO, Voltage 120, Amps 40, Contact HP @ 120V...More

Selector Switch,Hand Off Auto
  • SIEMENS
  • Selector Switch, Hand Off AutoSelector Switch,Hand Off Auto
  • Item # 44F392
  • Mfr. Model # 49SAS01
  • For Use With Starter/Contactor;Includes Wiring, Legend Plate, Instruction Sheet;Starter Size ALLSelector...More

Insulated Multitap Connector,2.97 In. L
Solar Panel Mount,Depth 4.00 In
  • SOLARTECH POWER
  • Solar Panel Mount, Depth 4.00 InSolar Panel Mount
  • Item # 26KH68
  • Mfr. Model # RAC-M-530
  • Solar Panel Mount, For Use With 5, 10, 20 and 30W Solar Modules, Height 19 In., Width 5 In., Depth 4 In.,...More

Safety Interlock Switch,1NO,1NC,10A@600V
  • HONEYWELL MICRO SWITCH
  • Safety Interlock Switch, 1NO, 1NC, 10A@600VSafety Interlock Switch,1NO,1NC,10A@600V
  • Item # 11T869
  • Mfr. Model # GKEA01L
  • Dual Entry Key Operated Safety Interlock Switch, Rotating Head, Front and Top Opening, 90 Degrees or Straight...More

Beam Clamp,1/4 in.,Malleable Iron,PK50
Extension Cord,Round,Outdoor,50 ft.
  • BAYCO
  • Extension Cord, Round, Outdoor, 50 ft.Extension Cord
  • Item # 20FR83
  • Mfr. Model # SL-741L
  • Extension Cord, Outdoor, Cord Length 50 ft., 14/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration 5-15P,...More

Surge Protector,15A,2 Outlet,Black
  • TRIPP LITE
  • Surge Protector, 15A, 2 Outlet, Black2 Outlet Surge Protector
  • Item # 4HHH3
  • Mfr. Model # ULTRABLOK
  • Surge Protector, Residential/Office/Travel Grade, Number of Outlets 2, Cord Length Direct Plug In, Rated...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More