Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

695 Results Found that Include 2,436 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Conduit, 1-1/4" Trade Size, 10 ft. Nominal Length,
Indoor Extension Cord, 50 ft. Cord Length, 14/3 Gauge&
Floor Cable Cover,1 Channel,6 ft.
  • D-LINE
  • Floor Cable Cover, 1 Channel, 6 ft. Drop Over Floor Cable Cover
  • Item # 19RZ86
  • Mfr. Model # US/FC83B
  • Floor Cable Cover, Drop Over, Material Flexible PVC, Connection Style Linkable Pins, Number of Channels 1,...More

  • 12 AWG Building Wire 12 AWG Building Wire
  • Multiple product options available

    Building Wire, THHN, 12 AWG, 20 Max. Amps, Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, and Temp. Rating 194°F; Varies by Wire Color, Spool Length,...More

  • Single Function Time Delay Relays, On Delay Single Function Time Delay Relays, On Delay
  • Multiple product options available

    ON DELAY: When power is APPLIED to the coil, the ON DELAY timing period begins. The contacts do not transfer at this time. At the end of the ON DELAY time period the...More

Plug In Relay, 5 Pins, Square Base Type, 15A @&#x
Fuse Block,Midget and CC Class,30A,3 Pol
  • MERSEN/FERRAZ SHAWMUT
  • Fuse Block, Midget and CC Class, 30A, 3 Pol Finger Safe Fuse Blocks for Fuse Series ATM, ATQ, DCT, OTM, TRM
  • Item # 4ZCT5
  • Mfr. Model # USM3I
  • Finger Safe Fuse Block, Series USM, Fuse Type Midget and CC Class, Max. Amps 30, Amperage Range 1 to 30,...More

Indoor/Outdoor Lighted Extension Cord, 100 ft. Cord Length,
Auxiliary Contact, 10 Amps, Standard Type, Side Mounting
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More