Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

682 Results Found that Include 2,421 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Power Pack,For Occupancy Sensor,Gray
  • LEVITON
  • Power Pack, For Occupancy Sensor, Gray Power Pack
  • Item # 31XH94
  • Mfr. Model # OPP20-0D1
  • Power Pack, For Use With Low Voltage Occupancy Sensors, Voltage 120/277VAC, Color Gray, Includes Nipple and...More

  • DAYTON
  • Dayton Foot Switches Dayton Foot Switches
  • Multiple product options available

    General Purpose Foot Switch, NEMA Rating 1, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Action, Contact Form, Material of Construction, NEMA Rating,...More

Fast Acting, Bolt-On, Fuse, JJS Series, 600VAC, Nonindicating
Outlet Strip, Number of Outlets: 6, 15 ft. Cord L
  • POWER FIRST
  • Outlet Strip, Number of Outlets: 6, 15 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 6, 15 ft. Cord Length, 15 Max. Amps
  • Item # 3X733
  • Mfr. Model # 3X733
  • Outlet Strip, Medical Grade No, Housing Material Aluminum, Mounting Style Vertical, Number of Outlets 6, Amps...More

Angle Straight Blade Plug, 20 Amps, 125VAC Voltage, NEMA&#x
Cable Protector, 10 ft., Flexible Rubber, Black, Number of&
Indoor/Outdoor Lighted Extension Cord, 50 ft. Cord Length,&
General Purpose Foot Switch, SPDT Contact Form, 125/250VAC&
  • 12 AWG Building Wire 12 AWG Building Wire
  • Multiple product options available

    Building Wire, THHN, 12 AWG, 20 Max. Amps, Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, and Temp. Rating 194°F; Varies by Wire Color, Spool Length,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More