Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

523 Results Found that Include 1,490 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Indoor/Outdoor Lighted Extension Cord, 25 ft. Cord Length,&
Rotary Cam Switch, 1 Phase, Number of Poles: 2, 1
  • ADVANCE CONTROLS
  • Rotary Cam Switch, 1 Phase, Number of Poles: 2, 1.81" Diameter Rotary Cam Switch
  • Item # 6A611
  • Mfr. Model # 101470G
  • Rotary Cam Switch, NEMA Rating 1, HP @ 1 Phase - 115V 1-1/2, HP @ 1 Phase - 230V 3, Switch Type Maintained,...More

Straight Blade Connector, 20 Amps, 125VAC Voltage, NEMA Con
Yellow Push-In Connector, 4 Port Connector Type
GFCI Receptacle,15A,125VAC,5-15R,White
Cable Tie,Standard,7.33 in.,Blue,PK100
  • TY-RAP(R)
  • Cable Tie, Standard, 7.33 in., Blue, PK100 Specialty Material Standard Cable Ties with Stainless Steel Barb
  • Item # 2FDD6
  • Mfr. Model # TY525M-NDT
  • Cable Tie, Length 7.33 In., Indoor/Outdoor Indoor Only, Temp. Range -40 Degrees to 185 Degrees F, Locking...More

  • SOUTHWIRE COMPANY
  • 8 AWG Building Wire 8 AWG Building Wire
  • Multiple product options available

    Building Wire, 8 AWG, and Voltage 600VAC; Varies by Wire Type, Max. Amps, Wire Color, Spool Length, Stranded / Solid, and Nominal Outside Dia.

Cord Covering Kit,White,Plastic
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More