Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

525 Results Found that Include 1,538 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cable Tie,Standard,3.6 in.,Blue,PK100
  • TY-RAP(R)
  • Cable Tie, Standard, 3.6 in., Blue, PK100 Specialty Material Standard Cable Ties with Stainless Steel Barb
  • Item # 2FDD5
  • Mfr. Model # TY523M-NDT
  • Cable Tie, Length 3.60 In., Indoor/Outdoor Indoor Only, Temp. Range -40 Degrees to 185 Degrees F, Locking...More

Angle Straight Blade Plug, 15 Amps, 125VAC Voltage, NEMA&#x
Battery Clip,Copper,100A,PR
  • Battery Clip, Copper, 100A, PR Battery Clip Set
  • Item # 1XWP2
  • Mfr. Model # YH21C
  • Battery Clip Set, Copper Test and Battery, Wire Range (AWG) 11/30 In., Color -, Insulation Type -, Max....More

Roller Lever Arm,4.84 In. Arm L
  • OMRON
  • Roller Lever Arm, 4.84 In. Arm L OMRON Limit Switch Lever Arms
  • Item # 2CLV4
  • Mfr. Model # D4AC00
  • Limit Switch Lever Arm, Actuator Type Roller, For Use With Mfr. No. D4A1101N, D4A1102N, D4A1103N, D4A1105N,...More

Plug In Relay, 8 Pins, Square Base Type, 12A @&#x
Conduit, 3/4" Trade Size, 10 ft. Nominal Length,
  • Conduit, 3/4" Trade Size, 10 ft. Nominal Length, 13/16" Inside Dia. Rigid Conduit
  • Item # 5ZM29
  • Mfr. Model # 746057
  • Conduit, Conduit Type Rigid, Material Aluminum, Trade Size 3/4 In., Nominal Length 10 ft., Inside Dia. 13/16...More

Louver Plate Kit,4.75 in. Hx4.5 in. W
  • Louver Plate Kit, 4.75 in. Hx4.5 in. W Louver Plate Kits
  • Item # 2AAR6
  • Mfr. Model # WAVK0304
  • Louver Plate Kit, Frame Height 4.75 In., Frame Width 4.50 In., Frame Depth 0.38 In., Cut Out Height 3.50 In.,...More

Wireless Remote Control,3 Buttons,White
  • LUTRON
  • Wireless Remote Control, 3 Buttons, White 3 Button Wireless Remote Control
  • Item # 32JA30
  • Mfr. Model # PJ2-3BRL-GWH-L01
  • Wireless Remote Control, Number of Buttons 3, Color White, Range 30 ft., Communication Method RF, 431.0 to...More

Lighting Dimmer, Preset Slide, Incandescent Lamp Type, 1 Po
Terminal Block,255 Amp
  • Terminal Block, 255 Amp DIN Mount Terminal Blocks
  • Item # 2DC71
  • Mfr. Model # 9080GE6
  • Terminal Block, Maximum Current Rating 255 Amps, Maximum Voltage 600 VAC, Maximum AWG 250 MCM, Minimum AWG 6,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More