Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

608 Results Found that Include 2,027 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Raceway,Series LD5,8 ft.,Off White
  • PANDUIT
  • Raceway, Series LD5,8 ft., Off White Panduit Raceways
  • Item # 5ZXD5
  • Mfr. Model # LD5IW8-A
  • Raceway, Series LD5, Number of Channels 1, Cover Type Latching, Material PVC, Length 8 ft., Height 0.58 In.,...More

Strain Relief Cord Grip,0.54 to 0.73 in.
  • Strain Relief Cord Grip, 0.54 to 0.73 in. Male Strain Relief Grips
  • Item # 6C092
  • Mfr. Model # 073031203
  • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.54-0.73 In, NPT Size 3/4...More

Enclosed Pre-Wired Relay, 10 to 30VAC/DC, 120VAC Coil
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, 10 to 30VAC/DC, 120VAC Coil Volts, SPDT Contact Form 1/2" NPT Conduit Mounting
  • Item # 5LE35
  • Mfr. Model # RIBU1C
  • Enclosed Pre-Wired Relay, Coil Volts 10 to 30VAC/DC, 120VAC, Contact Form SPDT, Dimensions 1.7 In.H x 2.8...More

Coild Pwr Cord,5-15P,SJT,10 ft.,15A,14/3
  • Coild Pwr Cord, 5-15P, SJT, 10 ft., 15A, 14/3 Coiled Power Cord, Coil shape
  • Item # 1TNB8
  • Mfr. Model # 1TNB8
  • Coiled Power Cord, Gauge/Conductor 14/3, Cord Length 10 ft., Voltage 125, Connector End Bare, NEMA Plug...More

Steel Channel Universal Pipe Strap, Electro Galvanized Finish
  • GRAINGER APPROVED
  • Steel Channel Universal Pipe Strap, Electro Galvanized Finish Channel Universal Pipe Strap
  • Item # 5YB99
  • Mfr. Model # 703 2EG
  • Channel Universal Pipe Strap, Conduit Size 2 In., Conduit Type EMT, IMC, Flexible, Rigid, Thread Size 2 In.,...More

Outlet Strip, Number of Outlets: 6, 15 ft. Cord L
  • GRAINGER APPROVED
  • Outlet Strip, Number of Outlets: 6, 15 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 6, 15 ft. Cord Length, 15 Max. Amps
  • Item # 5HN49
  • Mfr. Model # 5HN49
  • Outlet Strip, Medical Grade No, Housing Material Plastic, Mounting Style Vertical, Number of Outlets 6, Amps...More

Receptacle,Flanged,15a
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, Flanged, 15a Standard Stainless Steel Flanged Receptacles
  • Item # 1XC00
  • Mfr. Model # HBL7468
  • Midget Twist Lock Flanged Receptacle, Exposed Terminals, Current Rating 15 Amps, Voltage Rating 125, 2 Poles,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More