Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

678 Results Found that Include 2,416 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Timer,Mechanical,120V,15A,Plug In
  • INTERMATIC
  • Timer, Mechanical, 120V, 15A, Plug In Intermatic Plug-In Timers
  • Item # 20XE87
  • Mfr. Model # TN311
  • Timer,Mechanical,Min. Time Setting 30 min.,Max. Time Setting 23 hr., 30 min.,Max. On/Off Cycles 3,Voltage...More

Plug In Relay, 8 Pins, 15A @ 240VAC/28VDC Contact
Conduit, 2" Trade Size, 10 ft. Nominal Length, 2-1
  • CANTEX
  • Conduit, 2" Trade Size, 10 ft. Nominal Length, 2-1/16" Inside Dia. Schedule 40 Conduit
  • Item # 4EUC1
  • Mfr. Model # A52CA12
  • Conduit, Conduit Type Schedule 40, Material PVC, Trade Size 2 In., Nominal Length 10 ft., Inside Dia. 2-1/16...More

Displacement Connector,26-19AWG,PK100
  • Displacement Connector, 26-19AWG, PK100 Moisture Resistant Insulation Displacement Connectors
  • Item # 4FE28
  • Mfr. Model # UY2 PK100
  • Insulation Displacement Connector, Gel Filled/ Moisture Resistant, Connector Type Butt Splice, Color Yellow,...More

Raceway,Series 400,5 ft.,Ivory
  • LEGRAND
  • Raceway, Series 400,5 ft., Ivory Legrand Raceways
  • Item # 4GVN6
  • Mfr. Model # 400BAC
  • Raceway, Series 400, Number of Channels 1, Connector Type Entrance end, Cover Type Snap-on, Material PVC,...More

Plug,Midget Twist Lock
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, Midget Twist Lock Hinged Plugs
  • Item # 1X999
  • Mfr. Model # HBL7465V
  • Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 2 Wire, NEMA Configuration...More

SleevIng,0.500 In.,4 ft. L,Silver
  • TECHFLEX
  • SleevIng, 0.500 In., 4 ft. L, Silver Nonexpandable Reflective Aluminum Coated Fiberglass Sleeving
  • Item # 2RMR7
  • Mfr. Model # T6F0.50SV
  • Sleeving, Closure Type Adhesive Seal, Nonexpandable, Length 4 ft., Dia. Range 0.380 In. to 0.500 In., Color...More

Fuse Holder,Midget,30A,1 Pole
  • BUSSMANN
  • Fuse Holder, Midget, 30A, 1 Pole Fuse Holders for Fuse Series BAF, FNM, FNQ, KLM, KTK
  • Item # 1BW56
  • Mfr. Model # HEB-AA
  • Fuse Holder, Series HEB, Fuse Type Midget, Max. Amps 30, Amperage Range 1 to 30, Number of Poles 1, For Fuse...More

Light Duty Foot Switch, SPDT Contact Form, 125/250VAC
Time Delay, Cylindrical, Fuse, TRS-R Series, 600VAC/300VDC,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More