Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Electrical

81 Results Found that Include 87 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Elbow,45deg.,Comm,Steel,4in.Hx4in.L
  • HOFFMAN
  • Elbow, 45deg., Comm, Steel, 4in.Hx4in.LElbow,45deg.,Comm,Steel,4in.Hx4in.L
  • Item # 32FN75
  • Mfr. Model # F44G45E
  • Elbow, 45 Degrees , Commercial, Material of Construction Steel, NEMA Enclosure Type 1, Finish ANSI 61 Gray...More

Pedestal Column,35 In L,Straight,Steel
  • WIEGMANN
  • Pedestal Column, 35 In L, Straight, SteelPedestal Column,35 In L,Straight,Steel
  • Item # 2VE11
  • Mfr. Model # WA44CCOL
  • Pedestal Column, Straight, 14 Gauge Carbon Steel, ANSI 61 Gray Polyester Powder, Provides Passageway Of...More

Elbow, 90 deg.,Ind,Steel,4in. H x 4in. L
  • HOFFMAN
  • Elbow, 90 deg., Ind, Steel, 4in. H x 4in. LElbow, 90 deg.,Ind,Steel,4in. H x 4in. L
  • Item # 32FL77
  • Mfr. Model # F44LE9A
  • Elbow, 90 Degrees , Open Top, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish ANSI...More

Pedestal Base,18x18 Sq In,Steel,Gray
Elbow,90deg.,Comm,Steel,4in.Hx4in.L
  • HOFFMAN
  • Elbow, 90deg., Comm, Steel, 4in.Hx4in.LElbow,90deg.,Comm,Steel,4in.Hx4in.L
  • Item # 32FN76
  • Mfr. Model # F44G90E
  • Elbow, 90 Degrees , Lay-In, Commercial, Material of Construction Steel, NEMA Enclosure Type 1, Finish ANSI 61...More

U-Connector,Comm,Steel,4in. H x 4in. L
  • HOFFMAN
  • U-Connector, Comm, Steel, 4in. H x 4in. LU-Connector,Comm,Steel,4in. H x 4in. L
  • Item # 32FN83
  • Mfr. Model # F44GUC
  • U-Connector, Commercial, Material of Construction Steel, NEMA Enclosure Type 1, Finish ANSI 61 Gray Polyester...More

Enclosure Stand,Gray,12 In H x 12 In D
Stand Kit,Floor,6inHx7.06inLx12.06inW
  • HOFFMAN
  • Stand Kit, Floor, 6inHx7.06inLx12.06inWStand Kit,Floor,6inHx7.06inLx12.06inW
  • Item # 32FF22
  • Mfr. Model # AFK0612
  • Stand Kit, Floor, Material of Construction Mild Steel, Finish ANSI 61 Gray Polyester Powder, 12 In. Deep...More

Stand Kit,Floor,6inHx7.06inLx18.06inW
  • HOFFMAN
  • Stand Kit, Floor, 6inHx7.06inLx18.06inWStand Kit,Floor,6inHx7.06inLx18.06inW
  • Item # 32FF23
  • Mfr. Model # AFK0618
  • Stand Kit, Floor, Material of Construction Mild Steel, Finish ANSI 61 Gray Polyester Powder, 18 In. Deep...More

Stand Kit,Floor,24inHx10.23inLx12.06inW
  • HOFFMAN
  • Stand Kit, Floor, 24inHx10.23inLx12.06inWStand Kit,Floor,24inHx10.23inLx12.06inW
  • Item # 32FF30
  • Mfr. Model # AFK2412
  • Stand Kit, Floor, Material of Construction Mild Steel, Finish ANSI 61 Gray Polyester Powder, 12 In. Deep...More

Stand Kit,Floor,12inHx8.12inLx16.06inW
  • HOFFMAN
  • Stand Kit, Floor, 12inHx8.12inLx16.06inWStand Kit,Floor,12inHx8.12inLx16.06inW
  • Item # 32FF27
  • Mfr. Model # AFK1216
  • Stand Kit, Floor, Material of Construction Mild Steel, Finish ANSI 61 Gray Polyester Powder, 16 In. Deep...More

Stand Kit,Floor,12inHx8.12inLx8.06inW
  • HOFFMAN
  • Stand Kit, Floor, 12inHx8.12inLx8.06inWStand Kit,Floor,12inHx8.12inLx8.06inW
  • Item # 32FF24
  • Mfr. Model # AFK1208
  • Stand Kit, Floor, Material of Construction Mild Steel, Finish ANSI 61 Gray Polyester Powder, 8 In. Deep...More

Drip Shield Kit,Wall-Mount,Steel,12in.W
  • HOFFMAN
  • Drip Shield Kit, Wall-Mount, Steel, 12in.WDrip Shield Kit,Wall-Mount,Steel,12in.W
  • Item # 32FF11
  • Mfr. Model # ADK12A
  • Drip Shield Kit, Wall-Mount, Material of Construction Steel, Finish ANSI 61 Gray Polyester Powder,...More

Stand Kit,Floor,18inHx9.17inLx12.06inW
  • HOFFMAN
  • Stand Kit, Floor, 18inHx9.17inLx12.06inWStand Kit,Floor,18inHx9.17inLx12.06inW
  • Item # 32FF29
  • Mfr. Model # AFK1812
  • Stand Kit, Floor, Material of Construction Mild Steel, Finish ANSI 61 Gray Polyester Powder, 12 In. Deep...More

Stand Kit,Floor,12inHx8.12inLx12.06inW
  • HOFFMAN
  • Stand Kit, Floor, 12inHx8.12inLx12.06inWStand Kit,Floor,12inHx8.12inLx12.06inW
  • Item # 32FF26
  • Mfr. Model # AFK1212
  • Stand Kit, Floor, Material of Construction Mild Steel, Finish ANSI 61 Gray Polyester Powder, 12 In. Deep...More

Drip Shield Kit,Wall-Mount,Steel,36in.W
  • HOFFMAN
  • Drip Shield Kit, Wall-Mount, Steel, 36in.WDrip Shield Kit,Wall-Mount,Steel,36in.W
  • Item # 32FF14
  • Mfr. Model # ADK36A
  • Drip Shield Kit, Wall-Mount, Material of Construction Steel, Finish ANSI 61 Gray Polyester Powder,...More

Stand Kit,Floor,12inHx8.12inLx18.13inW
  • HOFFMAN
  • Stand Kit, Floor, 12inHx8.12inLx18.13inWStand Kit,Floor,12inHx8.12inLx18.13inW
  • Item # 32FF28
  • Mfr. Model # AFK1218
  • Stand Kit, Floor, Material of Construction Mild Steel, Finish ANSI 61 Gray Polyester Powder, 18 In. Deep...More

Stand Kit,Floor,12inHx8.12inLx10.02inW
  • HOFFMAN
  • Stand Kit, Floor, 12inHx8.12inLx10.02inWStand Kit,Floor,12inHx8.12inLx10.02inW
  • Item # 32FF25
  • Mfr. Model # AFK1210
  • Stand Kit, Floor, Material of Construction Mild Steel, Finish ANSI 61 Gray Polyester Powder, 10 In. Deep...More

Drip Shield Kit,Wall-Mount,Steel,24in.W
  • HOFFMAN
  • Drip Shield Kit, Wall-Mount, Steel, 24in.WDrip Shield Kit,Wall-Mount,Steel,24in.W
  • Item # 32FF13
  • Mfr. Model # ADK24A
  • Drip Shield Kit, Wall-Mount, Material of Construction Steel, Finish ANSI 61 Gray Polyester Powder,...More

Drip Shield Kit,Steel,Single-Door,16in.W
  • HOFFMAN
  • Drip Shield Kit, Steel, Single-Door, 16in.WDrip Shield Kit,Steel,Single-Door,16in.W
  • Item # 32FF12
  • Mfr. Model # ADK16A
  • Drip Shield Kit, Wall-Mount, Material of Construction Steel, Finish ANSI 61 Gray Polyester Powder,...More

Nipple,Ind,Steel,6in. H x 6in. L
  • HOFFMAN
  • Nipple, Ind, Steel, 6in. H x 6in. LNipple,Ind,Steel,6in. H x 6in. L
  • Item # 32FM05
  • Mfr. Model # F66LN3
  • Nipple, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish ANSI 61 Gray Polyester...More

Closure Plate,Ind,Steel,6in. H x 6in. L
  • HOFFMAN
  • Closure Plate, Ind, Steel, 6in. H x 6in. LClosure Plate,Ind,Steel,6in. H x 6in. L
  • Item # 32FM06
  • Mfr. Model # F66LP
  • Closure Plate, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish ANSI 61 Gray...More

Reducer,Ind,Steel,0in. H x 0in. L
  • HOFFMAN
  • Reducer, Ind, Steel, 0in. H x 0in. LReducer,Ind,Steel,0in. H x 0in. L
  • Item # 32FM07
  • Mfr. Model # F66LRE44
  • Reducer, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish ANSI 61 Gray Polyester...More

Enclosure Stand,Gray,6 In H x 10 In D
Enclosure Stand,Gray,6 In H x 12 In D
Enclosure Stand,Gray,12 In H x 8 In D
U-Connector,Comm,Steel,6in. H x 6in. L
  • HOFFMAN
  • U-Connector, Comm, Steel, 6in. H x 6in. LU-Connector,Comm,Steel,6in. H x 6in. L
  • Item # 32FN94
  • Mfr. Model # F66GUC
  • U-Connector, Commercial, Material of Construction Steel, NEMA Enclosure Type 1, Finish ANSI 61 Gray Polyester...More

Tee Fitting,Ind,Steel,6in. H x 6in. L
  • HOFFMAN
  • Tee Fitting, Ind, Steel, 6in. H x 6in. LTee Fitting,Ind,Steel,6in. H x 6in. L
  • Item # 32FM10
  • Mfr. Model # F66LTA
  • Tee Fitting, Open Top, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish ANSI 61...More

Elbow,90deg.,Comm,Steel,8in.Hx8in.L
  • HOFFMAN
  • Elbow, 90deg., Comm, Steel, 8in.Hx8in.LElbow,90deg.,Comm,Steel,8in.Hx8in.L
  • Item # 32FN95
  • Mfr. Model # F88G90E
  • Elbow, 90 Degrees , Lay-In, Commercial, Material of Construction Steel, NEMA Enclosure Type 1, Finish ANSI 61...More

Elbow, 45 deg.,Ind,Steel,4in. H x 4in. L
  • HOFFMAN
  • Elbow, 45 deg., Ind, Steel, 4in. H x 4in. LElbow, 45 deg.,Ind,Steel,4in. H x 4in. L
  • Item # 32FM33
  • Mfr. Model # F44WE45
  • Elbow, 45 Degrees , Feed Through, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish...More

Tee Fitting,Ind,Steel,6in. H x 6in. L
  • HOFFMAN
  • Tee Fitting, Ind, Steel, 6in. H x 6in. LTee Fitting,Ind,Steel,6in. H x 6in. L
  • Item # 32FM11
  • Mfr. Model # F66LTC
  • Tee Fitting, Outside Top Opening, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More