Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Electrical

34 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Hour Meter,AC Quartz
  • Hour Meter, AC QuartzHour Meter,AC Quartz
  • Item # 3AE11
  • Mfr. Model # 722-0004
  • AC Quartz Hour Meter, 3 Hole Round, Registers Elapsed Time to 99999.9 Hr, Bezel Face Diameter 2.8 Inches,...More

Hour Meter,3-Hole Round,LCD
  • Hour Meter, 3-Hole Round, LCDHour Meter,3-Hole Round,LCD
  • Item # 2PPV6
  • Mfr. Model # 3410-1000
  • Hour Meter, LCD, Time Range 99999999 Hours, Bezel Face 2.87 In., Bezel Face Type 3-Hole Round, Elapsed Time...More

Hour Meter,DC Quartz
  • Hour Meter, DC QuartzHour Meter,DC Quartz
  • Item # 3AE12
  • Mfr. Model # 732-0001
  • DC Quartz Hour Meter, 3 Hole Round, Registers Elapsed Time to 99999.9 Hr, Bezel Face Diameter 2.8 Inches,...More

Counter,6 Digit,Base Mount,115VAC
  • Counter, 6 Digit, Base Mount, 115VACCounter,6 Digit,Base Mount,115VAC
  • Item # 6X159
  • Mfr. Model # 2-1006
  • Electromechanical Counter, Number of Digits 6, Mounting Base, Max. Counts per Second 16.6, Height 1.74 In.,...More

Hour Meter,AC Quartz
  • Hour Meter, AC QuartzHour Meter,AC Quartz
  • Item # 3AB99
  • Mfr. Model # 722-0002
  • AC Quartz Hour Meter, Flush Rectangular, Registers Elapsed Time to 99999.9 Hr, Bezel Face Width 1.77 Inches,...More

Hour Meter,AC Quartz
  • Hour Meter, AC QuartzHour Meter,AC Quartz
  • Item # 3AE10
  • Mfr. Model # 722-0003
  • AC Quartz Hour Meter, Flush Round, Registers Elapsed Time to 99999.9 Hr, Bezel Face Diameter 1.99 Inches,...More

Hour Meter,2-Hole Rectangular,LCD
  • Hour Meter, 2-Hole Rectangular, LCDHour Meter,2-Hole Rectangular,LCD
  • Item # 2PPV5
  • Mfr. Model # 3410-0000
  • Hour Meter, LCD, Time Range 0 to 9,999,999 Hours, Bezel Face 1.75 X 1.1 In., Bezel Face Type 2-Hole...More

Hour Meter,AC Quartz
  • Hour Meter, AC QuartzHour Meter,AC Quartz
  • Item # 3AB98
  • Mfr. Model # 722-0001
  • AC Quartz Hour Meter, 2 Hole Rectangular, Registers Elapsed Time to 99999.9 Hr, Bezel Face Width 2.12 Inches,...More

Hour Meter,Electrical,Round,10-80VDC
  • Hour Meter, Electrical, Round, 10-80VDCHour Meter,Electrical,Round,10-80VDC
  • Item # 2PPU5
  • Mfr. Model # 732-0013
  • Hour Meter, Electrical, Time Range 0 to 99,999 Hours, Bezel Face 2.25 In., Bezel Face Type Flush Round,...More

Hour Meter,Electrical,Round,10-80VDC
  • Hour Meter, Electrical, Round, 10-80VDCHour Meter,Electrical,Round,10-80VDC
  • Item # 2PPU6
  • Mfr. Model # 732-0023
  • Hour Meter, Electrical, Time Range 0 to 99,999 Hours, Bezel Face 2.25 In., Bezel Face Type Flush Round,...More

Hour Meter,Flush Mini Rectangular,LCD
  • Hour Meter, Flush Mini Rectangular, LCDHour Meter,Flush Mini Rectangular,LCD
  • Item # 2PPV7
  • Mfr. Model # 3410-2000
  • Hour Meter, LCD, Time Range 99999999 Hours, Bezel Face 1.6 X 1.1 In., Bezel Face Type Flush Mini Rectangular,...More

Counter,6 Digit,Panel Mount, 115VAC
  • Counter, 6 Digit, Panel Mount, 115VACCounter,6 Digit,Panel Mount, 115VAC
  • Item # 6X160
  • Mfr. Model # P2-1006-115AC
  • Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 16.6, Height 1.62 In.,...More

Counter,6 Digit,Panel Mount, 115VAC
  • Counter, 6 Digit, Panel Mount, 115VACCounter,6 Digit,Panel Mount, 115VAC
  • Item # 6X161
  • Mfr. Model # P32-1026-115AC
  • Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 16.6, Height 1.62 In.,...More

Predetermining Counter,4 Digit,Panel
  • Predetermining Counter, 4 Digit, PanelPredetermining Counter,4 Digit,Panel
  • Item # 1A187
  • Mfr. Model # B2-5804-115AC
  • Predetermining Electromechanical Counter, Number of Digits 4, Mounting Panel, Max. Counts per Second 10,...More

Hour Meter,Electrical,Square,90-264 VAC
  • Hour Meter, Electrical, Square, 90-264 VACHour Meter,Electrical,Square,90-264 VAC
  • Item # 2PPU3
  • Mfr. Model # 722-0030
  • Hour Meter, Electrical, Time Range 0 to 99,999 Hours, Bezel Face 1.89 X 1.89 In., Bezel Face Type Square,...More

Hour Meter,DC Quartz
  • Hour Meter, DC QuartzHour Meter,DC Quartz
  • Item # 3AE15
  • Mfr. Model # 732-0004
  • DC Quartz Hour Meter, 2 Hole Rectangular, Registers Elapsed Time to 99999.9 Hr, Bezel Face Width 2.12 Inches,...More

Hour Meter,DC Quartz
  • Hour Meter, DC QuartzHour Meter,DC Quartz
  • Item # 3AE13
  • Mfr. Model # 732-0002
  • DC Quartz Hour Meter, Flush Rectangular, Registers Elapsed Time to 99999.9 Hr, Bezel Face Width 1.77 Inches,...More

Hour Meter Gasket,3-Hole
Hour Meter,Rectangular,LCD,3-300 VDC
  • Hour Meter, Rectangular, LCD, 3-300 VDCHour Meter,Rectangular,LCD,3-300 VDC
  • Item # 2PPW7
  • Mfr. Model # 6320-2500-0000
  • Hour Meter, LCD, Time Range 99999999 Hours, Bezel Face 2 X 1.1 In., Bezel Face Type Rectangular, Elapsed Time...More

Hour Meter,SAE Round Flush Mount,LCD
  • Hour Meter, SAE Round Flush Mount, LCDHour Meter,SAE Round Flush Mount,LCD
  • Item # 2PPV8
  • Mfr. Model # 3410-3000
  • Hour Meter, LCD, Time Range 99999999 Hours, Bezel Face 2.21 In., Bezel Face Type SAE Round Flush, Elapsed...More

Hour Meter,DC Quartz
  • Hour Meter, DC QuartzHour Meter,DC Quartz
  • Item # 3AE14
  • Mfr. Model # 732-0003
  • DC Quartz Hour Meter, Flush Round, Registers Elapsed Time to 99999.9 Hr, Bezel Face Diameter 2.33 Inches,...More

Hour Meter,Snap In Rectangular,LCD
  • Hour Meter, Snap In Rectangular, LCDHour Meter,Snap In Rectangular,LCD
  • Item # 2PPW1
  • Mfr. Model # 3410-5000
  • Hour Meter, LCD, Time Range 99999999 Hours, Bezel Face 1.6 X 1.1 In., Bezel Face Type Snap In Rectangular,...More

Hour Meter,Rectangular,LCD,3-30VDC
  • Hour Meter, Rectangular, LCD, 3-30VDCHour Meter,Rectangular,LCD,3-30VDC
  • Item # 2PPX7
  • Mfr. Model # 6320-1500-0000
  • Hour Meter, LCD, Time Range 99999999 Hours, Bezel Face 2 X 1.1 In., Bezel Face Type Rectangular, Elapsed Time...More

Hour Meter,LCD,0-9999999.9,3-30VDC
  • Hour Meter, LCD, 0-9999999.9,3-30VDCHour Meter,LCD,0-9999999.9,3-30VDC
  • Item # 4XKJ1
  • Mfr. Model # 6320-1000-0000
  • Hour Meter, Electronic, LCD, Time Range 0 to 9999999.9 Hours, Bezel Face 2.00 x 1.10 In., Bezel Face Type...More

Counter Gasket,Rectangle
  • Counter Gasket, RectangleCounter Gasket,Rectangle
  • Item # 4ETE7
  • Mfr. Model # 5003-013
  • Counter Gasket, Rectangle, NEMA Type 4X, For Use With 2PPX7, 4XKH9, 4XKJ1, 2PPW6, 2PPW7, 2PPW3, 2PPW4, 2PPW5,...More

Hour Meter,LCD,0-9999999.9,Dry Contact
  • Hour Meter, LCD, 0-9999999.9, Dry ContactHour Meter,LCD,0-9999999.9,Dry Contact
  • Item # 4XKH9
  • Mfr. Model # 6320-0000-0000
  • Hour Meter, Electronic, LCD, Time Range 0 to 9999999.9 Hours, Bezel Face 2.00 x 1.10 In., Bezel Face Type...More

Hour Meter,Rectangular,Dry Contact,LCD
  • Hour Meter, Rectangular, Dry Contact, LCDHour Meter,Rectangular,Dry Contact,LCD
  • Item # 2PPW6
  • Mfr. Model # 6320-0500-0000
  • Hour Meter, LCD, Time Range 99999999 Hours, Bezel Face 2 X 1.1 In., Bezel Face Type Rectangular, Elapsed Time...More

Hour Meter Gasket,2-Hole,For Use w/3AE15
Counter Gasket,3-Hole,Use w/2PPU8,2PPV6
Hour Meter Gasket,Flush
Electronic Counter,8 Digits,LCD
  • Electronic Counter, 8 Digits, LCDElectronic Counter,8 Digits,LCD
  • Item # 2PPX3
  • Mfr. Model # 6308-1500-0000
  • Electronic Counter, Number of Digits 8, LCD Display, Character Height 0.32 In. Black Numbers on White...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More