Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Electrical

255 Results Found that Include 268 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cord Covering Kit,White,Plastic
Outlet Strip, Number of Outlets: 10, 15 ft. Cord
Outlet Strip, Number of Outlets: 8, 15 ft. Cord L
  • WIREMOLD
  • Outlet Strip, Number of Outlets: 8, 15 ft. Cord Length, 20 Max. Amps Outlet Strip, Number of Outlets: 8, 15 ft. Cord Length, 20 Max. Amps
  • Item # 3KYF2
  • Mfr. Model # 2008ULBD20R
  • Outlet Strip, Medical Grade No, Housing Material Aluminum, Mounting Style Keyhole, Number of Outlets 8, Amps...More

Outlet Strip, Number of Outlets: 8, 15 ft. Cord L
Outlet Strip, Number of Outlets: 10, 15 ft. Cord
Outlet Strip, Number of Outlets: 8, 15 ft. Cord L
Outlet Strip, Number of Outlets: 6, 6 ft. Cord Le
  • WIREMOLD
  • Outlet Strip, Number of Outlets: 6, 6 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 6, 6 ft. Cord Length, 15 Max. Amps
  • Item # 3RAN6
  • Mfr. Model # ULM6-6
  • Outlet Strip, Medical Grade Yes, Housing Material Aluminum, Mounting Style Rack, Number of Outlets 6, Amps...More

Outlet Strip, Number of Outlets: 4, 6 ft. Cord Le
  • WIREMOLD
  • Outlet Strip, Number of Outlets: 4, 6 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 4, 6 ft. Cord Length, 15 Max. Amps
  • Item # 1A944
  • Mfr. Model # UL208BC
  • Outlet Strip, Medical Grade No, Housing Material Aluminum, Mounting Style Snap-On, Slide-Off, Number of...More

Outlet Strip, Number of Outlets: 12, 15 ft. Cord
Duplex Cover Plate,Gray,Aluminum
  • WIREMOLD
  • Duplex Cover Plate, Gray, Aluminum Duplex Cover Plate,Gray,Aluminum
  • Item # 26X948
  • Mfr. Model # 828R-TCAL
  • Duplex Cover Plate, Floor Box, Material of Construction Brushed Aluminum, Standards cULus Listed Metallic...More

Three Gang Box Fitting,Ivory,PVC
  • WIREMOLD
  • Three Gang Box Fitting, Ivory, PVC Three Gang Box Fitting,Ivory,PVC
  • Item # 26X808
  • Mfr. Model # 2348-3
  • Three-Gang Deep Device Box Fitting, Cord & Cable Management, Raceway Type Nonmetallic, Number of Channels...More

Reducing Connector Fitting,Ivory,PVC
  • WIREMOLD
  • Reducing Connector Fitting, Ivory, PVC Reducing Connector Fitting,Ivory,PVC
  • Item # 26X858
  • Mfr. Model # 2389
  • Reducing Connector, Raceway Type Non Metallic, Number of Channels Single, Color Ivory, Material of...More

Duplex Receptacle Cover,Ivory,Steel
  • WIREMOLD
  • Duplex Receptacle Cover, Ivory, Steel Duplex Receptacle Cover,Ivory,Steel
  • Item # 26X791
  • Mfr. Model # 30TP-B
  • Duplex Receptacle Cover, Cord and Cable MGMT, Color Ivory, Material of Construction Steel, Standards cULus...More

Two Gang Box Fitting,Ivory,Steel
End Fitting,Gray,Aluminum
  • WIREMOLD
  • End Fitting, Gray, Aluminum End Fitting,Gray,Aluminum
  • Item # 26Y115
  • Mfr. Model # AL3310B1
  • End Fitting, Raceway Type Aluminum, Number of Channels Single, Color Satin Anodized, Material of Construction...More

GFCI Cover Fitting,Ivory,Steel
  • WIREMOLD
  • GFCI Cover Fitting, Ivory, Steel GFCI Cover Fitting,Ivory,Steel
  • Item # 26X792
  • Mfr. Model # 30TP-C
  • Gang Cover for Commercially Available Devices, Cord and Cable MGMT, Color Ivory, Material of Construction...More

Backfeed Kit,Ivory,Steel,Backfeeds
Two Gang Extension Adaptor Fitting,Ivory
  • WIREMOLD
  • Two Gang Extension Adaptor Fitting, Ivory Two Gang Extension Adaptor Fitting,Ivory
  • Item # 26X779
  • Mfr. Model # V5751-2
  • Flush Type Extension Adapter, Cord and Cable Management, Raceway Type Steel, Number of Channels Single, Color...More

Panel Connector Fitting,Gray,Steel
  • WIREMOLD
  • Panel Connector Fitting, Gray, Steel Panel Connector Fitting,Gray,Steel
  • Item # 26X869
  • Mfr. Model # G4086A
  • Panel Connector, Cord and Cable Management, Raceway Type Steel, Number of Channels Multiple, Color Gray,...More

Tee Fitting,Ivory,Steel
  • WIREMOLD
  • Tee Fitting, Ivory, Steel Tee Fitting,Ivory,Steel
  • Item # 26Y140
  • Mfr. Model # V2415M
  • Steel Tee Fitting, Cord and Cable Management, Raceway Type Steel, Number of Channels Dual, Color Ivory,...More

Communications Cover Plate,Black
  • WIREMOLD
  • Communications Cover Plate, Black Communications Cover Plate,Black
  • Item # 26X882
  • Mfr. Model # 896PCK-BLK
  • Cover, Floor Box, Color Black, Material of Construction Aluminum Polycarbonate, Mounting Screw On, Standards...More

Extra Deep Box Fitting,Ivory,PVC
  • WIREMOLD
  • Extra Deep Box Fitting, Ivory, PVC Extra Deep Box Fitting,Ivory,PVC
  • Item # 26X786
  • Mfr. Model # NM2044-2
  • Device Box Fitting, Cord & Cable Management, Raceway Type Nonmetallic, Number of Channels Single, Material of...More

Offset Duplex Cover Plate,Gray,Aluminum
  • WIREMOLD
  • Offset Duplex Cover Plate, Gray, Aluminum Offset Duplex Cover Plate,Gray,Aluminum
  • Item # 26X857
  • Mfr. Model # AL3346Do
  • Offset Duplex Receptacle Cover Plate, Cord and Cable Management, Raceway Type Aluminum, Number of Channels...More

Open Cover Plate,Gray,Aluminum
Cover Removal Tool,Gray,Steel
Junction Box,Gray,Steel
  • WIREMOLD
  • Junction Box, Gray, Steel Junction Box,Gray,Steel
  • Item # 26X803
  • Mfr. Model # 2642D
  • Overfloor Raceway Junction Box, Raceway Type Steel, Number of Channels Single, Hole Dia. (In.) 5 In., Color...More

Connector Fitting,Gray,Steel,Connectors
Solid Base Fixture Box Fitting,Wht,Steel
  • WIREMOLD
  • Solid Base Fixture Box Fitting, Wht, Steel Solid Base Fixture Box Fitting,Wht,Steel
  • Item # 26Y142
  • Mfr. Model # 5738WH
  • Box Fitting, Raceway Type 500 & 700 Series, Number of Channels Single, Width (In.) 1 In., Length (In.) 4-3/4...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More