Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Ratings

Electrical

6 Results Found that Include 35 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • LINEMASTER
    • Light Duty Foot SwitchLight Duty Foot Switch
    • Multiple product options available

      Light Duty Foot Switch, Momentary Action, Varies by: Contact Form, NEMA Rating, Footnotes, Voltage Rating, Color, Features, Length, Material of Construction, Width,...More

    • LINEMASTER
    • Heavy Duty Foot SwitchHeavy Duty Foot Switch
    • Multiple product options available

      Heavy Duty Foot Switch, Momentary Action, NEMA Rating 2, 4, 13, Width 6 In., Current Rating 20, HP 1, Voltage Rating 125/250VAC, Color Orange, Features Foot Guard,...More

    • LINEMASTER
    • General Purpose Foot SwitchGeneral Purpose Foot Switch
    • Multiple product options available

      General Purpose Foot Switch, Varies by: Action, Contact Form, Material of Construction, NEMA Rating, Footnotes, Voltage Rating, Color, Length, Width, Depth, Current...More

    • LINEMASTER
    • Reversing General Purpose Foot SwitchReversing General Purpose Foot Switch
    • Multiple product options available

      Reversing General Purpose Foot Switch, Momentary Action, (2) SPDT Contact Form, Material of Construction Aluminum, NEMA Rating 2, 4, 6, 6P, 13, Length 7 In., Current...More

    • LINEMASTER
    • Medium Duty Foot SwitchMedium Duty Foot Switch
    • Multiple product options available

      Medium Duty Foot Switch, Momentary Action, Material of Construction Steel, NEMA Rating 1, Width 4-1/2 In., Depth 4 In., Color Black, Cord Type 18/6, Features...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More