Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Electrical

22 Results Found that Include 215 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cross Connect Wire,Cat F,24 AWG,1000 ft
  • GENERAL CABLE
  • Cross Connect Wire, Cat F, 24 AWG, 1000 ft Cross Connect Wire,Cat F,24 AWG,1000 ft
  • Item # 21D096
  • Mfr. Model # 7023708
  • Category Cable, Category Type Category 2, Unshielded, Length 1000 ft., Jacket Color White/Blue, Jacket...More

Speaker\Control Cable,1000 ft.,18AWG
  • GENERAL CABLE
  • Speaker\Control Cable, 1000 ft., 18AWG Speaker\Control Cable,1000 ft.,18AWG
  • Item # 12W384
  • Mfr. Model # SSS184P.41.86
  • Multi-Conductor, Number of Conductors 4, Shielded, Length 1000 ft., Jacket Color Natural, Plenum Rated,...More

Cable,Cat 6,23 AWG,1000 ft,Gray
  • Cable, Cat 6,23 AWG, 1000 ft, Gray Category 6
  • Item # 4DNW2
  • Mfr. Model # W7131694
  • Category Cable, Category Type Category 6, Unshielded, Length 1000 ft., Jacket Color Gray, Jacket Material...More

Coaxial Cable, 1000 ft. Length, 14 AWG Conductor Size,
Video Cable,1000 ft.,25AWG
  • GENERAL CABLE
  • Video Cable, 1000 ft., 25AWG Video Cable,1000 ft.,25AWG
  • Item # 12W402
  • Mfr. Model # SV253SR.41.01
  • Multi-Conductor, Number of Conductors 3, Shielded, Length 1000 ft., Jacket Color Black, Conductor Size 25...More

Coaxial Cable, 1000 ft. Length, 18 AWG Conductor Size,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More