Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

75 Results Found that Include 434 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Outlet Strip, Number of Outlets: 4, 15 ft. Cord L
  • TRIPP LITE
  • Outlet Strip, Number of Outlets: 4, 15 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 4, 15 ft. Cord Length, 15 Max. Amps
  • Item # 1AYB3
  • Mfr. Model # PS-415-HG
  • Outlet Strip, Medical Grade Yes, Housing Material Metal, Mounting Style Keyhole, Number of Outlets 4, Amps...More

Outlet Strip, Number of Outlets: 6, 15 ft. Cord L
Outlet Strip, Number of Outlets: 6, 6 ft. Cord Le
  • TRIPP LITE
  • Outlet Strip, Number of Outlets: 6, 6 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 6, 6 ft. Cord Length, 15 Max. Amps
  • Item # 1AYB4
  • Mfr. Model # PS-606-HG
  • Outlet Strip, Medical Grade Yes, Housing Material Metal, Mounting Style Keyhole, Number of Outlets 6, Amps...More

Univeral Mounting Clamp for Power Strips
Outlet Strip, Number of Outlets: 4, 15 ft. Cord L
Outlet Strip, Number of Outlets: 6, 15 ft. Cord L
  • TRIPP LITE
  • Outlet Strip, Number of Outlets: 6, 15 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 6, 15 ft. Cord Length, 15 Max. Amps
  • Item # 3TA14
  • Mfr. Model # PS-615-HG
  • Outlet Strip, Medical Grade Yes, Housing Material Metal, Mounting Style Keyhole, Number of Outlets 6, Amps...More

Outlet Strip, Number of Outlets: 4, 15 ft. Cord L
  • TRIPP LITE
  • Outlet Strip, Number of Outlets: 4, 15 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 4, 15 ft. Cord Length, 15 Max. Amps
  • Item # 2GZR4
  • Mfr. Model # PS-415-HGULTRA
  • Outlet Strip, Medical Grade Yes, Housing Material Metal, Mounting Style Keyhole, Number of Outlets 4, Amps...More

Outlet Strip, Number of Outlets: 6, 9 ft. Cord Le
  • TRIPP LITE
  • Outlet Strip, Number of Outlets: 6, 9 ft. Cord Length, 12 Max. Amps Outlet Strip, Number of Outlets: 6, 9 ft. Cord Length, 12 Max. Amps
  • Item # 2KGF3
  • Mfr. Model # TLM609NS
  • Outlet Strip, Medical Grade No, Housing Material Metal, Mounting Style Keyhole, Number of Outlets 6, Amps 12,...More

Outlet Strip, Number of Outlets: 6, 6 ft. Cord Le
  • TRIPP LITE
  • Outlet Strip, Number of Outlets: 6, 6 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 6, 6 ft. Cord Length, 15 Max. Amps
  • Item # 33L714
  • Mfr. Model # TLM606NC
  • Outlet Strip, Medical Grade No, Housing Material Metal, Mounting Style Keyhole, Number of Outlets 6, Amps 15,...More

Outlet Strip, Number of Outlets: 5, 6 ft. Cord Le
Outlet Strip, Number of Outlets: 6, 15 ft. Cord L
  • TRIPP LITE
  • Outlet Strip, Number of Outlets: 6, 15 ft. Cord Length, 20 Max. Amps Outlet Strip, Number of Outlets: 6, 15 ft. Cord Length, 20 Max. Amps
  • Item # 33L713
  • Mfr. Model # TLM615NC20
  • Outlet Strip, Medical Grade No, Housing Material Metal, Mounting Style Keyhole, Number of Outlets 6, Amps 20,...More

Outlet Strip, Number of Outlets: 6, 6 ft. Cord Le
Outlet Strip, Number of Outlets: 16, 15 ft. Cord
Raceway,15A,20 Outlet,15 ft,Gray
  • TRIPP LITE
  • Raceway, 15A, 20 Outlet, 15 ft, Gray Raceway,15A,20 Outlet,15 ft,Gray
  • Item # 2MY48
  • Mfr. Model # PS6020
  • Raceway, Number of Outlets 20, Outlet Center Distance 2-13/16 In., Amps 15, Length 60 In., Color Gray,...More

Outlet Strip, Number of Outlets: 8, 15 ft. Cord L
  • TRIPP LITE
  • Outlet Strip, Number of Outlets: 8, 15 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 8, 15 ft. Cord Length, 15 Max. Amps
  • Item # 33L705
  • Mfr. Model # PS2408
  • Outlet Strip, Medical Grade No, Housing Material Aluminum, Mounting Style Clip, Number of Outlets 8, Amps 15,...More

Outlet Strip, Number of Outlets: 6, 15 ft. Cord L
  • TRIPP LITE
  • Outlet Strip, Number of Outlets: 6, 15 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 6, 15 ft. Cord Length, 15 Max. Amps
  • Item # 33L712
  • Mfr. Model # TLM615NCRA
  • Outlet Strip, Medical Grade No, Housing Material Metal, Mounting Style Keyhole, Number of Outlets 6, Amps 15,...More

Outlet Strip, Number of Outlets: 4, 10 ft. Cord L
  • TRIPP LITE
  • Outlet Strip, Number of Outlets: 4, 10 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 4, 10 ft. Cord Length, 15 Max. Amps
  • Item # 25D145
  • Mfr. Model # PS410HGOEMX
  • Outlet Strip, Medical Grade Yes, Housing Material Metal, Mounting Style Keyhole, Number of Outlets 4, Amps...More

Outlet Strip, Number of Outlets: 4, 10 ft. Cord L
  • TRIPP LITE
  • Outlet Strip, Number of Outlets: 4, 10 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 4, 10 ft. Cord Length, 15 Max. Amps
  • Item # 15F826
  • Mfr. Model # PS-410-HGOEMCC
  • Outlet Strip, Medical Grade Yes, Housing Material Metal, Mounting Style Keyhole, Number of Outlets 4, Amps...More

Outlet Strip, Number of Outlets: 3, 6 ft. Cord Le
  • TRIPP LITE
  • Outlet Strip, Number of Outlets: 3, 6 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 3, 6 ft. Cord Length, 15 Max. Amps
  • Item # 33L716
  • Mfr. Model # TLM306NC
  • Outlet Strip, Medical Grade No, Housing Material Metal, Mounting Style Keyhole, Number of Outlets 3, Amps 15,...More

Raceway,15A,12 Outlet,15 ft,Gray
  • TRIPP LITE
  • Raceway, 15A, 12 Outlet, 15 ft, Gray Raceway,15A,12 Outlet,15 ft,Gray
  • Item # 2MY47
  • Mfr. Model # PS3612
  • Raceway, Number of Outlets 12, Outlet Center Distance 2-5/8 In., Amps 15, Length 36 In., Color Gray, Mounting...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More