Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

29 Results Found that Include 205 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Module Mounting Board, 4 Position, Digital Input/Output Typ
Fingerproof Cover,   Type
Heat Sink, 0.7°C/W Type
  • CRYDOM
  • Heat Sink, 0.7°C/W Type Heat Sink, 0.7°C/W Type
  • Item # 13V340
  • Mfr. Model # HS072
  • Heat Sink, 0.7 Degrees C/W Panel Mount, Length (In.) 5.50, Width (In.) 4.75, Depth (In.) 2.63, For Use With...More

Heat Sink, 1.7°C/W Type
  • CRYDOM
  • Heat Sink, 1.7°C/W Type Heat Sink, 1.7°C/W Type
  • Item # 13V336
  • Mfr. Model # HS172
  • Heat Sink, 1.7 Degrees C/W Panel Mount, Length (In.) 3.95, Width (In.) 2.31, Depth (In.) 1.51, For Use With...More

Heat Sink, 0.5°C/W Type
  • CRYDOM
  • Heat Sink, 0.5°C/W Type Heat Sink, 0.5°C/W Type
  • Item # 13V341
  • Mfr. Model # HS053
  • Heat Sink, 0.5 Degrees C/W Panel Mount, Length (In.) 6.0, Width (In.) 6.0, Depth (In.) 3.50, For Use With (1,...More

Heat Sink, 3.0°C/W Type
  • CRYDOM
  • Heat Sink, 3.0°C/W Type Heat Sink, 3.0°C/W Type
  • Item # 13V344
  • Mfr. Model # HS301DR
  • Heat Sink, 3.0 Degrees C/W DIN Rail Mount, Length (In.) 3.85, Width (In.) 1.77, Depth (In.) 1.83, For Use...More

Heat Sink, 1.2°C/W Type
  • CRYDOM
  • Heat Sink, 1.2°C/W Type Heat Sink, 1.2°C/W Type
  • Item # 13V349
  • Mfr. Model # HS122DR
  • Heat Sink, 1.2 Degrees C/W DIN Rail Mount, Length (In.) 3.82, Width (In.) 3.54, Depth (In.) 3.41, For Use...More

Heat Sink, 1.0°C/W Type
  • CRYDOM
  • Heat Sink, 1.0°C/W Type Heat Sink, 1.0°C/W Type
  • Item # 13V339
  • Mfr. Model # HS103
  • Heat Sink, 1.0 Degrees C/W Panel Mount, Length (In.) 3.0, Width (In.) 5.20, Depth (In.) 2.37, For Use With...More

Heat Sink, 3.0°C/W Type
  • CRYDOM
  • Heat Sink, 3.0°C/W Type Heat Sink, 3.0°C/W Type
  • Item # 21R983
  • Mfr. Model # HS301
  • Heat Sink, 3.0 Degrees C/W, Mounts On Panel, Length (In.) 3.20, Width (In.) 1.78, Depth (In.) 1.58, For Use...More

Heat Sink, 2.0°C/W Type
  • CRYDOM
  • Heat Sink, 2.0°C/W Type Heat Sink, 2.0°C/W Type
  • Item # 13V334
  • Mfr. Model # HS202
  • Heat Sink, 2.0 Degrees C/W Panel Mount, Length (In.) 3.20, Width (In.) 3.55, Depth (In.) 1.58, For Use With...More

Heat Sink, 2.5°C/W Type
  • CRYDOM
  • Heat Sink, 2.5°C/W Type Heat Sink, 2.5°C/W Type
  • Item # 13V333
  • Mfr. Model # HS251
  • Heat Sink, 2.5 Degrees C/W Panel Mount, Length (In.) 1.98, Width (In.) 2.31, Depth (In.) 1.51, For Use With...More

Heat Sink, 2.0°C/W Type
  • CRYDOM
  • Heat Sink, 2.0°C/W Type Heat Sink, 2.0°C/W Type
  • Item # 13V347
  • Mfr. Model # HS201DR
  • Heat Sink, 2.0 Degrees C/W DIN Rail Mount, Length (In.) 3.82, Width (In.) 1.77, Depth (In.) 3.41, For Use...More

Heat Sink, 1.0°C/W Type
  • CRYDOM
  • Heat Sink, 1.0°C/W Type Heat Sink, 1.0°C/W Type
  • Item # 13V350
  • Mfr. Model # HS103DR
  • Heat Sink, 1.0 Degrees C/W DIN Rail Mount, Length (In.) 5.20, Width (In.) 3.00, Depth (In.) 2.73, For Use...More

Heat Sink, 5.0°C/W Type
  • CRYDOM
  • Heat Sink, 5.0°C/W Type Heat Sink, 5.0°C/W Type
  • Item # 13V342
  • Mfr. Model # HS501DR
  • Heat Sink, 5.0 Degrees C/W DIN Rail Mount, Length (In.) 3.15, Width (In.) 1.75, Depth (In.) 0.60, For Use...More

Fingerproof Cover,   Type
DIN Rail Bracket Kit, 45mm DIN Bracket Kit Type
Mounting Hardware Kit, DIN Rail Bracket Mounting Screws Typ
Heat Sink, 1.5°C/W Type
  • CRYDOM
  • Heat Sink, 1.5°C/W Type Heat Sink, 1.5°C/W Type
  • Item # 13V337
  • Mfr. Model # HS151
  • Heat Sink, 1.5 Degrees C/W Panel Mount, Length (In.) 3.20, Width (In.) 1.78, Depth (In.) 3.74, For Use With...More

Heat Sink, 1.5°C/W Type
  • CRYDOM
  • Heat Sink, 1.5°C/W Type Heat Sink, 1.5°C/W Type
  • Item # 13V348
  • Mfr. Model # HS151DR
  • Heat Sink, 1.5 Degrees C/W DIN Rail Mount, Length (In.) 3.82, Width (In.) 1.77, Depth (In.) 4.19, For Use...More

Heat Sink, 1.2°C/W Type
  • CRYDOM
  • Heat Sink, 1.2°C/W Type Heat Sink, 1.2°C/W Type
  • Item # 13V338
  • Mfr. Model # HS122
  • Heat Sink, 1.2 Degrees C/W Panel Mount, Length (In.) 3.20, Width (In.) 3.54, Depth (In.) 3.15, For Use With...More

Heat Sink, 2.0°C/W Type
  • CRYDOM
  • Heat Sink, 2.0°C/W Type Heat Sink, 2.0°C/W Type
  • Item # 13V335
  • Mfr. Model # HS201
  • Heat Sink, 2.0 Degrees C/W Panel Mount, Length (In.) 3.20, Width (In.) 1.78, Depth (In.) 3.15, For Use With...More

Heat Sink, 2.0°C/W Type
  • CRYDOM
  • Heat Sink, 2.0°C/W Type Heat Sink, 2.0°C/W Type
  • Item # 13V346
  • Mfr. Model # HS202DR
  • Heat Sink, 2.0 Degrees C/W DIN Rail Mount, Length (In.) 3.82, Width (In.) 3.54, Depth (In.) 1.83, For Use...More

Module Mounting Board, 8 Position, Digital Input/Output Typ
Mounting Hardware Kit, SSR Mounting Screws Type
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More