Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Electrical

33 Results Found that Include 56 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Enclosure,Plastic,IP66,12G603 - 12G611
  • WEG
  • 45mm Rotary Knob Manual Motor Starter45mm Rotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, 45mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

  • WEG
  • 70mm Rotary Knob Manual Motor Starter70mm Rotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, 70mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

  • WEG
  • 45mm Push Button Manual Motor Starter45mm Push Button Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, 45mm Push Button, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

Shroud For Distribution Bus Bar,PK5
Aux. Contact,Side,2NO,100A,PK2
Auxillary Contact,Side,1NO/1NC
Aux. Contact,Side,2NC,100A,PK2
  • WEG
  • Aux. Contact, Side, 2NC, 100A, PK2Aux. Contact,Side,2NC,100A,PK2
  • Item # 16P334
  • Mfr. Model # 16P334
  • Auxiliary Contact,Package Quantity 2,10 Amps, For Use With WEG MPW 100, Max Contact Blocks 1, Mounting Side,...More

Aux Contact,Side,1NO/1NC,100A,PK2
Undervoltage Trip, 208VAC
  • WEG
  • 54mm Rotary Knob Manual Motor Starter54mm Rotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, 54mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

Undervoltage Trip, 240VAC
Income Power Terminal
Undervoltage Trip, 480VAC
Auxillary Contact,Side,2NO
Distribution Bus Bar, 45mm
Line Side Terminal
Rotary Handle, MPW25, 130mm,Yellow/Red
Auxillary Contact,Side,2NC
Rotary Handle, MPW65, 130mm,Yellow/Red
Distribution Bus Bar, 54mm
Shunt Trip, 200-240VAC
Trip Signaling Block, 2NO/2NC
Enclosure,Plastic,IP55,12G612 - 12G623
Rotary Handle, MPW25, 330mm,Yellow/Red
Shunt Trip, 100-127VAC
Screw Lugs
Auxillary Contact,Front,1NO/1NC
Rotary Handle, MPW100, 130mm,Yellow/Red
Scale Cover,Protection for Dial
Rotary Handle, MPW65, 330mm,Yellow/Red
Enclosure, Plastic,IP55,12G612 - 12G623
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More