Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

233 Results Found that Include 1,548 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Long Barrel Splice,1.77 in. L,Gray
  • POWER FIRST
  • Long Barrel Splice, 1.77 in. L, Gray Long Barrel Splice,1.77 in. L,Gray
  • Item # 22EZ32
  • Mfr. Model # 22EZ32
  • Long Barrel Splice, Wire Gauge (AWG) 4, Outside Dia. (In.) 0.37, Length (In.) 1.77, Material of Construction...More

Outlet Strip, Number of Outlets: 4, 2-1/2 ft. Cor
  • POWER FIRST
  • Outlet Strip, Number of Outlets: 4, 2-1/2 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 4, 2-1/2 ft. Cord Length, 15 Max. Amps
  • Item # 24A456
  • Mfr. Model # 24A456
  • Outlet Strip, Medical Grade No, Housing Material Plastic, Mounting Style Keyhole, Number of Outlets 4, Amps...More

Outlet Strip, Number of Outlets: 6, 2-1/2 ft. Cor
  • Elbows Elbows
  • Multiple product options available

    Multiple product options available

  • 12 AWG to 10 AWG Butt Splice Connectors 12 AWG to 10 AWG Butt Splice Connectors
  • Multiple product options available

    Butt Splice Connector, Insulation Type Heat Shrink, Wire Range 22 AWG to 18 AWG, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards...More

Outlet Strip, Number of Outlets: 6, 2-1/2 ft. Cor
  • POWER FIRST
  • Outlet Strip, Number of Outlets: 6, 2-1/2 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 6, 2-1/2 ft. Cord Length, 15 Max. Amps
  • Item # 24A459
  • Mfr. Model # 24A459
  • Outlet Strip, Medical Grade No, Housing Material Plastic, Mounting Style Keyhole, Number of Outlets 6, Amps...More

  • POWER FIRST
  • Grip Sets Grip Sets
  • Multiple product options available

    Multiple product options available

Outlet Strip, Number of Outlets: 6, 15 ft. Cord L
  • POWER FIRST
  • Outlet Strip, Number of Outlets: 6, 15 ft. Cord Length, 15 Max. Amps Outlet Strip, Number of Outlets: 6, 15 ft. Cord Length, 15 Max. Amps
  • Item # 3X733
  • Mfr. Model # 3X733
  • Outlet Strip, Medical Grade No, Housing Material Aluminum, Mounting Style Vertical, Number of Outlets 6, Amps...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More