Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Electrical

24 Results Found that Include 77 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • PASS AND SEYMOUR
    • Plug with GCMPlug with GCM
    • Multiple product options available

      Ground Continuity Monitoring Plug, Number of Poles 2, Number of Wires 3, HP —, Color Black/White, Specification, Material of Construction Nylon, Cord Size 0.230 to...More

    • PASS AND SEYMOUR
    • Industrial, Plug Tail(TM) ReceptacleIndustrial, Plug Tail(TM) Receptacle
    • Multiple product options available

      Plug Tail (TM) Receptacle, 20, 5-20R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Duty Extra Heavy, Grade Industrial, Material of Construction Nylon,...More

    • PASS AND SEYMOUR
    • Ground Continuity Monitoring PlugGround Continuity Monitoring Plug
    • Multiple product options available

      Ground Continuity Monitoring Plug, Color Black/White, Specification, Material of Construction Nylon and Standards cULus/FSUL; Varies by Amps, NEMA Configuration, Number...More

    • PASS AND SEYMOUR
    • Hospital, Plug Tail(TM) ReceptacleHospital, Plug Tail(TM) Receptacle
    • Multiple product options available

      Plug Tail™ Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP —, Duty Extra Heavy, Grade Hospital, Material of Construction Nylon, Wiring...More

    Connector,PlugTail(TM),Gray,12 AWG
    • PASS AND SEYMOUR
    • Connector, PlugTail(TM), Gray, 12 AWGConnector,PlugTail(TM),Gray,12 AWG
    • Item # 1HBH6
    • Mfr. Model # PTRA6STR
    • Receptacle Wiring Module, For Use With PlugTail(TM) Isolated Ground Receptacles, Stranded Wire Type, Voltage...More

    USB Charge Rec,20A,125V,3.1A@5VDC,Almond
    • PASS AND SEYMOUR
    • USB Charge Rec, 20A, 125V, 3.1A@5VDC, AlmondUSB Charge Rec,20A,125V,3.1A@5VDC,Almond
    • Item # 20PD20
    • Mfr. Model # TR8300HUSBLA
    • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 20, Tamper...More

    USB Charge Recp,20A,125V,3.1A@5VDC,White
    • PASS AND SEYMOUR
    • USB Charge Recp, 20A, 125V, 3.1A@5VDC, WhiteUSB Charge Recp,20A,125V,3.1A@5VDC,White
    • Item # 20PD19
    • Mfr. Model # TR8300HUSBW
    • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 20, Tamper...More

    • PASS AND SEYMOUR
    • ConnectorConnector
    • Multiple product options available

      Connector, Number of Poles 2, Number of Wires 3, 1, HP —, Color Black/White, Specification, Material of Construction Nylon, NEMA Rating WD-1,WD-6 and Standards...More

    • PASS AND SEYMOUR
    • Ground Continuity Monitoring ConnectorGround Continuity Monitoring Connector
    • Multiple product options available

      Ground Continuity Monitoring Connector, 1, Color Black/White, Specification, Material of Construction Nylon and Standards cULus/FSUL; Varies by Amps, NEMA Configuration,...More

    USB Charge Rec,20A,125V,3.1A@5VDC,Almond
    • PASS AND SEYMOUR
    • USB Charge Rec, 20A, 125V, 3.1A@5VDC, AlmondUSB Charge Rec,20A,125V,3.1A@5VDC,Almond
    • Item # 20PD25
    • Mfr. Model # TR5362USBLA
    • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 20, Tamper...More

    • PASS AND SEYMOUR
    • Specification, Plug Tail(TM) ReceptacleSpecification, Plug Tail(TM) Receptacle
    • Multiple product options available

      Plug Tail™ Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP —, Duty Extra Heavy, Grade Specification, Material of Construction PVC, Wiring...More

    Connector,PlugTail(TM),Gray,Solid 12 AWG
    • PASS AND SEYMOUR
    • Connector, PlugTail(TM), Gray, Solid 12 AWGConnector,PlugTail(TM),Gray,Solid 12 AWG
    • Item # 1HBH7
    • Mfr. Model # PTRA6SOL
    • Receptacle Wiring Module, For Use With PlugTail(TM) Isolated Ground Receptacles, Solid Wire Type, Voltage...More

    • PASS AND SEYMOUR
    • Specification, Decorator Plug Tail(TM) ReceptacleSpecification, Decorator Plug Tail(TM) Receptacle
    • Multiple product options available

      Decorator Plug Tail(TM) Receptacle, 20, 5-20R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP —, Grade Specification, Material of Construction PVC,...More

    USB Charge Recp,15A,125V,3.1A@5VDC,White
    • PASS AND SEYMOUR
    • USB Charge Recp, 15A, 125V, 3.1A@5VDC, WhiteUSB Charge Recp,15A,125V,3.1A@5VDC,White
    • Item # 20PD16
    • Mfr. Model # TR8200HUSBW
    • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 15, Tamper...More

    Decorator Plug Tail(TM) Receptacle20 Amps, 125VAC Voltage,&
    USB Charge Rec,15A,125V,3.1A@5VDC,Almond
    • PASS AND SEYMOUR
    • USB Charge Rec, 15A, 125V, 3.1A@5VDC, AlmondUSB Charge Rec,15A,125V,3.1A@5VDC,Almond
    • Item # 20PD23
    • Mfr. Model # TR5262USBLA
    • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 15, Tamper...More

    USB Charge Recp,15A,125V,3.1A@5VDC,White
    • PASS AND SEYMOUR
    • USB Charge Recp, 15A, 125V, 3.1A@5VDC, WhiteUSB Charge Recp,15A,125V,3.1A@5VDC,White
    • Item # 20PD22
    • Mfr. Model # TR5262USBW
    • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 15, Tamper...More

    USB Charge Recp,20A,125V,3.1A@5VDC,White
    • PASS AND SEYMOUR
    • USB Charge Recp, 20A, 125V, 3.1A@5VDC, WhiteUSB Charge Recp,20A,125V,3.1A@5VDC,White
    • Item # 20PD24
    • Mfr. Model # TR5362USBW
    • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 20, Tamper...More

    USB Charge Recp,20A,125V,3.1A@5VDC,Red
    • PASS AND SEYMOUR
    • USB Charge Recp, 20A, 125V, 3.1A@5VDC, RedUSB Charge Recp,20A,125V,3.1A@5VDC,Red
    • Item # 20PD21
    • Mfr. Model # TR8300HUSBRED
    • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 20, Tamper...More

    USB Charge Recp,15A,125V,3.1A@5VDC,Red
    • PASS AND SEYMOUR
    • USB Charge Recp, 15A, 125V, 3.1A@5VDC, RedUSB Charge Recp,15A,125V,3.1A@5VDC,Red
    • Item # 20PD18
    • Mfr. Model # TR8200HUSBRED
    • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 15, Tamper...More

    USB Charge Rec,15A,125V,3.1A@5VDC,Almond
    • PASS AND SEYMOUR
    • USB Charge Rec, 15A, 125V, 3.1A@5VDC, AlmondUSB Charge Rec,15A,125V,3.1A@5VDC,Almond
    • Item # 20PD17
    • Mfr. Model # TR8200HUSBLA
    • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 15, Tamper...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More