Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Electrical

27 Results Found that Include 328 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Heat Shrink Tubing Kit,Black,160 Pc
    • RAYCHEM
    • Heat Shrink Tubing Kit, Black, 160 PcHeat Shrink Tubing Kit,Black,160 Pc
    • Item # 22KY41
    • Mfr. Model # CPGI-RNF-100-ASRT-4N-BLK
    • Heat Shrink Tubing Kit, Material Polyolefin, Number of Pieces 160, Includes (60) 1/16 In., (35) 3/32 In.,...More

    Btry ID Shrnk Kt,0.3in ID,Rd/Blk,4in,PK4
    • RAYCHEM
    • Btry ID Shrnk Kt, 0.3in ID, Rd/Blk, 4in, PK4Btry ID Shrnk Kt,0.3in ID,Rd/Blk,4in,PK4
    • Item # 22KY40
    • Mfr. Model # CPGI-WWG-RD/BLK-BAT-ID
    • Battery ID Heat Shrink Kit, Material Polyolefin, Number of Pieces 4, Includes (2) Black, (2) Red, Black, Red,...More

    Splice/Repair Sleeve, 48 in,PK5
    • RAYCHEM
    • Splice/Repair Sleeve, 48 in, PK5Splice/Repair Sleeve, 48 in,PK5
    • Item # 23PF21
    • Mfr. Model # CPGI-CRSM-84/20-1200
    • Splice/Repair Sleeve, Insulation Type Polyolefin, Color Code Black, Wire Range 500 to 1000 Kcmil, Max. Temp....More

    Splice/Repair Sleeve, 48 in,PK5
    • RAYCHEM
    • Splice/Repair Sleeve, 48 in, PK5Splice/Repair Sleeve, 48 in,PK5
    • Item # 23PF17
    • Mfr. Model # CPGI-CRSM-34/10-1200
    • Splice/Repair Sleeve, Insulation Type Polyolefin, Color Code Black, Wire Range #8 to 2/0 AWG, Max. Temp. 250...More

    Splice/Repair Sleeve, 48 in,PK5
    • RAYCHEM
    • Splice/Repair Sleeve, 48 in, PK5Splice/Repair Sleeve, 48 in,PK5
    • Item # 23PF19
    • Mfr. Model # CPGI-CRSM-53/13-1200
    • Splice/Repair Sleeve, Insulation Type Polyolefin, Color Code Black, Wire Range 3/0 AWG to 400 Kcmil, Max....More

    Splice/Repair Sleeve,8 in,PK3
    Shrink End Cap,0.39in ID,Black,1in,PK50
    • RAYCHEM
    • Shrink End Cap, 0.39in ID, Black, 1in, PK50Shrink End Cap,0.39in ID,Black,1in,PK50
    • Item # 33VE69
    • Mfr. Model # ESC-1/A (B50)
    • Heat Shrink End Cap, Material Polyolefin, Heavy Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio...More

    Shrink End Cap,0.79in ID,Black,2in,PK50
    • RAYCHEM
    • Shrink End Cap, 0.79in ID, Black, 2in, PK50Shrink End Cap,0.79in ID,Black,2in,PK50
    • Item # 33VE70
    • Mfr. Model # ESC-2/A (B50)
    • Heat Shrink End Cap, Material Polyolefin, Heavy Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio...More

    Shrink End Cap,1.38in ID,Bk,3-1/2in,PK40
    • RAYCHEM
    • Shrink End Cap, 1.38in ID, Bk, 3-1/2in, PK40Shrink End Cap,1.38in ID,Bk,3-1/2in,PK40
    • Item # 33VE71
    • Mfr. Model # ESC-3/A (B40)
    • Heat Shrink End Cap, Material Polyolefin, Heavy Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio...More

    Heat Shrink Tap,4/0 to 500 AWG,600V,PK10
    • RAYCHEM
    • Heat Shrink Tap, 4/0 to 500 AWG, 600V, PK10Heat Shrink Tap,4/0 to 500 AWG,600V,PK10
    • Item # 33VE49
    • Mfr. Model # CRSM-CT-84/20-250
    • Heat Shrink Tap, Insulation Type Polyolefin/Silicone, Color Code Black, Wire Range 4/0 to 500 AWG, Max. Temp....More

    Shrink End Cp,2.17in ID,Bk,5-5/16in,PK20
    • RAYCHEM
    • Shrink End Cp, 2.17in ID, Bk, 5-5/16in, PK20Shrink End Cp,2.17in ID,Bk,5-5/16in,PK20
    • Item # 33VE72
    • Mfr. Model # ESC-4/A (B20)
    • Heat Shrink End Cap, Material Polyolefin, Heavy Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio...More

    Cold Shrink Splice,8 to 2/0 AWG,PK5
    • RAYCHEM
    • Cold Shrink Splice, 8 to 2/0 AWG, PK5Cold Shrink Splice,8 to 2/0 AWG,PK5
    • Item # 33VE50
    • Mfr. Model # RVS-11-(B5)
    • Cold Shrink Splice, Material EPDM, Medium Wall, Black, Length 8 In., Wire Range 8 to 2/0 AWG, Max. Voltage...More

    Shrink End Cap,2.95in ID,6-11/16in,PK10
    • RAYCHEM
    • Shrink End Cap, 2.95in ID, 6-11/16in, PK10Shrink End Cap,2.95in ID,6-11/16in,PK10
    • Item # 33VE73
    • Mfr. Model # ESC-5/A (B10)
    • Heat Shrink End Cap, Material Polyolefin, Heavy Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio...More

    Cold Shrink Splice,1/0 to 250 AWG,PK5
    • RAYCHEM
    • Cold Shrink Splice, 1/0 to 250 AWG, PK5Cold Shrink Splice,1/0 to 250 AWG,PK5
    • Item # 33VE51
    • Mfr. Model # RVS-12-(B5)
    • Cold Shrink Splice, Material EPDM, Medium Wall, Black, Length 9.5 In., Wire Range 1/0 to 250 AWG, Max....More

    Heat Shrink Tap,2 to 4/0 AWG,600V,PK10
    • RAYCHEM
    • Heat Shrink Tap, 2 to 4/0 AWG, 600V, PK10Heat Shrink Tap,2 to 4/0 AWG,600V,PK10
    • Item # 33VE48
    • Mfr. Model # CRSM-CT-53/13-200
    • Heat Shrink Tap, Insulation Type Polyolefin/Silicone, Color Code Black, Wire Range 2 to 4/0 AWG, Max. Temp....More

    Shrink End Cap,4.72in ID,Bk,5-1/4in,PK10
    • RAYCHEM
    • Shrink End Cap, 4.72in ID, Bk, 5-1/4in, PK10Shrink End Cap,4.72in ID,Bk,5-1/4in,PK10
    • Item # 33VE75
    • Mfr. Model # ESC-7/A (B10)
    • Heat Shrink End Cap, Material Polyolefin, Heavy Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio...More

    Heat Shrink Tap,8 to 2 AWG,600V,PK10
    • RAYCHEM
    • Heat Shrink Tap, 8 to 2 AWG, 600V, PK10Heat Shrink Tap,8 to 2 AWG,600V,PK10
    • Item # 33VE47
    • Mfr. Model # CRSM-CT-34/10-150
    • Heat Shrink Tap, Insulation Type Polyolefin/Silicone, Color Code Black, Wire Range 8 to 2 AWG, Max. Temp. 194...More

    Shrink End Cp,3.94in ID,Bk,5-9/16in,PK10
    • RAYCHEM
    • Shrink End Cp, 3.94in ID, Bk, 5-9/16in, PK10Shrink End Cp,3.94in ID,Bk,5-9/16in,PK10
    • Item # 33VE74
    • Mfr. Model # ESC-6/A (B10)
    • Heat Shrink End Cap, Material Polyolefin, Heavy Wall, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio...More

    Splice/Repair Sleeve,30 in,PK10
    • RAYCHEM
    • Splice/Repair Sleeve, 30 in, PK10Splice/Repair Sleeve,30 in,PK10
    • Item # 23PF22
    • Mfr. Model # CPGI-CRSM-84/20-750
    • Splice/Repair Sleeve, Insulation Type Polyolefin, Color Code Black, Wire Range 500 to 1000 Kcmil, Max. Temp....More

    Cabinet Feed Through Seal,2in. dia.,PK5
    • RAYCHEM
    • Cabinet Feed Through Seal, 2in. dia., PK5Cabinet Feed Through Seal,2in. dia.,PK5
    • Item # 33VE78
    • Mfr. Model # CFTS-4-(B5)
    • Cabinet Feed Through Seal, Heat Shrink, Number of Holes 1, Cable or Pipe Diameter Range 0.80 In. to 1.45 In.,...More

    Cabinet Feed Through Seal,1in. dia.,PK5
    • RAYCHEM
    • Cabinet Feed Through Seal, 1in. dia., PK5Cabinet Feed Through Seal,1in. dia.,PK5
    • Item # 33VE76
    • Mfr. Model # CFTS-2-(B5)
    • Cabinet Feed Through Seal, Heat Shrink, Number of Holes 1, Cable or Pipe Diameter Range 0.25 In. to 0.65 In.,...More

    Cabinet Feed Through Seal,7in.L,PK5
    • RAYCHEM
    • Cabinet Feed Through Seal, 7in.L, PK5Cabinet Feed Through Seal,7in.L,PK5
    • Item # 33VE79
    • Mfr. Model # CFTS-5-(B5)
    • Cabinet Feed Through Seal, Heat Shrink, Number of Holes 1, Cable or Pipe Diameter Range 1.45 In. to 2.40 In.,...More

    Splice/Repair Sleeve,8 in,PK10
    Cabinet Feed Through Seal,3.75in.L,PK5
    • RAYCHEM
    • Cabinet Feed Through Seal, 3.75in.L, PK5Cabinet Feed Through Seal,3.75in.L,PK5
    • Item # 33VE77
    • Mfr. Model # CFTS-3-(B5)
    • Cabinet Feed Through Seal, Heat Shrink, Number of Holes 1, Cable or Pipe Diameter Range 0.55 In. to 1.00 In.,...More

    Splice/Repair Sleeve, 48 in,PK5
    • RAYCHEM
    • Splice/Repair Sleeve, 48 in, PK5Splice/Repair Sleeve, 48 in,PK5
    • Item # 23PF16
    • Mfr. Model # CPGI-CRSM-107/29-1200
    • Splice/Repair Sleeve, Insulation Type Polyolefin, Color Code Black, Wire Range 1000 to 2000 Kcmil, Max. Temp....More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More