Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Electrical

27 Results Found that Include 89 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Butt Splice Connector,26-22 AWG,Yel,PK10
  • VELVAC
  • Butt Splice Connector, 26-22 AWG, Yel, PK10 Butt Splice Connector,26-22 AWG,Yel,PK10
  • Item # 21DG48
  • Mfr. Model # 31030
  • Splice Connector, Connector Type Butt Splice, Insulation Type Polyolefin, Insulation Color Yellow, Connection...More

Crimp Connctr Kit,Crimp Trminls,170 pcs.
  • Crimp Connctr Kit, Crimp Trminls, 170 pcs. Wire Connector Kits
  • Item # 3MJY9
  • Mfr. Model # 056109
  • Crimp Connector Kit, Connector Assortment Type Crimp Terminals, Kit Type Connector, Terminal Type Vinyl...More

86 Piece Thin Wall Heat Shrink Tube Kit
  • 86 Piece Thin Wall Heat Shrink Tube Kit Thin Wall Heat Shrink Tubing Kit
  • Item # 3ULU8
  • Mfr. Model # 3ULU8
  • Heat Shrink Tubing Kit, Wall Type Thin Wall, Material Polyolefin, Number of Pieces 86, Includes (36) 3/16 In....More

Red Female Bullet Disconnect, Heat Shrink Insulation Type,
Butt Splice Connector,16-14AWG,Red,PK100
  • VELVAC
  • Butt Splice Connector, 16-14AWG, Red, PK100 Butt Splice Connector,16-14AWG,Red,PK100
  • Item # 21DG39
  • Mfr. Model # 33130-P50
  • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Insulation Color Red, Connection Type...More

  • 12 AWG to 10 AWG Butt Splice Connectors 12 AWG to 10 AWG Butt Splice Connectors
  • Multiple product options available

    Butt Splice Connector, Insulation Type Heat Shrink, Wire Range 22 AWG to 18 AWG, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards...More

Butt Splice Connector,8 AWG,Pink,PK10
  • Butt Splice Connector, 8 AWG, Pink, PK10 8 AWG Butt Splice Connectors
  • Item # 21DG49
  • Mfr. Model # 31530
  • Splice Connector, Connector Type Butt Splice, Insulation Type Polyolefin, Insulation Color Pink, Connection...More

Butt Splice Connector,Pink,PK10
  • Butt Splice Connector, Pink, PK10 12 AWG to 10 AWG and 8 AWG Butt Splice Connectors
  • Item # 21DG52
  • Mfr. Model # 35530
  • Splice Connector, Connector Type Butt Splice, Insulation Type Polyolefin, Insulation Color Pink, Connection...More

Butt Splice Connector,16-14 AWG,Yel,PK10
  • VELVAC
  • Butt Splice Connector, 16-14 AWG, Yel, PK10 Butt Splice Connector,16-14 AWG,Yel,PK10
  • Item # 21DG51
  • Mfr. Model # 35430
  • Splice Connector, Connector Type Butt Splice, Insulation Type Polyolefin, Insulation Color Yellow, Connection...More

Butt Splice Connector,Blue,PK10
  • VELVAC
  • Butt Splice Connector, Blue, PK10 Butt Splice Connector,Blue,PK10
  • Item # 21DG50
  • Mfr. Model # 35330
  • Splice Connector, Connector Type Butt Splice, Insulation Type Polyolefin, Insulation Color Blue, Connection...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More