Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

21 Results Found that Include 144 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Adjustable Current Sensing Relay, 30VAC/DC Input Voltage, 0
Control Transformer, 50VA VA Rating, 208/240/277/480VAC
UPS System, 550VA Power Rating, 120VAC Output Voltage, Numb
  • UPS System, 550VA Power Rating, 120VAC Output Voltage, Number of Outlets: 6 Standby UPS Systems
  • Item # 23NT17
  • Mfr. Model # PSH550-UPS-STAT
  • UPS System, Power Rating 550VA, Output Voltage 120VAC, Backup Time (Half/Full Load) 15 min./3 min., Number of...More

Wireless Wall Switch,Rocker,White,On/Off
  • Wireless Wall Switch, Rocker, White, On/Off Touch, Rocker Wireless Wall Switches
  • Item # 45DR69
  • Mfr. Model # WWS-EN3
  • Installation Type Wall Switch Box, Switch Style Rocker, Switch Action On/Off, Switch Function Touch, Wireless...More

Class 2 Transformer, 50 VA Rating, 120/208/240/277
Rocker Switch Cover, 1-3/8" Inside Dia., 4-1/2"&#
Wireless Door/Window Sensor,RF 902 MHz
  • FUNCTIONAL DEVICES INC / RIB
  • Wireless Door/Window Sensor, RF 902 MHz Wireless Door/Window Sensor,RF 902 MHz
  • Item # 45DR70
  • Mfr. Model # WDWS-EN3
  • Wireless Door/Window Sensor, Door/Window Installation Type, Coverage 50 ft. to 150 ft. Range, For Use With...More

UPS System, 850VA Power Rating, 120VAC Output Voltage, Numb
  • UPS System, 850VA Power Rating, 120VAC Output Voltage, Number of Outlets: 10 Line Interactive UPS Systems
  • Item # 23NT18
  • Mfr. Model # PSH850-UPS-STAT
  • UPS System, Power Rating 850VA, Output Voltage 120VAC, Backup Time (Half/Full Load) 8 min./2 min., Number of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More