Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

25 Results Found that Include 162 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Power Pack,For 24VDC Occupancy Sensor
  • WATT STOPPER
  • Power Pack, For 24VDC Occupancy Sensor Power Pack,For 24VDC Occupancy Sensor
  • Item # 4EFP3
  • Mfr. Model # BZ-50
  • Power Pack, For Use With Watt Stopper Low Voltage Occupancy Sensors Requiring 24VDC, Voltage 120/277VAC,...More

Auxiliary Relay,F/Mfr No. WPIR, CI-305-0
  • WATT STOPPER
  • Auxiliary Relay, F/Mfr No. WPIR, CI-305-0 Auxiliary Relay,F/Mfr No. WPIR, CI-305-0
  • Item # 2HTF9
  • Mfr. Model # S120/277/347E-P
  • Auxiliary Relay, For Use With Mfr. No. WPIR, CI-305-0, UT-305-1, UT-305-2, DT-205, DT-305, LS-101, BZ-50,...More

EM Photocell,For Mfr No. LP8S-8-115
Setup Remote Control,Use With LS-301
Lighting Control Panel,8 Poles,155/277V
  • WATT STOPPER
  • Lighting Control Panel, 8 Poles, 155/277V Lighting Control Panel,8 Poles,155/277V
  • Item # 2HTH2
  • Mfr. Model # LP8S-8-115
  • Lighting Control Panel, Programmable, Number of Channels 8, Number of Poles 8, Contact Form SPST, Voltage...More

Lens Attachment,High Bay,For HB350-B-X
  • WATT STOPPER
  • Lens Attachment, High Bay, For HB350-B-X Lens Attachment,High Bay,For HB350-B-X
  • Item # 2HTF7
  • Mfr. Model # HBL4-X
  • Lens Attachment, High Mount, Description/Special Features 68 Ft. Diameter At 40 Ft. Height Coverage, Snap On...More

Wireless Remote Control,2 Button,150 ft.
Wireless Remote Control,1 Button,150 ft.
Occupancy Sensor,1200 sq. ft.,White
  • WATT STOPPER
  • Occupancy Sensor, 1200 sq. ft., White Occupancy Sensor,1200 sq. ft.,White
  • Item # 36VJ06
  • Mfr. Model # EOPC-100
  • Occupancy Sensor, Ceiling Installation Type, Coverage 1200 sq. ft., Timer Range 1, 5, 15, or 30 min., For Use...More

Extender Module,High Bay,For HB350-B-X
Surge Protector Outlet Strip, Number of Outlets: 8, 74
  • Surge Protector Outlet Strip, Number of Outlets: 8, 740 Rated Joules, 8 ft. Cord Length Plastic Surge Protector Outlet Strips
  • Item # 2HTG7
  • Mfr. Model # IDP-3050A
  • Surge Protector Outlet Strip, Number of Outlets 8, Color Gray, Cord Length 8 ft., Rated Joules 740, Medical...More

Extender Module, High Bay,White
  • WATT STOPPER
  • Extender Module, High Bay, White Extender Module, High Bay,White
  • Item # 36VJ03
  • Mfr. Model # HBP-EM1
  • Extender Module, High Bay, Description/Special Features Allows for Mounting At (3) Mounting Positions to The...More

Configuration Tool,Black,RoHS Compliant
  • WATT STOPPER
  • Configuration Tool, Black, RoHS Compliant Configuration Tool,Black,RoHS Compliant
  • Item # 36VJ05
  • Mfr. Model # FSIR-100
  • Configuration Tool, Description/Special Features Dual Way IR Configuration Tool That Allows for Sensor...More

Aisle Way,For Mfr. No. HB350-B-X
  • WATT STOPPER
  • Aisle Way, For Mfr. No. HB350-B-X Aisle Way,For Mfr. No. HB350-B-X
  • Item # 2HTF6
  • Mfr. Model # HBL1-X
  • Lens Attachment, Aisle Way, For Use With Mfr. No. HB350-B-X, Color White, Description/Special Features 60 x...More

Surface Mount Module,White
  • WATT STOPPER
  • Surface Mount Module, White Surface Mount Module,White
  • Item # 36VJ04
  • Mfr. Model # HBP-SM1
  • Surface Mount Module, Description/Special Features Allows for Mounting HBP-111/112 High Bay Sensor to Bottom...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More