Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Electrical

213 Results Found that Include 291 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Adapter,Bayonet
Lug Style Thermocouple,Type J
  • TEMPCO
  • Lug Style Thermocouple, Type JLug Style Thermocouple,Type J
  • Item # 20XK01
  • Mfr. Model # TRW00023
  • Lug Style Thermocouple, J, Material Nickel Plated Copper, Insulation Fiberglass with Stainless Steel, Lead...More

Thermocouple,Typej,Adj
  • TEMPCO
  • Thermocouple, Typej, AdjThermocouple,Typej,Adj
  • Item # 5ZY17
  • Mfr. Model # TCP10222
  • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 96 In, Sheath...More

Bayonet Adaptor,1/8-27NPT,L 2
Jack,Thermocouple,J
Thermocouple Jack,J,Miniature,Black
Thermocouple,Typej,Adj
  • TEMPCO
  • Thermocouple, Typej, AdjThermocouple,Typej,Adj
  • Item # 5ZY15
  • Mfr. Model # TCP10220
  • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 48 In, Sheath...More

Thermocouple Ext Wire,JX,20AWG,Sol,250Ft
Thermocouple,Typej,Adj
  • TEMPCO
  • Thermocouple, Typej, AdjThermocouple,Typej,Adj
  • Item # 5ZY16
  • Mfr. Model # TCP10221
  • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 72 In, Sheath...More

Thermocouple,Type J
  • TEMPCO
  • Thermocouple, Type JThermocouple,Type J
  • Item # 5ZY10
  • Mfr. Model # MTA00802
  • General Purpose Thermocouple, Type J, Temp Limit 1300 Deg F, Probe Length 12 In, Sheath Size 0.188 In,...More

Thermocouple,Typej,Adj
  • TEMPCO
  • Thermocouple, Typej, AdjThermocouple,Typej,Adj
  • Item # 5ZY18
  • Mfr. Model # TCP10223
  • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 120 In, Sheath...More

RTD Probe,100 Ohm,6In,.25In Sheath
  • TEMPCO
  • RTD Probe, 100 Ohm, 6In, .25In SheathRTD Probe,100 Ohm,6In,.25In Sheath
  • Item # 5FYH8
  • Mfr. Model # RTD00702
  • RTD Probe, 100 Ohm, Probe Length 6 In, Material 316 Stainless Steel, Max Pressure 1000 PSI, Insulation PTFE,...More

Low Temperature Thermocouple,Type J,6inL
  • TEMPCO
  • Low Temperature Thermocouple, Type J, 6inLLow Temperature Thermocouple,Type J,6inL
  • Item # 20XK03
  • Mfr. Model # TTW00065
  • Low Temperature Thermocouple, J, Probe Length (In.) 6, Material 304 Stainless Steel, Insulation Fiberglass...More

Thermocouple Plug,J,Miniature,Black
Thermocouple Probe,Type K,Length 6 In
  • TEMPCO
  • Thermocouple Probe, Type K, Length 6 InThermocouple Probe,Type K,Length 6 In
  • Item # 3AEZ2
  • Mfr. Model # MTA01205
  • Thermocouple Probe, Type K, Probe Length 6 In, Material Inconel 600, Max Pressure 1000 PSI, Insulation...More

Thermocouple Probe,Type J,Length 18 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 18 InThermocouple Probe,Type J,Length 18 In
  • Item # 3AEY9
  • Mfr. Model # MTA01203
  • Thermocouple Probe, Type J, Probe Length 18 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Probe,Type J,Length 12 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 12 InThermocouple Probe,Type J,Length 12 In
  • Item # 3AEY8
  • Mfr. Model # MTA01202
  • Thermocouple Probe, Type J, Probe Length 12 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Plug,K,Miniature,Yellow
Thermocouple Probe,Type J,Length 24 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 24 InThermocouple Probe,Type J,Length 24 In
  • Item # 3AEZ1
  • Mfr. Model # MTA01204
  • Thermocouple Probe, Type J, Probe Length 24 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Probe,K,6In,.125In Sheath
  • TEMPCO
  • Thermocouple Probe, K, 6In, .125In SheathThermocouple Probe,K,6In,.125In Sheath
  • Item # 5FYH4
  • Mfr. Model # MTA01342
  • Thermocouple Probe, Type K, Probe Length 6 In, Material Inconel 600, Max Pressure 1000 PSI, Insulation...More

Thermocouple Probe,Type K,Length 12 In
  • TEMPCO
  • Thermocouple Probe, Type K, Length 12 InThermocouple Probe,Type K,Length 12 In
  • Item # 3AEZ3
  • Mfr. Model # MTA01206
  • Thermocouple Probe, Type K, Probe Length 12 In, Material Inconel 600, Max Pressure 1000 PSI, Insulation...More

Thermocouple Lead Wire,J,20AWG,Str,100Ft
Thermocouple Lead Wire,J,20AWG,Str,250Ft
Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE43
  • Mfr. Model # LDWR-1022
  • High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 14 AWG,...More

Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE40
  • Mfr. Model # LDWR-1015
  • High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, Voltage 600, Wire Gauge 10 AWG,...More

Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE44
  • Mfr. Model # LDWR-1023
  • High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 12 AWG,...More

Thermocouple Lead Wire,K,24AWG,Sol,100Ft
Thermocouple Probe,Type K,Length 3 In
  • TEMPCO
  • Thermocouple Probe, Type K, Length 3 InThermocouple Probe,Type K,Length 3 In
  • Item # 3AAA2
  • Mfr. Model # TTW00180
  • Thermocouple Probe, Type K, Probe Length 3 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Ext Wire,KX,20AWG,Sol,250Ft
Wire,Thermocouple Lead
  • TEMPCO
  • Wire, Thermocouple LeadWire,Thermocouple Lead
  • Item # 5ZY38
  • Mfr. Model # TCWR-1006
  • Thermocouple Lead Wire, Type J, Fiberglass, Ambient Temp Limits 900 F, Wire Size Solid 2/20 AWG, Length 100...More

Wire,Thermocouple Lead
  • TEMPCO
  • Wire, Thermocouple LeadWire,Thermocouple Lead
  • Item # 5ZY37
  • Mfr. Model # TCWR-1005
  • Thermocouple Lead Wire, Type JX, PVC Material/Connector, Ambient Temp. Limits (F) 221, Number of Conductors...More

High temp Lead Wire,12 Ga,Max Temp 482 F
  • TEMPCO
  • High temp Lead Wire, 12 Ga, Max Temp 482 FHigh temp Lead Wire,12 Ga,Max Temp 482 F
  • Item # 3GRL1
  • Mfr. Model # LDWR-1049
  • High Temperature Lead Wire, Wire Gauge 12 AWG, Cable Type TGGT, Conductor Material Nickel Plated Copper,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More