Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

1,106 Results Found that Include 4,610 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Adapter Ring Set,30mm Holes,22mm,Black
Overload Relay,1 to 5A
  • EATON
  • Overload Relay, 1 to 5AOverload Relay,1 to 5A
  • Item # 5XHK4
  • Mfr. Model # XTOE005CCSS
  • Overload Relay, Starter Type IEC, Current Range 1.00 to 5.00A, For Use With Separate Mounting, Features...More

Lamp Removal Tool,F/30mm Push Buttons
Rotary Handle Mechanism,IP65 Black
Reflector,3 In x 3 In x 1/8 In
  • EATON
  • Reflector, 3 In x 3 In x 1/8 InReflector,3 In x 3 In x 1/8 In
  • Item # 2XCK9
  • Mfr. Model # E51KR84
  • Reflector, Length 3 In., Width 3 In., Depth 1/8 In., Diameter 3 In., 3000X Luminance Factor, Max. Temp. 158...More

  • EATON
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60, Action Nonreversing, Series D1 and Standards UL, CSA, CE; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1...More

Emergency Stop Button Enclosure,Yellow
  • EATON
  • Emergency Stop Button Enclosure, YellowEmergency Stop Button Enclosure,Yellow
  • Item # 30XF20
  • Mfr. Model # M22-IY1-PG
  • Emergency Stop Button Enclosure,Number of Operators 1,Number of Pilot Lights 0,Size 22mm,Mechanical Interlock...More

IEC Control Relay,2NO/2NC,16A,110/120VAC
  • EATON
  • IEC Control Relay, 2NO/2NC, 16A, 110/120VACIEC Control Relay,2NO/2NC,16A,110/120VAC
  • Item # 4WXK7
  • Mfr. Model # XTRE10B22A
  • IEC Control Relay, 2NO/2NC Contact Form, 120VAC Coil Volts, Contact Amp Rating (Resistive) 16, Contact Amp...More

Flip Up Guard,F/30mm Push Buttons
Push ButtonNon-Illuminated,Contact Block
  • EATON
  • Push ButtonNon-Illuminated, Contact BlockPush ButtonNon-Illuminated,Contact Block
  • Item # 30XE11
  • Mfr. Model # M22M-DP-R-K11
  • Non-Illuminated Push Button with Contact Block, 22mm, Momentary Action, 40mm Mushroom Type of Operator, Head...More

Auxiliary Contacts,1NO-1NC,Size00-2
DP Aux Contact,NO-NC,Side Mnt for 15-75A
  • EATON
  • SPDT Photoelectric SensorSPDT Photoelectric Sensor
  • Multiple product options available

    Photoelectric Sensor, Shape Rectangular, Circuit Type SPDT, Operation Mode Selectable Light or Dark On, Power Requirement 24 to 240VAC/12 to 240VDC, Max. Load Current...More

Totalizer,LCD,8 Digits,12kHzPNP/30Hz NPN
  • EATON
  • Totalizer, LCD, 8 Digits, 12kHzPNP/30Hz NPNTotalizer,LCD,8 Digits,12kHzPNP/30Hz NPN
  • Item # 2MRU1
  • Mfr. Model # E5-024-C0400
  • Totalizer, 1/32 DIN, Battery Powered, Number of Digits 8, LCD Display, Counts per Second 12kHz PNP/30 Hz NPN,...More

Emergency Stop Control Station,22mm,Red
  • EATON
  • Emergency Stop Control Station, 22mm, RedEmergency Stop Control Station,22mm,Red
  • Item # 30XE76
  • Mfr. Model # M22-C1-M13H
  • Emergency Stop Control Station, Number of Operators 1, Size 22mm, Legend Stop, Type of Operator 40mm...More

  • EATON
  • ContactorContactor
  • Multiple product options available

    Contactor, IEC, Open and Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action and...More

Push Button Operator,Momentary/Maintaind
  • EATON
  • Push Button Operator, Momentary/MaintaindPush Button Operator,Momentary/Maintaind
  • Item # 30XD88
  • Mfr. Model # M22M-D-Y
  • Push Button Operator, 22mm, Momentary/Maintained, Type of Operator Flush Button, Basic Material Metal, Head...More

Overload Relay,9 to 45A
  • EATON
  • Overload Relay, 9 to 45AOverload Relay,9 to 45A
  • Item # 5XHL4
  • Mfr. Model # XTOE045CCSS
  • Overload Relay, Starter Type IEC, Current Range 9.00 to 45.0A, For Use With Separate Mounting, Features...More

  • EATON
  • Compact ContactorCompact Contactor
  • Multiple product options available

    Compact Contactor, Definite Purpose, Height 3.19", Width 1.97", Depth 2.32", Hz 50/60, Action Nonreversing, Series F1 and Standards UL, CSA, CE; Varies by Number of...More

  • EATON
  • 1NO/1NC, Heavy Duty Limit Switch1NO/1NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NO/1NC, 10 Amps, Voltage Rating 600, NEMA Rating 3, 3S, 4X, 6P, IP Rating 67, Operating Temp....More

  • EATON
  • 2NO Non-Illuminated Selector Switch2NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 2NO Contact Form, Color Black, Operator Head Material Dielectric Polymer, Bezel Anodized Aluminum/Mounting Rings, Contact Rating...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More