Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Electrical

99 Results Found that Include 131 Products

Results per page: 16 | 32 | 48
Mounting Bracket,Low Voltage,1 Gang
  • ARLINGTON
  • Mounting Bracket, Low Voltage, 1 GangMounting Bracket,Low Voltage,1 Gang
  • Item # 6XXC1
  • Mfr. Model # LV1
  • Mounting Bracket, Low Voltage, Mounts Low Voltage Class 2 Communication Outlets to the Front of Drywall...More

Liquid Tight Connector,1/2 in.,Gray
  • ARLINGTON
  • Liquid Tight Connector, 1/2 in., GrayLiquid Tight Connector,1/2 in.,Gray
  • Item # 4JWN2
  • Mfr. Model # LPCG50
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 13/64 In. to 15/32 In., Material of...More

Liquid Tight Connector,1/2 in.,Gray
  • ARLINGTON
  • Liquid Tight Connector, 1/2 in., GrayLiquid Tight Connector,1/2 in.,Gray
  • Item # 4JWN4
  • Mfr. Model # LPCG507
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 3/8 In. to 3/4 In., Material of Construction...More

Connector,Straight,3/8In,.485In Min Open
  • ARLINGTON
  • Connector, Straight, 3/8In, .485In Min OpenConnector,Straight,3/8In,.485In Min Open
  • Item # 4JWF6
  • Mfr. Model # 40AST
  • Connector, Straight, Conduit Size 3/8 In., Cable Opening Min. .485 In., Cable Opening Max. .612 In., Knockout...More

Liquid Tight Connector,3/4 in.,Gray
  • ARLINGTON
  • Liquid Tight Connector, 3/4 in., GrayLiquid Tight Connector,3/4 in.,Gray
  • Item # 4JWN5
  • Mfr. Model # LPCG757
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 3/8 In. to 3/4 In., Material of Construction...More

Connector,Straight,3/8In,.405In Min Open
  • ARLINGTON
  • Connector, Straight, 3/8In, .405In Min OpenConnector,Straight,3/8In,.405In Min Open
  • Item # 4JWF5
  • Mfr. Model # 38AST
  • Connector, Straight, Conduit Size 3/8 In., Cable Opening Min. .405 In., Cable Opening Max. .612 In., Knockout...More

Liquid Tight Connector,1/2 in.,Gray
  • ARLINGTON
  • Liquid Tight Connector, 1/2 in., GrayLiquid Tight Connector,1/2 in.,Gray
  • Item # 4JWL9
  • Mfr. Model # LPCG503
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 7/64 In. to 5/16 In., Material of Construction...More

Pulling Elbow,90 Deg,1/2In,1.945In Hub L
Duplex Connector,3/8In,(2).405In Opening
  • ARLINGTON
  • Duplex Connector, 3/8In, (2).405In OpeningDuplex Connector,3/8In,(2).405In Opening
  • Item # 4JWF4
  • Mfr. Model # 404010AST
  • Duplex Connector, Straight, Insulated Yes, Insulation Type Polypropylene, Material of Construction Zinc...More

Pulling Elbow,90 Deg,1/2In,2.150In Hub L
Mounting Bracket,Low Profile, LV,1 Gang
  • ARLINGTON
  • Mounting Bracket, Low Profile, LV, 1 GangMounting Bracket,Low Profile, LV,1 Gang
  • Item # 6XXC6
  • Mfr. Model # LV1LP
  • Mounting Bracket, Low Profile, Low Voltage, Mounts Low Voltage Class 2 Communication Outlets to the Front of...More

Pulling Elbow,90 Deg,3/4In,2.300In Hub L
Liquid Tight Connector,1/2in.,Silver
  • ARLINGTON
  • Liquid Tight Connector, 1/2in., SilverLiquid Tight Connector,1/2in.,Silver
  • Item # 4JWN8
  • Mfr. Model # LPCG50Z
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 13/64 In. to 15/32 In., Material of...More

Liquid Tight Connector,3/4 in.,Gray
  • ARLINGTON
  • Liquid Tight Connector, 3/4 in., GrayLiquid Tight Connector,3/4 in.,Gray
  • Item # 4JWN3
  • Mfr. Model # LPCG754
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 13/64 In. to 15/32 In., Material of...More

Mounting Bracket,Low Voltage,2 Gang
  • ARLINGTON
  • Mounting Bracket, Low Voltage, 2 GangMounting Bracket,Low Voltage,2 Gang
  • Item # 6XXC2
  • Mfr. Model # LV2
  • Mounting Bracket, Low Voltage, Mounts Low Voltage Class 2 Communication Outlets to the Front of Drywall...More

Conduit Body,PL,AnyBODY(TM),3/4In Hub
Connector,Straight,3/8In,.405In Min Open
  • ARLINGTON
  • Connector, Straight, 3/8In, .405In Min OpenConnector,Straight,3/8In,.405In Min Open
  • Item # 4JWF3
  • Mfr. Model # 4010AST
  • Connector, Straight, Insulated Yes, Insulation Type Polypropylene, Material of Construction Zinc Die-Cast,...More

  • ARLINGTON
  • Insulating BushingInsulating Bushing
  • Multiple product options available

    EMT Conduit, Insulating Bushing, and Standards UL; Varies by Conduit Size, Material of Construction, and Overall Length

Conduit Hanger, EMT 1/2, Nylon
  • ARLINGTON
  • Conduit Hanger, EMT 1/2, NylonConduit Hanger, EMT 1/2, Nylon
  • Item # 6XXD1
  • Mfr. Model # NM2000
  • Conduit and Pipe Hanger, EMT Size (In.) 1/2, Dimension A (In.) .992, Dimension B (In.) .795, Dimension C...More

Bushing,Anti-Short,1/2 In,Plastic,PK50
  • ARLINGTON
  • Bushing, Anti-Short, 1/2 In, Plastic, PK50Bushing,Anti-Short,1/2 In,Plastic,PK50
  • Item # 4JWR6
  • Mfr. Model # AS3G
  • Bushing, Anti-Short, Conduit Size 1/2 In., Cable Opening Max. 1.130 In., Knockout Size 1/2 In., NPT Size 1/2...More

Duplex Connector,3/8In,(2).405In Opening
  • ARLINGTON
  • Duplex Connector, 3/8In, (2).405In OpeningDuplex Connector,3/8In,(2).405In Opening
  • Item # 4JWE6
  • Mfr. Model # 3838AST
  • Duplex Connector, Straight, Conduit Size 3/8 In., Cable Opening Min. (2) .405 In., Cable Opening Max. (2)...More

Conduit Hanger, Rigid 1/2 , Nylon
  • ARLINGTON
  • Conduit Hanger, Rigid 1/2 , NylonConduit Hanger, Rigid 1/2 , Nylon
  • Item # 6XXD2
  • Mfr. Model # NM2005
  • Conduit and Pipe Hanger, Rigid/Pipe Size (In.) 1/2, Flex Size (In.) 1/2, Dimension A (In.) 1.077, Dimension B...More

Bushing,Anti-Short,3/4 In,Plastic,PK50
  • ARLINGTON
  • Bushing, Anti-Short, 3/4 In, Plastic, PK50Bushing,Anti-Short,3/4 In,Plastic,PK50
  • Item # 4JWR7
  • Mfr. Model # AS4G
  • Bushing, Anti-Short, Conduit Size 3/4 In., Cable Opening Max. 1.340 In., Knockout Size 3/4 In., NPT Size 3/4...More

Duplex Connector,3/8In,(2).485In Opening
  • ARLINGTON
  • Duplex Connector, 3/8In, (2).485In OpeningDuplex Connector,3/8In,(2).485In Opening
  • Item # 4JWF7
  • Mfr. Model # 4040AST
  • Duplex Connector, Straight, Conduit Size 3/8 In., Cable Opening Min. (2) .485 In., Cable Opening Max. (2)...More

Liquid Tight Connector,3/4 in.,Gray
  • ARLINGTON
  • Liquid Tight Connector, 3/4 in., GrayLiquid Tight Connector,3/4 in.,Gray
  • Item # 4JWN1
  • Mfr. Model # LPCG753
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 7/64 In. to 5/16 In., Material of Construction...More

Liquid Tight Connector,1/2in.,Silver
  • ARLINGTON
  • Liquid Tight Connector, 1/2in., SilverLiquid Tight Connector,1/2in.,Silver
  • Item # 4JWN6
  • Mfr. Model # LPCG503Z
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 7/64 In. to 5/16 In., Material of Construction...More

Pulling Elbow,90 Deg,3/4In,2.140In Hub L
Conduit Hanger,Rigid 1-1/4,EMT 1-1/2
  • ARLINGTON
  • Conduit Hanger, Rigid 1-1/4, EMT 1-1/2Conduit Hanger,Rigid 1-1/4,EMT 1-1/2
  • Item # 6XXD8
  • Mfr. Model # NM2040
  • Conduit and Pipe Hanger, Rigid/Pipe Size (In.) 1-1/4, EMT Size (In.) 1-1/2, Dimension A (In.) 1.830,...More

Connector,Straight,1/2In,.590In Min Open
  • ARLINGTON
  • Connector, Straight, 1/2In, .590In Min OpenConnector,Straight,1/2In,.590In Min Open
  • Item # 4JWG1
  • Mfr. Model # 5010AST
  • Connector, Straight, Conduit Size 1/2 In., Cable Opening Min. .590 In., Cable Opening Max. .920 In., Knockout...More

Connector,Straight,3/8In,.370In Min Open
  • ARLINGTON
  • Connector, Straight, 3/8In, .370In Min OpenConnector,Straight,3/8In,.370In Min Open
  • Item # 4JWF1
  • Mfr. Model # 3810AST
  • Connector, Straight, Conduit Size 3/8 In., Cable Opening Min. .370 In., Cable Opening Max. .490 In., Knockout...More

Conduit Hanger, EMT 3/4, Nylon
  • ARLINGTON
  • Conduit Hanger, EMT 3/4, NylonConduit Hanger, EMT 3/4, Nylon
  • Item # 6XXD3
  • Mfr. Model # NM2010
  • Conduit and Pipe Hanger, EMT Size (In.) 3/4, Dimension A (In.) 1.178, Dimension B (In.) .800, Dimension C...More

Results per page: 16 | 32 | 48