Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Electrical

737 Results Found that Include 1,525 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Pushbutton Hole Seal,7/8in.,Steel
  • HOFFMAN
  • Pushbutton Hole Seal, 7/8in., SteelPushbutton Hole Seal,7/8in.,Steel
  • Item # 32FF73
  • Mfr. Model # ASPBG
  • Pushbutton Hole Seal, Hole Dia. (In.) 7/8, Material of Construction Steel, Conduit Size (In.) 57/64, Designed...More

Gasket and Screws,Wireway,4in. Hx4in. L
Conduit Hole Seal,1-1/16in.,Steel
  • HOFFMAN
  • Conduit Hole Seal, 1-1/16in., SteelConduit Hole Seal,1-1/16in.,Steel
  • Item # 32FF58
  • Mfr. Model # AS075
  • Conduit Hole Seal, Hole Dia. (In.) 1-1/16, Material of Construction Steel, Conduit Size (In.) 3/4, Designed...More

Conduit Hole Seal,2-1/2in.,Steel
  • HOFFMAN
  • Conduit Hole Seal, 2-1/2in., SteelConduit Hole Seal,2-1/2in.,Steel
  • Item # 32FF66
  • Mfr. Model # AS200
  • Conduit Hole Seal, Hole Dia. (In.) 2-1/2, Material of Construction Steel, Conduit Size (In.) 2, Designed To...More

PB Enclosure,5.75in.Hx4.00in.Wx2.75in.D
  • HOFFMAN
  • PB Enclosure, 5.75in.Hx4.00in.Wx2.75in.DPB Enclosure,5.75in.Hx4.00in.Wx2.75in.D
  • Item # 32FR33
  • Mfr. Model # ED2PB
  • Push Button Enclosure, Push Button, Number of Columns 1, Number of Holes 2, Hole Size 30.5mm, Height (In.)...More

Axial Fan
Axial Fan
Conduit Hole Seal,7/8in.,Stainless Steel
Latch Kit,Quick Release,Fiberglass,SS
  • HOFFMAN
  • Latch Kit, Quick Release, Fiberglass, SSLatch Kit,Quick Release,Fiberglass,SS
  • Item # 32FC99
  • Mfr. Model # AL48
  • Latch Kit, Quick Release, Material of Construction Fiberglass, Stainless Steel, Finish Metal, Fiberglass...More

Thermostat,Normally Open,Fans
Latch Kit,1-Point,Steel,One Door Type
  • HOFFMAN
  • Latch Kit, 1-Point, Steel, One Door TypeLatch Kit,1-Point,Steel,One Door Type
  • Item # 32FF48
  • Mfr. Model # AL3A
  • Latch Kit, 1-Point, 12, Material of Construction Steel, One Door Type 12 Enclosures, Except Concept(TM) or...More

Louver Plate Kit,7.88inHx7.50inW,Painted
  • HOFFMAN
  • Louver Plate Kit, 7.88inHx7.50inW, PaintedLouver Plate Kit,7.88inHx7.50inW,Painted
  • Item # 32FL07
  • Mfr. Model # AVK66
  • Louver Plate Kit, 14 Gauge, Frame Height (In.) 7.88, Frame Width (In.) 7.50, Frame Depth (In.) 0.31, Cut Out...More

Box Connector,Ind,Steel,4in. H x 4in. L
  • HOFFMAN
  • Box Connector, Ind, Steel, 4in. H x 4in. LBox Connector,Ind,Steel,4in. H x 4in. L
  • Item # 32FM32
  • Mfr. Model # F44WB
  • Box Connector, Feed Through, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish ANSI...More

Foot Kit,Mounting,Fiberglass
  • HOFFMAN
  • Foot Kit, Mounting, FiberglassFoot Kit,Mounting,Fiberglass
  • Item # 32FT89
  • Mfr. Model # UUMF
  • Foot Kit, Mounting, Material of Construction Fiberglass, External Mounting, To Mount Enclosure, Package...More

Conduit Hole Seal,3in.,Stainless Steel
Elbow,45deg.,Comm,Steel,4in.Hx4in.L
  • HOFFMAN
  • Elbow, 45deg., Comm, Steel, 4in.Hx4in.LElbow,45deg.,Comm,Steel,4in.Hx4in.L
  • Item # 32FN75
  • Mfr. Model # F44G45E
  • Elbow, 45 Degrees , Commercial, Material of Construction Steel, NEMA Enclosure Type 1, Finish ANSI 61 Gray...More

Interior Panel,White,21in.Hx17in.W
  • HOFFMAN
  • Interior Panel, White, 21in.Hx17in.WInterior Panel,White,21in.Hx17in.W
  • Item # 32FT40
  • Mfr. Model # A24P20
  • Interior Panel, Material of Construction Mild Steel, Finish White, Nema 12, 4, 4X, Junction Box, Wallmount...More

Axial Fan
Latch Kit,Replace Handle/Latching Rod
  • HOFFMAN
  • Latch Kit, Replace Handle/Latching RodLatch Kit,Replace Handle/Latching Rod
  • Item # 32FF42
  • Mfr. Model # AL2ACCW
  • Latch Kit, 1-Point, 12, Material of Construction Steel, One Door Type 12 Enclosures, Except Concept(TM) or...More

Nipple,Wireway,Steel,4in. H x 4in. L
  • HOFFMAN
  • Nipple, Wireway, Steel, 4in. H x 4in. LNipple,Wireway,Steel,4in. H x 4in. L
  • Item # 32FM37
  • Mfr. Model # F44WN2
  • Nipple, Wireway, Application Designed to House Electrical Wiring, Material of Construction Steel, NEMA...More

Lay-In Wireway,0.5 ft.,4inWx4inH,Steel
Lay-In, Flat-Cover Wireway,4inWx4inH
  • HOFFMAN
  • Lay-In, Flat-Cover Wireway, 4inWx4inHLay-In, Flat-Cover Wireway,4inWx4inH
  • Item # 32FN16
  • Mfr. Model # F44T1120GVP
  • Lay-In, Flat-Cover Wireway, NEMA Enclosure Type 1, Length (Ft.) 10, Width (In.) 4, Height (In.) 4, Without...More

Lay-In Wireway,1 ft.,4inWx4inH,Steel
PB Enclosure,3.25in.Hx2.75in.Wx3.50in.D
  • HOFFMAN
  • PB Enclosure, 3.25in.Hx2.75in.Wx3.50in.DPB Enclosure,3.25in.Hx2.75in.Wx3.50in.D
  • Item # 32FR09
  • Mfr. Model # E1PBGXM
  • Push Button Enclosure, Push Button, Number of Columns 1, Number of Holes 1, Hole Size 22.5mm, Height (In.)...More

Hinged Cover Wiring Trough,6inWx6inH
  • HOFFMAN
  • Hinged Cover Wiring Trough, 6inWx6inHHinged Cover Wiring Trough,6inWx6inH
  • Item # 32FM60
  • Mfr. Model # F66T12HC
  • Hinged Cover Wiring Trough, NEMA Enclosure Type 12, Length (Ft.) 1, Width (In.) 6, Height (In.) 6, Without...More

Elbow, 90 deg.,Ind,Steel,4in. H x 4in. L
  • HOFFMAN
  • Elbow, 90 deg., Ind, Steel, 4in. H x 4in. LElbow, 90 deg.,Ind,Steel,4in. H x 4in. L
  • Item # 32FL77
  • Mfr. Model # F44LE9A
  • Elbow, 90 Degrees , Open Top, Industrial, Material of Construction Steel, NEMA Enclosure Type 12, Finish ANSI...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More