Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Electrical

13 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Thermocouple Probe,304SS,Lead 120In/10Ft
    • NATIONAL CONTROLS
    • Thermocouple Probe, 304SS, Lead 120In/10FtThermocouple Probe,304SS,Lead 120In/10Ft
    • Item # 5LPR5
    • Mfr. Model # ASP-CH/AL-017
    • Thermocouple Probe, K, Material 304 Stainless steel, Insulation PTFE, Lead Length 120 In, Lead Length 10 Ft,...More

    Thermocouple Probe,304SS,Lead 24In/2Ft
    • NATIONAL CONTROLS
    • Thermocouple Probe, 304SS, Lead 24In/2FtThermocouple Probe,304SS,Lead 24In/2Ft
    • Item # 5LPR8
    • Mfr. Model # ASP-CH/AL-020
    • Thermocouple Probe, K, Material 304 Stainless steel, Insulation PTFE, Lead Length 24 In, Lead Length 2 Ft,...More

    Timer Relay,999 min,8 Pin,10A,DPDT,24V
    • NATIONAL CONTROLS
    • Timer Relay, 999 min, 8 Pin, 10A, DPDT, 24VTimer Relay,999 min,8 Pin,10A,DPDT,24V
    • Item # 5DPZ5
    • Mfr. Model # A1M-0999M-462
    • Timer Relay, On Delay, 8 Pins, Octal Base Type, Contact Form DPDT, 10A Contact Amp Rating (Resistive), Min....More

    Dust Collector Control,95 to 265VAC
    • NATIONAL CONTROLS
    • Dust Collector Control, 95 to 265VACDust Collector Control,95 to 265VAC
    • Item # 19YP36
    • Mfr. Model # DNC-T2003-020
    • Dust Collector Control, Input Voltage 95 to 265, Output Type Solid State, 6.3 Amps, 3 Slots, Number of Inputs...More

    Dust Collector Control,95 to 265VAC
    • NATIONAL CONTROLS
    • Dust Collector Control, 95 to 265VACDust Collector Control,95 to 265VAC
    • Item # 19YP37
    • Mfr. Model # DNC-T2006-020
    • Dust Collector Control, Input Voltage 95 to 265, Output Type Solid State, 6.3 Amps, 6 Slots, Number of Inputs...More

    Dust Collector Retrofit95 to 265VAC
    • NATIONAL CONTROLS
    • Dust Collector Retrofit95 to 265VACDust Collector Retrofit95 to 265VAC
    • Item # 19YP38
    • Mfr. Model # DNC-T2006-R20
    • Dust Collector Retrofit, Input Voltage 95 to 265, Output Type Solid State, 6.3 Amps, 6 Slots, Number of...More

    Dust Collector Control,95 to 265VAC
    • NATIONAL CONTROLS
    • Dust Collector Control, 95 to 265VACDust Collector Control,95 to 265VAC
    • Item # 19YP39
    • Mfr. Model # DNC-T2010-020
    • Dust Collector Control, Input Voltage 95 to 265, Output Type Solid State, 6.3 Amps, 10 Slots, Number of...More

    Dust Collector Retrofit95 to 265VAC
    • NATIONAL CONTROLS
    • Dust Collector Retrofit95 to 265VACDust Collector Retrofit95 to 265VAC
    • Item # 19YP40
    • Mfr. Model # DNC-T2010-R20
    • Dust Collector Retrofit, Input Voltage 95 to 265, Output Type Solid State, 6.3 Amps, 10 Slots, Number of...More

    Dust Collector Control,95 to 265VAC
    • NATIONAL CONTROLS
    • Dust Collector Control, 95 to 265VACDust Collector Control,95 to 265VAC
    • Item # 19YP41
    • Mfr. Model # DNC-T2020-020
    • Dust Collector Control, Input Voltage 95 to 265, Output Type Solid State, 6.3 Amps, 20 Slots, Number of...More

    Dust Collector Retrofit95 to 265VAC
    • NATIONAL CONTROLS
    • Dust Collector Retrofit95 to 265VACDust Collector Retrofit95 to 265VAC
    • Item # 19YP42
    • Mfr. Model # DNC-T2020-R20
    • Dust Collector Retrofit, Input Voltage 95 to 265, Output Type Solid State, 6.3 Amps, 20 Slots, Number of...More

    Dust Collector Control,95 to 265VAC
    • NATIONAL CONTROLS
    • Dust Collector Control, 95 to 265VACDust Collector Control,95 to 265VAC
    • Item # 19YP43
    • Mfr. Model # DNC-T2032-020
    • Dust Collector Control, Input Voltage 95 to 265, Output Type Solid State, 6.3 Amps, 32 Slots, Number of...More

    Dust Collector Retrofit95 to 265VAC
    • NATIONAL CONTROLS
    • Dust Collector Retrofit95 to 265VACDust Collector Retrofit95 to 265VAC
    • Item # 19YP44
    • Mfr. Model # DNC-T2032-R20
    • Dust Collector Retrofit, Input Voltage 95 to 265, Output Type Solid State, 6.3 Amps, 32 Slots, Number of...More

    Dust Collector Control,12 to 24VAC
    • NATIONAL CONTROLS
    • Dust Collector Control, 12 to 24VACDust Collector Control,12 to 24VAC
    • Item # 19YP45
    • Mfr. Model # DNC-T2010-ADC
    • Dust Collector Control, Input Voltage 12 to 24, Output Type Solid State, 6.3 Amps, 10 Slots, Number of Inputs...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More