Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Electrical

184 Results Found that Include 738 Products

Results per page: 16 | 32 | 48
  • POWER FIRST
  • Power CordPower Cord
  • Multiple product options available

    Multiple product options available

GFCI,Duplex,20A,125V,Ivory
  • LEVITON
  • GFCI, Duplex, 20A, 125V, IvoryGFCI,Duplex,20A,125V,Ivory
  • Item # 13N262
  • Mfr. Model # N7899-I
  • GFCI Receptacle,20 Amps,NEMA Configuration 5-20R,Outlet Type Duplex,Commercial Grade,Tamper Resistant...More

  • GRAINGER APPROVED
  • Power CordPower Cord
  • Multiple product options available

    Multiple product options available

Cord Adapter,Ground
  • LEVITON
  • Cord Adapter, GroundCord Adapter,Ground
  • Item # 2X604
  • Mfr. Model # 274
  • Grounding Adapter, Current Rating 15 Amps, Voltage Rating 125 Volts, Power Rating 1875 Watts, NEMA...More

Adaptor,Cube,Outlet
  • POWER FIRST
  • Adaptor, Cube, OutletAdaptor,Cube,Outlet
  • Item # 1FD79
  • Mfr. Model # 1FD79
  • Cube Outlet Adaptor, 15 Amp, 125 Volt, Nema 5-15P Plug, 3 Nema 5-15R Receptacles, Used To Convert One Wall...More

  • LUMAPRO
  • Cord ReelCord Reel
  • Multiple product options available

    Multiple product options available

Receptacle,GFCI,15 Amp,120 VAC,5-15R,LED
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, GFCI, 15 Amp, 120 VAC, 5-15R, LEDReceptacle,GFCI,15 Amp,120 VAC,5-15R,LED
  • Item # 2XB82
  • Mfr. Model # GF15WLA
  • GFCI Receptacle,15 Amps,NEMA Configuration 5-15R,Outlet Type Duplex,Commercial Grade,Tamper Resistant...More

Receptacle,GFCI,15 Amp,120 VAC,5-15R,LED
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, GFCI, 15 Amp, 120 VAC, 5-15R, LEDReceptacle,GFCI,15 Amp,120 VAC,5-15R,LED
  • Item # 2XB81
  • Mfr. Model # GF15ILA
  • GFCI Receptacle,15 Amps,NEMA Configuration 5-15R,Outlet Type Duplex,Commercial Grade,Tamper Resistant...More

Cord Reel,150 ft,16/3,Black
  • WOODS
  • Cord Reel, 150 ft, 16/3, BlackCord Reel,150 ft,16/3,Black
  • Item # 3KVE7
  • Mfr. Model # 82870
  • Retractable Cord Reel, Cord Included No, Gauge/Conductor 16/3, Reel Color Red, Voltage 125, Max. Amps 13,...More

Ind Gen Cord,3-Outlet,15A,12/3Ga,2Ft
  • POWER FIRST
  • Ind Gen Cord, 3-Outlet, 15A, 12/3Ga, 2FtInd Gen Cord,3-Outlet,15A,12/3Ga,2Ft
  • Item # 4GAA3
  • Mfr. Model # 4GAA3
  • Generator Extension Cord, Indoor/Outdoor, Cord Length 2 ft., 12/3, Max. Amps 15, Voltage 125, NEMA Plug...More

Surge Protector,120V,15A,7 Outlets
  • POWER FIRST
  • Surge Protector, 120V, 15A, 7 Outlets7, Surge Protection Outlet Strip Surge Supressor
  • Item # 6CYY5
  • Mfr. Model # 6CYY5
  • Surge Protection Outlet Strip, Number of Outlets 7, Cord Length 6 ft., Rated Joules 450, NEMA Receptacle...More

Timer,Max23.75Hrs,1250W,PlugIn,Ground,WH
  • TORK
  • Timer, Max23.75Hrs, 1250W, PlugIn, Ground, WHTimer,Max23.75Hrs,1250W,PlugIn,Ground,WH
  • Item # 4JNL3
  • Mfr. Model # 402A
  • Timer, Mechanical, Min. Time Setting 15 Min, Max. Time Setting 23 3/4 Hrs, Max. On/Off Cycles 48, Voltage...More

Timer,Mech,1250W,18InCord,1Recep,Plug,GY
  • TORK
  • Timer, Mech, 1250W, 18InCord, 1Recep, Plug, GYTimer,Mech,1250W,18InCord,1Recep,Plug,GY
  • Item # 4JNL5
  • Mfr. Model # 601A
  • Timer, Mechanical, Min. Time Setting 15 min., Max. Time Setting 23-3/4 hr., Max. On/Off Cycles 48, Voltage...More

Cord Reel,50 ft,14/3,SJTW,Yellow
  • BAYCO
  • Cord Reel, 50 ft, 14/3, SJTW, YellowCord Reel
  • Item # 3KUP1
  • Mfr. Model # SL-8903
  • Retractable Cord Reel, Cord Included Yes, Cord Length 50 ft., Gauge/Conductor 14/3, NEC Cord Designation...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord ReelCord Reel
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48