Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Electrical

180 Results Found that Include 1,240 Products

Results per page: 16 | 32 | 48
  • CARLING TECHNOLOGIES
  • SPST Toggle SwitchSPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPST, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, Actuator Style, Actuator Length, Stem Length, Actuator...More

  • POWER FIRST
  • SPST Toggle SwitchSPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPST, Number of Connections 2, Mounting Hole 0.5 In. dia., Actuator Style Bat, Standards UL, Mounting Hole 0.5 In. Dia., Varies by: Switch...More

  • POWER FIRST
  • DPST Toggle SwitchDPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPST, Number of Connections 4, Mounting Hole 0.5 In. dia., Actuator Style Bat, Stem Length 0.5 In., Stem Dia. and Thread Size 0.5 In.,...More

  • CARLING TECHNOLOGIES
  • DPDT Toggle SwitchDPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, 10A @ 250VAC, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, AC Contact Rating, HP, Actuator Style,...More

  • CARLING TECHNOLOGIES
  • DPST Toggle SwitchDPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Varies by: Number of Connections, AC Contact Rating, HP, Actuator Length, Stem Color,...More

  • CARLING TECHNOLOGIES
  • SPDT Toggle SwitchSPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPDT, AC Contact Rating 15A @ 125VAC, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, HP, Actuator Length, Stem...More

  • IDEAL
  • SPST Toggle SwitchSPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPST, Number of Connections 2, Terminals Screw, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, 10A @ 250VHP 3/4, Operating Temp....More

  • LEVITON
  • Wall Switch, 3-Way, ToggleWall Switch, 3-Way, Toggle
  • Multiple product options available

    Wall Switch, 3-Way, Toggle, Switch Function Maintained, Varies by: Amps AC, Voltage AC, Rated HP, Wiring Method, Color, Grade, Description/Special Features, and StandardsMore

  • POWER FIRST
  • SPDT Toggle SwitchSPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form SPDT, Number of Connections 3, Mounting Hole 0.5 In. dia., AC Contact Rating 20A @ 125V, 15A @ 277V, Actuator Style Bat, Actuator Length 0.75...More

Wall Switch/Receptacle
  • LEVITON
  • Wall Switch/ReceptacleWall Switch/Receptacle
  • Item # 5A062
  • Mfr. Model # 5225-I
  • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

  • SQUARE D
  • Toggle Manual Motor SwitchToggle Manual Motor Switch
  • Multiple product options available

    Manual Motor Switch, Toggle, Amps AC 30, Max. Voltage 600VAC/230VDC, HP @ 1 Phase - 120V 2, HP @ 115VDC 2, HP @ 230VDC 1-1/2 and Standards UL, CSA, CE; Varies by...More

Switch,Duplex,15 A
  • LEVITON
  • Switch, Duplex, 15 ASwitch,Duplex,15 A
  • Item # 5A061
  • Mfr. Model # 5224-2I
  • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade...More

Wall Switch/Receptacle
  • LEVITON
  • Wall Switch/ReceptacleWall Switch/Receptacle
  • Item # 5Z857
  • Mfr. Model # 5225-WSP
  • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

  • IDEAL
  • DPDT Toggle SwitchDPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, Stem Dia. and Thread Size 15/32-32 NS-2A, Operating...More

  • POWER FIRST
  • DPDT Toggle SwitchDPDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.5 In. dia., AC Contact Rating 20A @ 125V, 15A @ 277V, Actuator Style Bat, Stem Length 0.5 In.,...More

  • CARLING TECHNOLOGIES
  • 3PDT Toggle Switch3PDT Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form 3PDT, Number of Connections 9, Terminals Screw, Mounting Hole 0.5 In. Dia., AC Contact Rating 15A @ 125VAC, 10A @ 250VAC, HP 3/4, Varies by:...More

  • LEVITON
  • Wall Switch, 2-Pole, ToggleWall Switch, 2-Pole, Toggle
  • Multiple product options available

    Wall Switch, Toggle, Switch Function Maintained, Voltage AC 120 to 277, Wiring Method Back and Side, Varies by: Switch Type, Rated HP, Amps AC, Color, Grade,...More

Switch,Duplex,15 A
  • LEVITON
  • Switch, Duplex, 15 ASwitch,Duplex,15 A
  • Item # 5Z858
  • Mfr. Model # 5224-2W
  • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade...More

  • HONEYWELL
  • SPST Toggle SwitchSPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Number of Connections 2, Actuator Color Silver, Varies by: Contact Form, Switch Function, Terminals, AC Contact Rating, Number of Connections, Actuator...More

  • IDEAL
  • DPST Toggle SwitchDPST Toggle Switch
  • Multiple product options available

    Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, Actuator Style Bat, Actuator...More

Switch/Pilot Light
  • LEVITON
  • Switch/Pilot LightSwitch/Pilot Light
  • Item # 5A063
  • Mfr. Model # 5226-I
  • Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

Toggle Switch,3PST,6 Conn.,On/Off
  • CARLING TECHNOLOGIES
  • Toggle Switch, 3PST, 6 Conn., On/OffToggle Switch,3PST,6 Conn.,On/Off
  • Item # 4X208
  • Mfr. Model # HK254-73
  • Toggle Switch, Contact Form 3PST, Number of Connections 6, Switch Function On/Off, Terminals Screw, Mounting...More

Results per page: 16 | 32 | 48