Skip Content

Filter Results By

Electrical

47 Results Found that Include 379 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electromechanical Timer,1 Pole,SPDT
  • DAYTON
  • Electromechanical Timer, 1 Pole, SPDT Electromechanical Timer,1 Pole,SPDT
  • Item # 23YU34
  • Mfr. Model # 23YU34
  • Electromechanical Timer, Mechanical, Number of Poles 1, Contact Form SPDT, Voltage 120VAC, Amps 21, Contact...More

Electronic Water Heater Timer, 40 Amps, 120/240VAC Voltage,
  • TORK
  • Electronic Water Heater Timer, 40 Amps, 120/240VAC Voltage, Operation Mode: 24 hr., Number of Channe TORK Electronic Timers
  • Item # 31A073
  • Mfr. Model # DTWH40
  • Electronic Water Heater Timer, Operation Mode 24 hr., Number of Channels 1, Contact Form DPDT, Voltage...More

Defrost Timer Control,24 Hour,SPDT
Temperature Controller,SPST NO,1 Relay
  • RED LION
  • Temperature Controller, SPST NO, 1 Relay Temperature Controller,SPST NO,1 Relay
  • Item # 45PD50
  • Mfr. Model # PXU100C0
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/8, Input Voltage 24VDC, Switch Function...More

Temperature Controller,1/16 DIN
  • RED LION
  • Temperature Controller, 1/16 DIN Temperature Controller,1/16 DIN
  • Item # 45PD54
  • Mfr. Model # PXU11AB0
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/16, Input Voltage 24VDC, Switch Function 2...More

Temperature Controller,1.89inL,4 to 20mA
  • RED LION
  • Temperature Controller, 1.89inL, 4 to 20mA Temperature Controller,1.89inL,4 to 20mA
  • Item # 45PD67
  • Mfr. Model # PXU300B0
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/16, Input Voltage 24VDC, Switch Function 4...More

Temperature Controller,1/16 DIN,1 Relay
  • RED LION
  • Temperature Controller, 1/16 DIN, 1 Relay Temperature Controller,1/16 DIN,1 Relay
  • Item # 45PD47
  • Mfr. Model # PXU10020
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/16, Input Voltage 100 to 240VAC, Switch...More

Temperature Controller,1.89 in. L,2 DPST
  • RED LION
  • Temperature Controller, 1.89 in. L, 2 DPST Temperature Controller,1.89 in. L,2 DPST
  • Item # 45PD51
  • Mfr. Model # PXU11A20
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/16, Input Voltage 100 to 240VAC, Switch...More

Temperature Controller,2.82 in.D,1/8 DIN
  • RED LION
  • Temperature Controller, 2.82 in.D, 1/8 DIN Temperature Controller,2.82 in.D,1/8 DIN
  • Item # 45PD55
  • Mfr. Model # PXU11AC0
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/8, Input Voltage 24VDC, Switch Function 2...More

Temperature Controller,1.89 in.L,SPST NO
  • RED LION
  • Temperature Controller, 1.89 in.L, SPST NO Temperature Controller,1.89 in.L,SPST NO
  • Item # 45PD69
  • Mfr. Model # PXU31A20
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/16, Input Voltage 100 to 240VAC, Switch...More

Temperature Controller,2.82 inD,Digital
  • RED LION
  • Temperature Controller, 2.82 inD, Digital Temperature Controller,2.82 inD,Digital
  • Item # 45PD73
  • Mfr. Model # PXU31AC0
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/8, Input Voltage 24VDC, Switch Function...More

Temperature Controller,1/8 DIN,1 Relay
  • RED LION
  • Temperature Controller, 1/8 DIN, 1 Relay Temperature Controller,1/8 DIN,1 Relay
  • Item # 45PD48
  • Mfr. Model # PXU10030
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/8, Input Voltage 100 to 240VAC, Switch...More

Temperature Controller,1.89 in. W,2 DPST
  • RED LION
  • Temperature Controller, 1.89 in. W, 2 DPST Temperature Controller,1.89 in. W,2 DPST
  • Item # 45PD52
  • Mfr. Model # PXU11A30
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/8, Input Voltage 100 to 240VAC, Switch...More

Temperature Controller,3.77 in. L,2 DPST
  • RED LION
  • Temperature Controller, 3.77 in. L, 2 DPST Temperature Controller,3.77 in. L,2 DPST
  • Item # 45PD56
  • Mfr. Model # PXU11AE0
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/4, Input Voltage 24VDC, Switch Function 2...More

Temperature Controller,3.77 in.L,1/8 DIN
  • RED LION
  • Temperature Controller, 3.77 in.L, 1/8 DIN Temperature Controller,3.77 in.L,1/8 DIN
  • Item # 45PD70
  • Mfr. Model # PXU31A30
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/8, Input Voltage 100 to 240VAC, Switch...More

Temperature Controller,SPST NO,4 to 20mA
  • RED LION
  • Temperature Controller, SPST NO, 4 to 20mA Temperature Controller,SPST NO,4 to 20mA
  • Item # 45PD74
  • Mfr. Model # PXU31AE0
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/4, Input Voltage 24VDC, Switch Function...More

Temperature Controller,3.77 in. L,PXU
  • RED LION
  • Temperature Controller, 3.77 in. L, PXU Temperature Controller,3.77 in. L,PXU
  • Item # 45PD63
  • Mfr. Model # PXU21A30
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/8, Input Voltage 100 to 240VAC, Switch...More

Temperature Controller,3.77inL,Logic/SSR
  • RED LION
  • Temperature Controller, 3.77inL, Logic/SSR Temperature Controller,3.77inL,Logic/SSR
  • Item # 45PD58
  • Mfr. Model # PXU20030
  • Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/8, Input Voltage 100 to 240VAC, Switch...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More