Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Electrical

1,314 Results Found that Include 4,531 Products

Results per page: 16 | 32 | 48
Enclosed Pre-Wired Relay,SPDT,10A@277VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, SPDT, 10A@277VACEnclosed Pre-Wired Relay,SPDT,10A@277VAC
  • Item # 5LE35
  • Mfr. Model # RIBU1C
  • Enclosed Pre-Wired Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 10A @ 277VAC, 10A @ 28VDC,...More

Enclosed Power Relay,25A,200/240VAC,DPST
  • OMRON
  • Enclosed Power Relay, 25A, 200/240VAC, DPSTEnclosed Power Relay,25A,200/240VAC,DPST
  • Item # 5ZH38
  • Mfr. Model # G7L-2A-BUBJ-CB-AC200/240
  • Enclosed Power Relay, Top Flange Mounting, Electrical Connection Screw, 6 Pins, DPST-NO Contact Form, 25A @...More

Enclosed Power Relay,25A,100/120VAC,DPST
  • OMRON
  • Enclosed Power Relay, 25A, 100/120VAC, DPSTEnclosed Power Relay,25A,100/120VAC,DPST
  • Item # 2XC20
  • Mfr. Model # G7L-2A-BUBJ-CB-AC100/120
  • Enclosed Power Relay, Top Flange Mounting, Electrical Connection Screw, 6 Pins, DPST-NO Contact Form, 25A @...More

Relay,DPST-NO,6 Pins,120VAC
  • DAYTON
  • Relay, DPST-NO, 6 Pins, 120VACRelay,DPST-NO,6 Pins,120VAC
  • Item # 5Z546
  • Mfr. Model # 5Z546
  • Open Power Relay, Surface Mounting, Electrical Connection Screw, 6 Pins, DPST-NO Contact Form, 40A @300VAC,...More

Enclosed Power Relay,25A,100/120VAC,DPST
  • OMRON
  • Enclosed Power Relay, 25A, 100/120VAC, DPSTEnclosed Power Relay,25A,100/120VAC,DPST
  • Item # 3A355
  • Mfr. Model # G7L-2A-TUBJ-CB-AC100/120
  • Enclosed Power Relay, Top Flange Mounting, Electrical Connection 1/4 In. Tab Terminal, 6 Pins, DPST-NO...More

Relay,SPDT,5 Pins,120VAC
  • DAYTON
  • Relay, SPDT, 5 Pins, 120VACRelay,SPDT,5 Pins,120VAC
  • Item # 5Z542
  • Mfr. Model # 5Z542
  • Open Power Relay, Surface Mounting, Electrical Connection Screw, 5 Pins, SPDT Contact Form, 40A @300VAC, 30A...More

Timer Relay,300 hr.,8 Pin,5A,DPDT,120V
  • OMRON
  • Timer Relay, 300 hr., 8 Pin, 5A, DPDT, 120VTimer Relay,300 hr.,8 Pin,5A,DPDT,120V
  • Item # 2A180
  • Mfr. Model # H3CR-A8AC100-240/DC100-125
  • Time Delay Relay, On Delay, Interval Delay, Repeat Cycle Equal On/Off Times, Cycle 1 Shot, 8 Pins, Octal Base...More

  • SQUARE D
  • Toggle Manual Motor SwitchToggle Manual Motor Switch
  • Multiple product options available

    Manual Motor Switch, Toggle, Amps AC 30, Max. Voltage 600VAC/230VDC, HP @ 1 Phase - 120V 2, HP @ 115VDC 2, HP @ 230VDC 1-1/2 and Standards UL, CSA, CE; Varies by...More

Relay,DPDT,8 Pins,12VDC
  • DAYTON
  • Relay, DPDT, 8 Pins, 12VDCRelay,DPDT,8 Pins,12VDC
  • Item # 3X748
  • Mfr. Model # 3X748
  • Open Power Relay, Surface Mounting, Electrical Connection Screw, 8 Pins, DPDT Contact Form, 40A @300VAC, 30A...More

Enclosed Pre-Wired Relay,SPDT,20A@277VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, SPDT, 20A@277VACEnclosed Pre-Wired Relay,SPDT,20A@277VAC
  • Item # 5LE36
  • Mfr. Model # RIB2401B
  • Enclosed Pre-Wired Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 20A @ 277VAC, 5A @ 480VAC,...More

3Phase Line Monitor,SPDT,8Pin,208-480VAC
  • MACROMATIC
  • 3Phase Line Monitor, SPDT, 8Pin, 208-480VAC3Phase Line Monitor,SPDT,8Pin,208-480VAC
  • Item # 5WMJ3
  • Mfr. Model # PMPU
  • 3-Phase Line Monitor, Voltage Sensing, Contact Form SPDT, Pins 8, Base Type Octal, Number of Contacts 1,...More

Relay,Enclosed,DPDT,8 Pins,120VAC
  • DAYTON
  • Relay, Enclosed, DPDT, 8 Pins, 120VACRelay,Enclosed,DPDT,8 Pins,120VAC
  • Item # 1A491
  • Mfr. Model # 1A491
  • Enclosed Power Relay, Side Flange Mounting, Electrical Connection 1/4 In. Tab Terminal, 8 Pins, DPDT Contact...More

Relay,Solid State
  • OMRON
  • Relay, Solid StateRelay,Solid State
  • Item # 6C900
  • Mfr. Model # G3NA-210B-DC5-24
  • Solid State Relay, Input DC, Maximum Operating Voltage 24 VDC, Minimum Operating Voltage 5 VDC, Output AC,...More

Timer Relay,9990 hr.,11 Pin,3A,SPDT,24V
  • OMRON
  • Timer Relay, 9990 hr., 11 Pin, 3A, SPDT, 24VTimer Relay,9990 hr.,11 Pin,3A,SPDT,24V
  • Item # 1A983
  • Mfr. Model # H3CA-A
  • Time Delay Relay, On Delay, Off Delay 1, Off Delay 2, Interval Delay, Cycle 1 shot, Repeat Cycle Equal On/Off...More

Results per page: 16 | 32 | 48