Skip Content

Filter Results By

Electrical

129 Results Found that Include 1,735 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Plug In Relay, 8 Pins, 15A @ 240VAC/28VDC Contact
Time Delay Relay,120 to 240VAC,5A,DPDT
  • Time Delay Relay, 120 to 240VAC, 5A, DPDT Time Delay Relay,120 to 240VAC,5A,DPDT
  • Item # 2A180
  • Mfr. Model # H3CR-A8AC100-240/DC100-125
  • Time Delay Relay, Operating Functions 1, 4, 5, 6, Coil Volts 120 to 240VAC, Contact Amp Rating (Resistive)...More

Plug In Relay, 8 Pins, Square Base Type, 12A @&#x
  • Single Function Time Delay Relays, On Delay Single Function Time Delay Relays, On Delay
  • Multiple product options available

    ON DELAY: When power is APPLIED to the coil, the ON DELAY timing period begins. The contacts do not transfer at this time. At the end of the ON DELAY time period the...More

Plug In Relay, 5 Pins, Square Base Type, 15A @&#x
Time Delay Relay,24VAC,5A,DPDT
  • Time Delay Relay, 24VAC, 5A, DPDT Time Delay Relay,24VAC,5A,DPDT
  • Item # 4KN14
  • Mfr. Model # H3YN-2 AC24
  • Time Delay Relay, Operating Functions 1, 4, 6, Coil Volts 24VAC, Contact Amp Rating (Resistive) 5A, Contact...More

Enclosed Power Relay, 11 Pins, 120VAC Coil Volts, 20A
Current Sensing Rly,0.75to150A,30VAC/DC
Current Sensing Relay,0.25A,Self Powered
Hermetically Sealed Plug In Relay, 14 Pins, Square Base
Flange Relay, 8 Pins, Square Base Type, 12A @ 240
Plug In Relay, 8 Pins, 15A @ 240VAC/28VDC Contact
  • Single Function Time Delay Relays, Off Delay I Single Function Time Delay Relays, Off Delay I
  • Multiple product options available

    "OFF DELAY I: Power is applied to the coil at all times. Upon CLOSURE of the start switch (a "dry" external contact), the contacts transfer, either connecting (normally...More

  • Single Function Time Delay Relays, Power Off Delay Single Function Time Delay Relays, Power Off Delay
  • Multiple product options available

    POWER OFF DELAY: When power is APPLIED to the coil, the contacts transfer, either connecting (normally open contacts) or disconnecting (normally closed contacts) the...More

Hermetically Sealed Plug In Relay, 14 Pins, Square Base
  • Single Function Time Delay Relays, Interval Delay Single Function Time Delay Relays, Interval Delay
  • Multiple product options available

    INTERVAL DELAY: When power is APPLIED to the coil (the start switch must be jumped in multifunction timers), the INTERVAL timing period begins and the contacts transfer,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More