Skip Content

Filter Results By

Electrical

38 Results Found that Include 436 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wireless Relay Module, 16A for Lutron Maestro Series Wirele
Adder Deck
24VDC Connection Module, Plastic
  • SCHNEIDER ELECTRIC
  • 24VDC Connection Module, Plastic 24VDC Connection Module, Plastic
  • Item # 14C826
  • Mfr. Model # XPSLCM1
  • Connection Module, Input Power 24VDC, Safety Output Configuration Not Specified, Aux. Contact Configuration...More

  • Category : Light Curtain Resource Modules and Accessories
Not Specified Programming and Diagnostic Module Holder, Plastic
Expansion Module, Diode, 6-250VDC Type
  • TM

    Grainger Choice

  • DAYTON
  • Expansion Module, Diode, 6-250VDC Type Expansion Module, Diode, 6-250VDC Type
  • Item # 1EGR4
  • Mfr. Model # 1EGR4
  • Relay, Socket Module, Diode, Number of Pins 2, Mounting Plug In To Socket, Voltage 6-250VDC, Length 0.4 In,...More

  • Category : Relay Accessories
Expansion Module, Diode, 6-250VDC Type
  • TM

    Grainger Choice

  • DAYTON
  • Expansion Module, Diode, 6-250VDC Type Expansion Module, Diode, 6-250VDC Type
  • Item # 1EGT1
  • Mfr. Model # 1EGT1
  • Relay, Socket Module, Diode, Number of Pins 2, Mounting Plug In To Socket, Voltage 6-250VDC, Length 0.3 In,...More

  • Category : Relay Accessories
Expansion Module, Metal Oxide Varistor, 240VAC/VDC Type
Expansion Module, Diode, 6-250VDC Type
Adder Deck
Expansion Module, Metal Oxide Varistor, 120VAC/VDC Type
Expansion Module, Metal Oxide Varistor, 24VAC/VDC Type
Expansion Module, LED, 120/240VAC/VDC Type
  • TM

    Grainger Choice

  • DAYTON
  • Expansion Module, LED, 120/240VAC/VDC Type Expansion Module, LED, 120/240VAC/VDC Type
  • Item # 1EGT2
  • Mfr. Model # 1EGT2
  • Relay, Socket Module, LED, Number of Pins 2, Mounting Plug In To Socket, Voltage 120/240 VAC/VDC, Length 0.3...More

  • Category : Relay Accessories
Expansion Module, Metal Oxide Varistor, 240VAC/VDC Type
Expansion Module, LED, 24VAC/VDC Type
  • TM

    Grainger Choice

  • DAYTON
  • Expansion Module, LED, 24VAC/VDC Type Expansion Module, LED, 24VAC/VDC Type
  • Item # 1EGR6
  • Mfr. Model # 1EGR6
  • Relay, Socket Module, LED, Number of Pins 2, Mounting Plug In To Socket, Voltage 24VAC/VDC, Length 0.4 In,...More

  • Category : Relay Accessories
Expansion Module, LED, 120/240VAC/VDC Type
  • TM

    Grainger Choice

  • DAYTON
  • Expansion Module, LED, 120/240VAC/VDC Type Expansion Module, LED, 120/240VAC/VDC Type
  • Item # 1EGR5
  • Mfr. Model # 1EGR5
  • Relay, Socket Module, LED, Number of Pins 2, Mounting Plug In To Socket, Voltage 120/240 VAC/VDC, Length 0.4...More

  • Category : Relay Accessories
Timer Module, Multifunction, 24-240VAC/VDC Type
Expansion Module, Varistor, 110-240VAC/VDC Type
Expansion Module, Varistor, 24-60VAC/VDC Type
Expansion Module, Varistor, 6-24VAC/VDC Type
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More