Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Electrical

33 Results Found that Include 410 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • 12 AWG Building Wire 12 AWG Building Wire
  • Multiple product options available

    Building Wire, THHN, 12 AWG, 20 Max. Amps, Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, and Temp. Rating 194°F; Varies by Wire Color, Spool Length,...More

  • SOUTHWIRE COMPANY
  • 18 AWG Building Wire 18 AWG Building Wire
  • Multiple product options available

    Building Wire, TFFN, 18 AWG, 6 Max. Amps, Spool Length 500 ft., Voltage 600VAC, and Jacket Material Nylon; Varies by Wire Color, Stranded / Solid, and Nominal Outside...More

  • SOUTHWIRE COMPANY
  • 8 AWG Building Wire 8 AWG Building Wire
  • Multiple product options available

    Building Wire, 8 AWG, and Voltage 600VAC; Varies by Wire Type, Max. Amps, Wire Color, Spool Length, Stranded / Solid, and Nominal Outside Dia.

  • SOUTHWIRE COMPANY
  • 10 AWG Building Wire 10 AWG Building Wire
  • Multiple product options available

    Building Wire, 10 AWG, and Voltage 600VAC; Varies by Wire Type, Max. Amps, Wire Color, Spool Length, Stranded / Solid, and Nominal Outside Dia.

  • SOUTHWIRE COMPANY
  • 14 AWG Building Wire 14 AWG Building Wire
  • Multiple product options available

    Building Wire, THHN, 14 AWG, 15 Max. Amps, Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon, and Temp. Rating 194°F; Varies by Wire Color, Spool Length,...More

  • SOUTHWIRE COMPANY
  • 16 AWG Building Wire 16 AWG Building Wire
  • Multiple product options available

    Building Wire, TFFN, 16 AWG, 8 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.099", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

  • SOUTHWIRE COMPANY
  • 6 AWG Building Wire 6 AWG Building Wire
  • Multiple product options available

    Building Wire, 6 AWG, and Voltage 600VAC; Varies by Wire Type, Max. Amps, Wire Color, Spool Length, Stranded / Solid, and Nominal Outside Dia.

  • SOUTHWIRE COMPANY
  • 4 AWG Building Wire 4 AWG Building Wire
  • Multiple product options available

    Building Wire, 4 AWG, and Voltage 600VAC; Varies by Wire Type, Max. Amps, Wire Color, Spool Length, Stranded / Solid, and Nominal Outside Dia.

  • SOUTHWIRE COMPANY
  • 2 AWG Building Wire 2 AWG Building Wire
  • Multiple product options available

    Building Wire, THHN, 2 AWG, 115 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.378", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

  • SOUTHWIRE COMPANY
  • 4/0 Building Wire 4/0 Building Wire
  • Multiple product options available

    Building Wire, THHN, 4/0, 230 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.624", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

Building Wire,THHN,3/0 AWG,Black,500ft
  • SOUTHWIRE COMPANY
  • Building Wire, THHN, 3/0 AWG, Black, 500ft Building Wire,THHN,3/0 AWG,Black,500ft
  • Item # 5ZG94
  • Mfr. Model # 20507002
  • Building Wire, THHN, 3/0, 225 Max. Amps, Wire Color Black, Spool Length 500 ft., Stranded, Nominal Outside...More

  • SOUTHWIRE COMPANY
  • 2/0 Building Wire 2/0 Building Wire
  • Multiple product options available

    Building Wire, THHN, 2/0, 175 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.518", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

  • SOUTHWIRE COMPANY
  • 1/0 Building Wire 1/0 Building Wire
  • Multiple product options available

    Building Wire, THHN, 1/0, 150 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.474", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

Building Wire,THHN,250MCM AWG,Blk,500ft
  • SOUTHWIRE COMPANY
  • Building Wire, THHN, 250MCM AWG, Blk, 500ft Building Wire,THHN,250MCM AWG,Blk,500ft
  • Item # 5ZG96
  • Mfr. Model # 20509602
  • Building Wire, THHN, 250 MCM, 255 Max. Amps, Wire Color Black, Spool Length 500 ft., Stranded, Nominal...More

  • SOUTHWIRE COMPANY
  • 3 AWG Building Wire 3 AWG Building Wire
  • Multiple product options available

    Building Wire, THHN, 3 AWG, 100 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.346", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

  • SOUTHWIRE COMPANY
  • 1 AWG Building Wire 1 AWG Building Wire
  • Multiple product options available

    Building Wire, THHN, 1 AWG, 130 Max. Amps, Spool Length 500 ft., Stranded, Nominal Outside Dia. 0.435", Voltage 600VAC, Insulation Material PVC, Jacket Material Nylon,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More