Skip Content

Filter Results By

Electrical

296 Results Found that Include 4,725 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • SQUARE D
  • Toggle Manual Motor Switch Toggle Manual Motor Switch
  • Multiple product options available

    Manual Motor Switch, Toggle, Amps AC 30, Max. Voltage 600VAC/230VDC, HP @ 1 Phase - 120V 2, HP @ 115VDC 2, HP @ 230VDC 1-1/2 and Standards UL, CSA, CE; Varies by...More

Overload Relay, Trip Class: 10, Current Range: 1.60&#x
Overload Relay, Trip Class: 10, Current Range: 4.00&#x
Overload Relay, Trip Class: 10, Current Range: 7.00&#x
Overload Relay, Trip Class: 10, Current Range: 1.00&#x
Overload Relay, Trip Class: 10, Current Range: 2.50&#x
Overload Module, Trip Class: 10, Current Range: 8.00&#
Overload Relay, Trip Class: 10, Current Range: 9.00&#x
  • SQUARE D
  • NEMA Style Magnetic Motor Starter, Nonreversing NEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, Number of Poles 3 and Standards UL, CSA; Varies by Coil Volts, Hz, Amps AC, Overload Relay Amp Setting, NEMA Size,...More

Overload Relay, Trip Class: 10, Current Range: 23.0&#x
Overload Relay, Trip Class: 10, Current Range: 5.50&#x
  • EATON
  • IEC Style Magnetic Motor Starter, Nonreversing IEC Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, IEC Style, Nonreversing, 50/60, Number of Poles 3, Auxiliary Contact Form 1NO and Enclosure Type NEMA 1; Varies by Coil Volts, Amps AC, Overload...More

  • DAYTON
  • NEMA Style Magnetic Motor Starter, Nonreversing NEMA Style Magnetic Motor Starter, Nonreversing
  • Multiple product options available

    Magnetic Motor Starter, NEMA Style, Nonreversing, 50/60 and Auxiliary Contact Form 1NC/1NO; Varies by Coil Volts, Number of Poles, Amps AC, Overload Relay Amp Setting,...More

Overload Relay, Trip Class: 10, Current Range: 48.0&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More