Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical

38 Results Found that Include 163 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • 16 to 14 AWG Butt Splice Connectors 16 to 14 AWG Butt Splice Connectors
  • Multiple product options available

    Butt Splice Connector, Insulation Type Heat Shrink, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type...More

  • 22 to 18 AWG Butt Splice Connectors 22 to 18 AWG Butt Splice Connectors
  • Multiple product options available

    Closed End Connector, Insulation Type Nylon, Color Code Clear, Max. Temp. 221°F, Max. Voltage 300V, Connection Material Copper, Standards UL/CUL, Connection Type Crimp...More

  • 12 AWG to 10 AWG Butt Splice Connectors 12 AWG to 10 AWG Butt Splice Connectors
  • Multiple product options available

    Butt Splice Connector, Insulation Type Heat Shrink, Wire Range 22 AWG to 18 AWG, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards...More

Solar Combiner Box ,Pre-Assembled
  • TE CONNECTIVITY
  • Solar Combiner Box , Pre-Assembled Solar Combiner Box ,Pre-Assembled
  • Item # 12L768
  • Mfr. Model # CPGI-1954283-1
  • Solar Combiner Box ,Pre-Assembled, Max. Voltage 600, Max. Output Amps 75, Max. Amps per String 15, Color...More

Red Solder-Type Wire Connector, Solder Connector Type, 20 A
Splice Connector,PK100
  • TE CONNECTIVITY
  • Splice Connector, PK100 Splice Connector,PK100
  • Item # 13M202
  • Mfr. Model # CPGI-321235-100
  • Splice Connector, Connector Type Butt Splice, Insulation Type Vinyl, Insulation Color White, Connection Type...More

Yellow Male Disconnect, Nylon Insulation Type, 12 to 10
  • Yellow Male Disconnect, Nylon Insulation Type, 12 to 10 AWG Wire Range 12 to 10 AWG Male Disconnects
  • Item # 10K414
  • Mfr. Model # CPGI-4-521098-2-10
  • Male Disconnect, Insulation Full, Insulation Type Nylon, Insulation Color Yellow, Wire Range 12 to 10 AWG,...More

  • 12 to 10 AWG Butt Splice Connectors 12 to 10 AWG Butt Splice Connectors
  • Multiple product options available

    Closed End Connector, Insulation Type Nylon, Color Code Clear, Max. Temp. 221°F, Max. Voltage 600V, Connection Type Crimp and Features Fully Insulated; Varies by Wire...More

  • TE CONNECTIVITY
  • 16 AWG to 10 AWG Butt Splice Connectors 16 AWG to 10 AWG Butt Splice Connectors
  • Multiple product options available

    Butt Splice Connector, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Connection Type Crimp; Varies by Color Code and Wire...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More