Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Electrical

327 Results Found that Include 327 Products

Results per page: 16 | 32 | 48
Raceway,Strap,Mounting
  • LEGRAND
  • Raceway, Strap, MountingRaceway,Strap,Mounting
  • Item # 3YY52
  • Mfr. Model # V704
  • Raceway, Strap, Mounting, Steel, Ivory, Converts To One-Hole By Breaking Off At Score, Lanced Tab Holds Strap...More

Supporting Clip,500/700Series,IV,Steel
Raceway,Box,Device, Ivory
  • LEGRAND
  • Raceway, Box, Device, IvoryRaceway,Box,Device, Ivory
  • Item # 3YY63
  • Mfr. Model # V5748
  • Raceway Box, Color Ivory, For Deep Switches And Receptacles, Base Has Two 1/2 Inch Trade Size Knockouts,...More

Raceway,Single Channel
  • LEGRAND
  • Raceway, Single ChannelRaceway,Single Channel
  • Item # 3YY43
  • Mfr. Model # V500
  • Raceway, Single Channel, Steel, Ivory, One Piece Steel Surface Raceway, Made To Conceal Power Or...More

Raceway,Elbow,Flat
  • LEGRAND
  • Raceway, Elbow, FlatRaceway,Elbow,Flat
  • Item # 3YY47
  • Mfr. Model # V511
  • Raceway, Elbow, Flat, 90 Degree, Steel, Ivory, For Right Angle Turns On Same Surface 3YY43, V500 Raceway,...More

Raceway,Hinge,Locking
  • LEGRAND
  • Raceway, Hinge, LockingRaceway,Hinge,Locking
  • Item # 3YE38
  • Mfr. Model # PN05L08V
  • Raceway, Locking Hinge Cover, Ivory, Adhesive Back, Nonmetallic PN05 Series, Latching One-Piece Raceway With...More

Raceway,Box,Device
  • LEGRAND
  • Raceway, Box, DeviceRaceway,Box,Device
  • Item # 3YY62
  • Mfr. Model # V5747
  • Raceway Box, Device, Shallow, 2, 1/2 Inch Knockout, Steel, Ivory, For Shallow Type Switches And Receptacles,...More

Raceway,Single Channel
  • LEGRAND
  • Raceway, Single ChannelRaceway,Single Channel
  • Item # 3YY50
  • Mfr. Model # V700
  • Raceway, Single Channel, Steel, Ivory, One Piece Steel Surface Raceway, Made To Conceal Power Or...More

Raceway,800 series,Plastic,60 In
  • LEGRAND
  • Raceway, 800 series, Plastic, 60 InRaceway,800 series,Plastic,60 In
  • Item # 4GVN7
  • Mfr. Model # 800BAC
  • Raceway, 800 series, Number of Channels 1, Connector Type Entrance end, Cover Type Snap on, Material of...More

Raceway,Box,Power One
  • LEGRAND
  • Raceway, Box, Power OneRaceway,Box,Power One
  • Item # 3YE52
  • Mfr. Model # PSB1V
  • Raceway Box, Power, One Gang, Ivory, Nonmetallic PN03, PN05 And PN10 Series, Accepts All Standard Single Gang...More

Raceway Box,Two Gang
  • LEGRAND
  • Raceway Box, Two GangRaceway Box,Two Gang
  • Item # 4JA47
  • Mfr. Model # V5748-2
  • Raceway Two Gang Box, Single Channel, Depth 1.75 In, Width 4.75 In, Length 4.75 In, 2 Piece Metallic...More

Raceway,Box,Device
  • LEGRAND
  • Raceway, Box, DeviceRaceway,Box,Device
  • Item # 3YY61
  • Mfr. Model # V5744S
  • Raceway Box, Device, Deep, Switch/Receptacle, Steel, Ivory, For Installing Signal System Alarm Wiring And...More

Raceway,Hinge,Locking
  • LEGRAND
  • Raceway, Hinge, LockingRaceway,Hinge,Locking
  • Item # 3YE22
  • Mfr. Model # PN03L08V
  • Raceway, Locking Hinge Cover, Ivory, Adhesive Back, Nonmetallic PN03 Series, Latching One-Piece Raceway With...More

Raceway,Elbow,Flat
  • LEGRAND
  • Raceway, Elbow, FlatRaceway,Elbow,Flat
  • Item # 3YY54
  • Mfr. Model # V711
  • Raceway, Elbow, Flat, 90 Degree, Steel, Ivory, For Right Angle Turns On Same Surface, 3YY50, V700 Raceway,...More

Raceway,400 series,Plastic,60 In
  • LEGRAND
  • Raceway, 400 series, Plastic, 60 InRaceway,400 series,Plastic,60 In
  • Item # 4GVN6
  • Mfr. Model # 400BAC
  • Raceway, 400 series, Number of Channels 1, Connector Type Entrance end, Cover Type Snap on, Material of...More

Raceway,Elbow,Internal
  • LEGRAND
  • Raceway, Elbow, InternalRaceway,Elbow,Internal
  • Item # 3YY48
  • Mfr. Model # V517
  • Raceway, Elbow, Internal, 90 Degree, Steel, Ivory, For Inside Corners At Right Angles, 3YY43 , V500 Raceway,...More

Raceway,Clip,Divider
  • LEGRAND
  • Raceway, Clip, DividerRaceway,Clip,Divider
  • Item # 3ZA38
  • Mfr. Model # 4001DA
  • Raceway Clip, Divider, Plated, Required For Holding 3ZA34 G4000D Divider In Place, Use One Every 2 1/2 Feet,...More

Raceway,Duct
  • LEGRAND
  • Raceway, DuctRaceway,Duct
  • Item # 3YE66
  • Mfr. Model # 300
  • Raceway, Duct, Adhesive Back, Ivory, 60 Lx0.375 Hx0.5 In W, Non metallic, One Piece Latching, Rigid PVC,...More

Raceway,Hinge,Locking
  • LEGRAND
  • Raceway, Hinge, LockingRaceway,Hinge,Locking
  • Item # 3YE40
  • Mfr. Model # PN10L08V
  • Raceway, Locking Hinge Cover, Ivory, Adhesive Back, Nonmetallic PN10 Series, Latching One-Piece Raceway With...More

Raceway,Cover,Steel
  • LEGRAND
  • Raceway, Cover, SteelRaceway,Cover,Steel
  • Item # 3YY97
  • Mfr. Model # G3000CE
  • Raceway, Cover, Steel, Gray, Metal Surface Raceway Cover For Power And Communication Wiring, .040 Inch Steel,...More

Raceway,Bushing,Steel
  • LEGRAND
  • Raceway, Bushing, SteelRaceway,Bushing,Steel
  • Item # 3YY44
  • Mfr. Model # 502
  • Raceway, Bushing, Steel, Plated, Protects Wired From Abraision, Bushing Slips Into Open End Of 3YY43 Where It...More

Conduit Connector,1/2 In,Ivory,Female
  • LEGRAND
  • Conduit Connector, 1/2 In, Ivory, FemaleConduit Connector,1/2 In,Ivory,Female
  • Item # 2VB52
  • Mfr. Model # 5782
  • Conduit Connector, 1/2 In, Material of Construction Galvanized Steel, Connector Type Female, Length 1.75 In,...More

Raceway,Box,Shallow
  • LEGRAND
  • Raceway, Box, ShallowRaceway,Box,Shallow
  • Item # 3YY64
  • Mfr. Model # V5748S
  • Raceway Box, Shallow, Switch/Receptacle, 1, 1/2 Inch Knockouts, For Duplex Receptacles, Shallow Type, Base...More

Raceway,Clip,Wire
Raceway,Cover,Steel
  • LEGRAND
  • Raceway, Cover, SteelRaceway,Cover,Steel
  • Item # 3ZA50
  • Mfr. Model # V4000C
  • Raceway, Cover, Steel, Ivory, Steel Surface Raceway Cover For Power And Communication wiring, .040 Inch...More

Raceway,Elbow,Flat
  • LEGRAND
  • Raceway, Elbow, FlatRaceway,Elbow,Flat
  • Item # 3YE24
  • Mfr. Model # PN03F11V
  • Raceway, Elbow, Flat, 90 Degree, Ivory, Two Piece, Nonmetallic PN03 Series, Right Angle Turns On The Same...More

Raceway,Cover,Clip
  • LEGRAND
  • Raceway, Cover, ClipRaceway,Cover,Clip
  • Item # 3YE23
  • Mfr. Model # PN03F06V
  • Raceway Cover, Clip, Ivory, Nonmetallic PN03 Series, For Covering Joint Of Two Pieces Of PN03 Raceway,...More

Raceway,Elbow,Internal
  • LEGRAND
  • Raceway, Elbow, InternalRaceway,Elbow,Internal
  • Item # 3YY55
  • Mfr. Model # V717
  • Raceway, Elbow, Internal, 90 Degree, Steel, Ivory, For Inside Corners At Right Angles, 3YY50, V700 Raceway,...More

Entrance End Fitting,Raceway V20 Series
Raceway,2300 series,Plastic,60 In
  • LEGRAND
  • Raceway, 2300 series, Plastic, 60 InRaceway,2300 series,Plastic,60 In
  • Item # 4GVN8
  • Mfr. Model # 2300BAC
  • Raceway, 2300 series, Number of Channels 1, Connector Type Entrance end, Cover Type Snap on, Material of...More

Raceway,Base And Cover
  • LEGRAND
  • Raceway, Base And CoverRaceway,Base And Cover
  • Item # 3YY66
  • Mfr. Model # 1500-10
  • Raceway, Base And Cover, Galvanized, Steel Overfloor, 200 Pounds Per Square Inch Load, For Use On The Floor...More

Raceway,Connector
  • LEGRAND
  • Raceway, ConnectorRaceway,Connector
  • Item # 3YY70
  • Mfr. Model # 1585
  • Raceway, Connector, Combination, Galvanized, Steel, For Connecting 1/2 Inch Trade Size Conduit Or Armoured...More

Results per page: 16 | 32 | 48