Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

    Electrical

    112 Results Found that Include 125 Products

    Results per page: 16 | 32 | 48
    Conduit Clamp,Screw On,3/4 In,Steel
    • B-LINE by Eaton
    • Conduit Clamp, Screw On, 3/4 In, SteelConduit Clamp,Screw On,3/4 In,Steel
    • Item # 4RHZ4
    • Mfr. Model # BL1410
    • Conduit Clamp, Screw On, Conduit Size 3/4 In., Material of Construction Steel, Max. Load 400 Lb., Thread Size...More

    Conduit Clamp,Screw On,1 In,Steel
    • B-LINE by Eaton
    • Conduit Clamp, Screw On, 1 In, SteelConduit Clamp,Screw On,1 In,Steel
    • Item # 4RHZ5
    • Mfr. Model # BL1420
    • Conduit Clamp, Screw On, Conduit Size 1 In., Material of Construction Steel, Max. Load 400 Lb., Thread Size...More

    Conduit Clamp,Screw On,2 In,Steel
    • B-LINE by Eaton
    • Conduit Clamp, Screw On, 2 In, SteelConduit Clamp,Screw On,2 In,Steel
    • Item # 4RHZ6
    • Mfr. Model # BL1450
    • Conduit Clamp, Screw On, Conduit Size 2 In., Material of Construction Steel, Max. Load 400 Lb., Thread Size...More

    Conduit Clamp,Screw On,1/2 In,Steel
    • B-LINE by Eaton
    • Conduit Clamp, Screw On, 1/2 In, SteelConduit Clamp,Screw On,1/2 In,Steel
    • Item # 4RHZ3
    • Mfr. Model # BL1400
    • Conduit Clamp, Screw On, Conduit Size 1/2 In., Material of Construction Steel, Max. Load 400 Lb., Thread Size...More

    Angle Bracket,Steel,25Lb Max Load
    Bridle Ring,1-1/2In,1/4In Thread Size
    Beam Clamp,1/2 to 3/4 In Conduit,Steel
    • B-LINE by Eaton
    • Beam Clamp, 1/2 to 3/4 In Conduit, SteelBeam Clamp,1/2 to 3/4 In Conduit,Steel
    • Item # 4RHV7
    • Mfr. Model # BG-8-12-C2
    • Beam Clamp, Nominal Conduit/Pipe 1/2 to 3/4 In., Hole Size Threaded 1/4 In., Jaw Opening Up to 1/2 In., Load...More

    Beam Clamp,Threaded 1/4 In Hole Size
    • B-LINE by Eaton
    • Beam Clamp, Threaded 1/4 In Hole SizeBeam Clamp,Threaded 1/4 In Hole Size
    • Item # 4RHK8
    • Mfr. Model # BC1
    • Beam Clamp, Hole Size Threaded 1/4 In., Jaw Opening Up to 1/2 In., Load Rating 100 Lb., Flange Width Up to...More

    Bridle Ring,1 1/4In,1/4-20 Thread Size
    • B-LINE by Eaton
    • Bridle Ring, 1 1/4In, 1/4-20 Thread SizeBridle Ring,1 1/4In,1/4-20 Thread Size
    • Item # 4RJA3
    • Mfr. Model # BR-20-4T
    • Bridle Ring, Material of Construction Steel, Dia. 1-1/4 In In., Max. Load 50 Lb., Thread Size 1/4-20 In.,...More

    Mounting Bracket,1Gang,Plastic,Orange
    • B-LINE by Eaton
    • Mounting Bracket, 1Gang, Plastic, OrangeMounting Bracket,1Gang,Plastic,Orange
    • Item # 4RHJ1
    • Mfr. Model # BB10P
    • Communication Mounting Bracket, Single Gang, Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4...More

    J-Hook,Wall Mount,2In Max Cap
    • B-LINE by Eaton
    • J-Hook, Wall Mount, 2In Max CapJ-Hook,Wall Mount,2In Max Cap
    • Item # 4RHN6
    • Mfr. Model # BCH32
    • J-Hook, Mounting Location Wall, Silver, Max. Load Capacity 30 lb., Max. Cable Capacity 2 In., Material of...More

    Mount Bracket,1Gang,.25-1.25In Paneling
    • B-LINE by Eaton
    • Mount Bracket, 1Gang, .25-1.25In PanelingMount Bracket,1Gang,.25-1.25In Paneling
    • Item # 4RHH8
    • Mfr. Model # BB10
    • Communication Mounting Bracket, Single Gang, Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4...More

    Mtg Bracket,Adjustable,11 to 18In
    • B-LINE by Eaton
    • Mtg Bracket, Adjustable, 11 to 18InMtg Bracket,Adjustable,11 to 18In
    • Item # 4RHJ5
    • Mfr. Model # BB2-16T
    • Mounting Bracket, Adjustable, Supports Outlet Boxes in Wall Cavity, Length 11 to 18 In., Box Type 4 In or...More

    Conduit Hanger,EMT 3/4&Rigid 1/2In,Steel
    • B-LINE by Eaton
    • Conduit Hanger, EMT 3/4&Rigid 1/2In, SteelConduit Hanger,EMT 3/4&Rigid 1/2In,Steel
    • Item # 4RJD1
    • Mfr. Model # BW-12
    • Conduit Hanger, Conduit Size EMT 3/4 and Rigid 1/2 In., Material of Construction Steel, Max. Load 50 Lb.,...More

    Conduit Hanger,EMT 1&Rigid 3/4In,Steel
    • B-LINE by Eaton
    • Conduit Hanger, EMT 1&Rigid 3/4In, SteelConduit Hanger,EMT 1&Rigid 3/4In,Steel
    • Item # 4RJD2
    • Mfr. Model # BW-16
    • Conduit Hanger, Conduit Size EMT 1 and Rigid 3/4 In., Material of Construction Steel, Max. Load 50 Lb., Zinc...More

    Conduit Clip,Multi Function,25Lb Max
    • B-LINE by Eaton
    • Conduit Clip, Multi Function, 25Lb MaxConduit Clip,Multi Function,25Lb Max
    • Item # 4RJD3
    • Mfr. Model # BW2
    • Conduit Clip, Multi Function, Material of Construction Steel, Max. Load 25 Lb., Zinc Phosphate Finish,...More

    J-Hook,Wall Mount,4In Max Cap
    • B-LINE by Eaton
    • J-Hook, Wall Mount, 4In Max CapJ-Hook,Wall Mount,4In Max Cap
    • Item # 4RHR1
    • Mfr. Model # BCH64
    • J-Hook, Mounting Location Wall, Silver, Max. Load Capacity 30 lb., Max. Cable Capacity 4 In., Material of...More

    Bridle Ring,2In,1/4-20 Thread Size
    • B-LINE by Eaton
    • Bridle Ring, 2In, 1/4-20 Thread SizeBridle Ring,2In,1/4-20 Thread Size
    • Item # 4RJA6
    • Mfr. Model # BR-32-4T
    • Bridle Ring, Material of Construction Steel, Dia. 2 In In., Max. Load 50 Lb., Thread Size 1/4-20 In., Zinc...More

    Mtg Bracket,2 1/2-3 5/8In Studs
    • B-LINE by Eaton
    • Mtg Bracket, 2 1/2-3 5/8In StudsMtg Bracket,2 1/2-3 5/8In Studs
    • Item # 4RHK2
    • Mfr. Model # BB4-23
    • Mounting Bracket, Single Side, Provides a Secure Support for 4 In or 4-11/16 In Square Boxes, For Use With 2...More

    Bridle Ring,2In,1/4In Thread Size
    • B-LINE by Eaton
    • Bridle Ring, 2In, 1/4In Thread SizeBridle Ring,2In,1/4In Thread Size
    • Item # 4RJA7
    • Mfr. Model # BR-32-4W
    • Bridle Ring, Material of Construction Steel, Dia. 2 In In., Max. Load 50 Lb., Thread Size 1/4 In In., Zinc...More

    Flange Clip,Hammer On,1/8-1/4In Flange
    • B-LINE by Eaton
    • Flange Clip, Hammer On, 1/8-1/4In FlangeFlange Clip,Hammer On,1/8-1/4In Flange
    • Item # 4RHR7
    • Mfr. Model # BE-2-4
    • Flange Clip, Hammer On, Material of Construction Steel, Max. Load 200 Lb., Zinc Phosphate Finish, Provides...More

    Cable Hanger,For Positioning Only
    • B-LINE by Eaton
    • Cable Hanger, For Positioning OnlyCable Hanger,For Positioning Only
    • Item # 4RJD5
    • Mfr. Model # BW4
    • Cable Hanger, Material of Construction Steel, Max. Load Positioning Only Lb., Zinc Phosphate Finish, Supports...More

    J-Hook,Wall Mount,3/4In Max Cap
    • B-LINE by Eaton
    • J-Hook, Wall Mount, 3/4In Max CapJ-Hook,Wall Mount,3/4In Max Cap
    • Item # 4RHK9
    • Mfr. Model # BCH12
    • J-Hook, Mounting Location Wall, Silver, Max. Load Capacity 30 lb., Max. Cable Capacity 3/4 In., Material of...More

    Metal Stud Grommet,Universal,Plastic
    Flange Clip,Hammer On,5/16-1/2In Flange
    • B-LINE by Eaton
    • Flange Clip, Hammer On, 5/16-1/2In FlangeFlange Clip,Hammer On,5/16-1/2In Flange
    • Item # 4RHR8
    • Mfr. Model # BE-5-8
    • Flange Clip, Hammer On, Material of Construction Steel, Max. Load 200 Lb., Zinc Phosphate Finish, Provides...More

    Conduit Clip,75Lb Max,Flange1/8-1/4 In
    • B-LINE by Eaton
    • Conduit Clip, 75Lb Max, Flange1/8-1/4 InConduit Clip,75Lb Max,Flange1/8-1/4 In
    • Item # 4RHW7
    • Mfr. Model # BG-8-12-U-2-4
    • Conduit Clip, Hammer On, Conduit Size 1/2 to 3/4 In., Material of Construction Steel, Max. Load 75 Lb., Zinc...More

    Conduit&Cable Hanger,1/2 In,Steel
    • B-LINE by Eaton
    • Conduit&Cable Hanger, 1/2 In, SteelConduit&Cable Hanger,1/2 In,Steel
    • Item # 4RJD6
    • Mfr. Model # BW-8
    • Conduit and Cable Hanger, Conduit Size 1/2 In., Material of Construction Steel, Max. Load 50 Lb., Zinc...More

    J-Hook,Wall Mount,1 5/16In Max Cap
    • B-LINE by Eaton
    • J-Hook, Wall Mount, 1 5/16In Max CapJ-Hook,Wall Mount,1 5/16In Max Cap
    • Item # 4RHN1
    • Mfr. Model # BCH21
    • J-Hook, Mounting Location Wall, Silver, Max. Load Capacity 30 lb., Max. Cable Capacity 1-5/16 In., Material...More

    Device Retainer,Drywall,Tile,Panel Walls
    • B-LINE by Eaton
    • Device Retainer, Drywall, Tile, Panel WallsDevice Retainer,Drywall,Tile,Panel Walls
    • Item # 4RHJ7
    • Mfr. Model # BB32
    • Wiring Device Retainer, Adds Rigidity to Devices in Oversize Wall Openings, For Use With Drywall, Tile and...More

    Fixture Hanger,For T-Bar Ceilings,24In
    • B-LINE by Eaton
    • Fixture Hanger, For T-Bar Ceilings, 24InFixture Hanger,For T-Bar Ceilings,24In
    • Item # 4RHH7
    • Mfr. Model # BA50F
    • Fan/Fixture Hanger, Positions and Secures Fans and Fixtures to Suspended Ceilings, For Use With T-Bar...More

    Flange Clip,1/16-1/4In Angle Flange
    • B-LINE by Eaton
    • Flange Clip, 1/16-1/4In Angle FlangeFlange Clip,1/16-1/4In Angle Flange
    • Item # 4RHT3
    • Mfr. Model # BF4
    • Flange Clip, Z Purlin, Material of Construction Steel, Max. Load 160 Lb., Zinc Phosphate Finish, Supports...More

    Results per page: 16 | 32 | 48