Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Electrical

218 Results Found that Include 543 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Counter,Mechanical
  • DAYTON
  • Counter, MechanicalCounter,Mechanical
  • Item # 6X596
  • Mfr. Model # 6X596
  • Mechanical Counter, Input Type Lever Arm, Right Hand, Top Coming, Number of Digits 6, Mounting Base, Max....More

Phase Monitor Relay,Plug-In,190 to 500V
  • DAYTON
  • Phase Monitor Relay, Plug-In, 190 to 500VPhase Monitor Relay,Plug-In,190 to 500V
  • Item # 31EE08
  • Mfr. Model # 31EE08
  • Phase Monitor Relay, Plug-In, Contact Form SPDT, Pins 8, Base Type Plug-In, Socket 5X852, Number of Contacts...More

AC Current Sensor
  • DAYTON
  • AC Current SensorAC Current Sensor
  • Item # 6C055
  • Mfr. Model # 6C055
  • AC Current Sensor, Current Sensing, Contact Form SPDT, Input Voltage 120VAC, Max. Inrush Current 300, Amps...More

  • DAYTON
  • ContactorContactor
  • Multiple product options available

    Contactor and IEC; Varies by Full Load Amps-Inductive, Full Load Amps-Resistive, Number of Poles, Coil Volts, Action, Enclosure Type and Auxiliary Contact Form

  • DAYTON
  • Miniature Prewired Limit SwitchMiniature Prewired Limit Switch
  • Multiple product options available

    Miniature Limit Switch, Contact Form SPDT, Voltage Rating 300AC/DC, NEMA Rating 4, 6, 6P, 12, 13, IP Rating 67, Series Dayton, Operating Temp. Range -14 Degrees to 185...More

  • DAYTON
  • Heavy Duty Foot SwitchHeavy Duty Foot Switch
  • Multiple product options available

    Momentary Action, NEMA Rating 1, 4, 13, Voltage Rating 125/250VAC, Color Orange, IP Rating 65, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by:...More

Solid State Relay,Input,90-280VAC,Gray
  • DAYTON
  • Solid State Relay, Input, 90-280VAC, GraySolid State Relay,Input,90-280VAC,Gray
  • Item # 1EJK3
  • Mfr. Model # 1EJK3
  • Solid State Relay, Input Voltage 90-280 VAC, Max Input Volts 280 VAC, Min Input Volts 90 VAC, Voltage Output...More

AC Current Sensor
  • DAYTON
  • AC Current SensorAC Current Sensor
  • Item # 6C054
  • Mfr. Model # 6C054
  • AC Current Sensor, Current Sensing, Contact Form SPDT, Input Voltage 24VAC, Max. Inrush Current 300, Amps 10,...More

Step Up/Down Voltage Converter, 1.5kVA
  • DAYTON
  • Step Up/Down Voltage Converter, 1.5kVAStep Up/Down Voltage Converter, 1.5kVA
  • Item # 16V987
  • Mfr. Model # 16V987
  • Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 1.5kVA, 50/60 Hz,...More

AC Current Sensor
  • DAYTON
  • AC Current SensorAC Current Sensor
  • Item # 6C057
  • Mfr. Model # 6C057
  • AC Current Sensor, Current Sensing, Contact Form SPDT, Input Voltage 230VAC, Max. Inrush Current 300, Amps...More

  • DAYTON
  • Two Pedal General Purpose Foot SwitchTwo Pedal General Purpose Foot Switch
  • Multiple product options available

    Two Pedal General Purpose Foot Switch, Momentary Action, NEMA Rating 1, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Contact Form, Material of Construction,...More

  • DAYTON
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60, Action Nonreversing and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V,...More

Contactor ,IEC,12A,4P,120VAC,2NO/2NC
  • DAYTON
  • Contactor , IEC, 12A, 4P, 120VAC, 2NO/2NCContactor ,IEC,12A,4P,120VAC,2NO/2NC
  • Item # 6EAY3
  • Mfr. Model # 6EAY3
  • Contactor, IEC, Full Load Amps-Inductive 12, Full Load Amps-Resistive 25, Number of Poles 4, Coil Volts...More

  • DAYTON
  • Two Pedal Light Duty Foot SwitchTwo Pedal Light Duty Foot Switch
  • Multiple product options available

    Two Pedal Light Duty Foot Switch, Momentary Action, (2) SPDT-NO Contact Form, NEMA Rating 1, Length 7-9/32 In., Width 6-5/8 In., Depth 1-7/64 In., Current Rating 10, HP...More

  • DAYTON
  • Heavy Duty Limit SwitchHeavy Duty Limit Switch
  • Multiple product options available

    10 Amps, Series Dayton, Standards UL, CSA, CE, Varies by: Actuator Style, Actuator Location, Electrical Connection, Wiring Entry, Contact Form, Voltage Rating, NEMA...More

IEC Timer,On Delay,.1-30Sec,1NO/1NC
Motor Starter,NEMA,110/240V,1P,1-16A
  • DAYTON
  • Motor Starter, NEMA, 110/240V, 1P, 1-16ANEMA Style Magnetic Motor Starter, Nonreversing
  • Item # 41C936
  • Mfr. Model # 41C936
  • Magnetic Motor Starter, NEMA Style, Nonreversing, Coil Volts 110/240VAC, 50/60 Hz, Number of Poles 1, Amps AC...More

Transformer,1 Phase,1kVA,120/240V Out
  • DAYTON
  • Transformer, 1 Phase, 1kVA, 120/240V OutTransformer,1 Phase,1kVA,120/240V Out
  • Item # 31YD56
  • Mfr. Model # 31YD56
  • Transformer, 1kVA VA Rating, 120/240VAC Output Voltage, 240/480VAC Input Voltage, Wall Mounting, Enclosure...More

Relay,Current Sensing, 120 VAC
  • DAYTON
  • Relay, Current Sensing, 120 VACRelay,Current Sensing, 120 VAC
  • Item # 15V827
  • Mfr. Model # 15V827
  • Relay, Current Sensing, Contact Form SPDT, Input Voltage 120VAC, Max. Inrush Current 300, Amps 10, Trip Delay...More

  • DAYTON
  • 1NO/1NC Non-Illuminated Selector Switch1NO/1NC Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 30mm, 1NO/1NC Contact Form, Contact Rating 10A @ 600VAC, 2.5A @ 600VDC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 4, 13, IP...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More