Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Electrical

51 Results Found that Include 118 Products

Results per page: 16 | 32 | 48
Control Station,4,4X,Push Pull
  • DAYTON
  • Control Station, 4,4X, Push PullEmergency Stop Control Station
  • Item # 32W277
  • Mfr. Model # 32W277
  • Emergency Stop Control Station, Number of Operators 1, Size 22mm, Legend Stop, Type of Operator Push Button...More

Gnrl Prps Foot Swtch,Momentary Action
  • DAYTON
  • Gnrl Prps Foot Swtch, Momentary ActionGeneral Purpose Foot Switch
  • Item # 6GPC8
  • Mfr. Model # 6GPC8
  • General Purpose Foot Switch, Momentary Action, SPDT Contact Form, Material of Construction Zinc Metal Die...More

Counter,Mechanical
  • DAYTON
  • Counter, MechanicalCounter,Mechanical
  • Item # 6X157
  • Mfr. Model # 6X157
  • Mechanical Counter, Input Type Lever Arm, Right Hand, Top Coming, Number of Digits 5, Mounting Base, Max....More

  • DAYTON
  • 1NO/1NC, General Purpose Limit Switch1NO/1NC, General Purpose Limit Switch
  • Multiple product options available

    General Purpose Limit Switch, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NO/1NC, 10 Amps, Voltage Rating 500AC, IP Rating 66, Series Dayton, Operating Temp....More

Relay,Sequencing,DPDT,24VDC,Coil Volts
  • DAYTON
  • Relay, Sequencing, DPDT, 24VDC, Coil VoltsRelay,Sequencing,DPDT,24VDC,Coil Volts
  • Item # 1EGU7
  • Mfr. Model # 1EGU7
  • Impulse Sequencing Relay, Square Plug In Socket Mounting, 8 Pins, DPDT Contact Form, 12 Contact Amp Rating...More

  • DAYTON
  • ContactorContactor
  • Multiple product options available

    Contactor, Definite Purpose, Hz 50/60, Action Nonreversing and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V,...More

Relay,Sequencing,DPDT,24VAC,Coil Volts
  • DAYTON
  • Relay, Sequencing, DPDT, 24VAC, Coil VoltsRelay,Sequencing,DPDT,24VAC,Coil Volts
  • Item # 1EGU6
  • Mfr. Model # 1EGU6
  • Impulse Sequencing Relay, Square Plug In Socket Mounting, 8 Pins, DPDT Contact Form, 12 Contact Amp Rating...More

Solid State Relay,Input,3-32VDC
  • DAYTON
  • Solid State Relay, Input, 3-32VDCSolid State Relay,Input,3-32VDC
  • Item # 1EGJ6
  • Mfr. Model # 1EGJ6
  • Solid State Relay, Puck Style, Input Voltage 3-32 VDC, Max Input Volts 32 VDC, Min Input Volts 3 VDC, Voltage...More

  • DAYTON
  • 1NO/1NC, Heavy Duty Limit Switch1NO/1NC, Heavy Duty Limit Switch
  • Multiple product options available

    Heavy Duty Limit Switch, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NO/1NC, 10 Amps, Voltage Rating 500AC, IP Rating 66, Series Dayton, Operating Temp. Range 32...More

  • DAYTON
  • Miniature Precision Limit SwitchMiniature Precision Limit Switch
  • Multiple product options available

    Miniature Precision Limit Switch, Top, Contact Form SPDT, Voltage Rating 250AC, NEMA Rating 3, 4, 13, IP Rating 67, Movement Vertical, Series Dayton, Operating Temp....More

Relay,Sequencing,DPDT,120VAC,Coil Volts
  • DAYTON
  • Relay, Sequencing, DPDT, 120VAC, Coil VoltsRelay,Sequencing,DPDT,120VAC,Coil Volts
  • Item # 1EGU4
  • Mfr. Model # 1EGU4
  • Impulse Sequencing Relay, Square Plug In Socket Mounting, 8 Pins, DPDT Contact Form, 12 Contact Amp Rating...More

  • DAYTON
  • 2NO Non-Illuminated Selector Switch2NO Non-Illuminated Selector Switch
  • Multiple product options available

    Non-Illuminated Selector Switch, 22mm, 3 Position, 2NO Contact Form, Color Black, Contact Rating 10A @ 600VAC, 2.5A @ 600VDC, NEMA Contact Rating Designation A600/Q600,...More

  • DAYTON
  • Enclosed Limit SwitchEnclosed Limit Switch
  • Multiple product options available

    Enclosed Limit Switch, Top, Electrical Connection Screw Terminals, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form SPDT, 15 Amps, Voltage Rating 480AC/DC, Series...More

Selector Switch,Non-Illuminated,Keyed
  • DAYTON
  • Selector Switch, Non-Illuminated, KeyedNon-Illuminated Selector Switch, 3P
  • Item # 30G288
  • Mfr. Model # 30G288
  • Non-Illuminated Selector Switch, 22mm, 3 Position, Momentary/Maintained/Momentary Action, Keyed Type of...More

Solid State Relay,Input,3-32VDC
  • DAYTON
  • Solid State Relay, Input, 3-32VDCSolid State Relay,Input,3-32VDC
  • Item # 1EGH9
  • Mfr. Model # 1EGH9
  • Solid State Relay, Puck Style, Input Voltage 3-32 VDC, Max Input Volts 32 VDC, Min Input Volts 3 VDC, Voltage...More

Relay,SPST-NO-DM,4 Pins,120VAC
  • DAYTON
  • Relay, SPST-NO-DM, 4 Pins, 120VACRelay,SPST-NO-DM,4 Pins,120VAC
  • Item # 5Z536
  • Mfr. Model # 5Z536
  • Open Power Relay, Surface Mounting, Electrical Connection Screw, 4 Pins, SPST-NO-DM Contact Form, 40A...More

  • DAYTON
  • Light Duty Foot SwitchLight Duty Foot Switch
  • Multiple product options available

    Light Duty Foot Switch, NEMA Rating 1, HP 1/2, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Action, Contact Form, Material of Construction,...More

Solid State Relay,Input,3-32VDC,Gray
  • DAYTON
  • Solid State Relay, Input, 3-32VDC, GraySolid State Relay,Input,3-32VDC,Gray
  • Item # 1EJG6
  • Mfr. Model # 1EJG6
  • Solid State Relay, Input Voltage 3-32 VDC, Max Input Volts 32 VDC, Min Input Volts 3 VDC, Voltage Output...More

Relay,Sequencing,DPDT,12VDC,Coil Volts
  • DAYTON
  • Relay, Sequencing, DPDT, 12VDC, Coil VoltsRelay,Sequencing,DPDT,12VDC,Coil Volts
  • Item # 1EGU5
  • Mfr. Model # 1EGU5
  • Impulse Sequencing Relay, Square Plug In Socket Mounting, 8 Pins, DPDT Contact Form, 12 Contact Amp Rating...More

Limit Switch,Top Actuator,1NO/1NC,250VAC
  • DAYTON
  • Limit Switch, Top Actuator, 1NO/1NC, 250VAC1NO/1NC, Limit Switch
  • Item # 4VZD4
  • Mfr. Model # 4VZD4
  • Limit Switch, Plunger, Top, Electrical Connection Screw Terminals, Contact Form 1NO/1NC, 10 Amps, Voltage...More

Solid State Relay,Mini,Input,6-30VDC
  • DAYTON
  • Solid State Relay, Mini, Input, 6-30VDCSolid State Relay,Mini,Input,6-30VDC
  • Item # 1EGU3
  • Mfr. Model # 1EGU3
  • Solid State Relay, Miniature, Input Voltage 6-30 VDC, Max Input Volts 30 VDC, Min Input Volts 6 VDC, Voltage...More

Transformer,1 Phase,50VA,120/240V Out
  • DAYTON
  • Transformer, 1 Phase, 50VA, 120/240V OutTransformer,1 Phase,50VA,120/240V Out
  • Item # 31YD50
  • Mfr. Model # 31YD50
  • Transformer,50VA VA Rating,120/240VAC Output Voltage,240/480VAC Input Voltage,Width 3.25 In.,Height 8.25...More

Results per page: 16 | 32 | 48