Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Electrical

31 Results Found that Include 62 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Compact Contactor,DP,30A,2P,24VAC
    • DAYTON
    • Compact Contactor, DP, 30A, 2P, 24VACCompact Contactor
    • Item # 6GNY4
    • Mfr. Model # 6GNY4
    • Compact Contactor, Definite Purpose, Number of Poles 2, 30 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1...More

    Gnrl Prps Foot Swtch,Momentary Action
    • DAYTON
    • Gnrl Prps Foot Swtch, Momentary ActionGeneral Purpose Foot Switch
    • Item # 6GPC3
    • Mfr. Model # 6GPC3
    • General Purpose Foot Switch, Momentary Action, SPDT Contact Form, Material of Construction Zinc Metal Die...More

    Relay,Power,3PDT,24VAC,Coil Volts
    • DAYTON
    • Relay, Power, 3PDT, 24VAC, Coil Volts24VAC, Relay
    • Item # 1EGE9
    • Mfr. Model # 1EGE9
    • Relay, Square Plug In Socket Mounting, 11 Pins, 3PDT Contact Form, 16 Contact Amp Rating (Resistive), 24VAC...More

    Compact Contactor,DP,30A,2P,120VAC
    • DAYTON
    • Compact Contactor, DP, 30A, 2P, 120VACCompact Contactor,DP,30A,2P,120VAC
    • Item # 6GNY6
    • Mfr. Model # 6GNY6
    • Compact Contactor, Definite Purpose, Number of Poles 2, 30 Full Load Amps-Inductive, Coil Volts 120VAC, HP @...More

    Relay,Power,3PDT,120VAC,Coil Volts
    • Relay, Power, 3PDT, 120VAC, Coil VoltsRelay,Power,3PDT,120VAC,Coil Volts
    • Item # 1EGF6
    • Mfr. Model # 1EGF6
    • Relay, Power, Contact Form 3PDT, Pins 11, Base Type Square, Number of Contacts 3, Contact Amp Rating 20 R,...More

    Relay,Power,3PDT,24VAC,Coil Volts
    • Relay, Power, 3PDT, 24VAC, Coil VoltsRelay,Power,3PDT,24VAC,Coil Volts
    • Item # 1EGF9
    • Mfr. Model # 1EGF9
    • Relay, Power, Contact Form 3PDT, Pins 11, Base Type Square, Number of Contacts 3, Contact Amp Rating 20 R,...More

    Relay,Power,3PDT,24VDC,Coil Volts
    • Relay, Power, 3PDT, 24VDC, Coil VoltsRelay,Power,3PDT,24VDC,Coil Volts
    • Item # 1EGH1
    • Mfr. Model # 1EGH1
    • Relay, Power, Contact Form 3PDT, Pins 11, Base Type Square, Number of Contacts 3, Contact Amp Rating 20 R,...More

    Solid State Relay,Mini,Input,6-30VDC
    • DAYTON
    • Solid State Relay, Mini, Input, 6-30VDCSolid State Relay,Mini,Input,6-30VDC
    • Item # 1EGU3
    • Mfr. Model # 1EGU3
    • Solid State Relay, Miniature, Input Voltage 6-30 VDC, Max Input Volts 30 VDC, Min Input Volts 6 VDC, Voltage...More

    Solid State Relay,Mini,Input,3-30VDC
    • DAYTON
    • Solid State Relay, Mini, Input, 3-30VDCSolid State Relay,Mini,Input,3-30VDC
    • Item # 1EGU1
    • Mfr. Model # 1EGU1
    • Solid State Relay, Miniature, Input Voltage 3-30 VDC, Max Input Volts 30 VDC, Min Input Volts 3 VDC, Voltage...More

    • DAYTON
    • ContactorContactor
    • Multiple product options available

      Contactor, Definite Purpose, Hz 50/60, Action Nonreversing and Enclosure Type Open; Varies by Number of Poles, Full Load Amps-Inductive, Coil Volts, HP @ 1 Phase - 120V,...More

    Relay,Power,3PDT,240VAC,Coil Volts
    • Relay, Power, 3PDT, 240VAC, Coil VoltsRelay,Power,3PDT,240VAC,Coil Volts
    • Item # 1EGF8
    • Mfr. Model # 1EGF8
    • Relay, Power, Contact Form 3PDT, Pins 11, Base Type Square, Number of Contacts 3, Contact Amp Rating 20 R,...More

    Relay,Power,3PDT,12VDC,Coil Volts
    • Relay, Power, 3PDT, 12VDC, Coil VoltsRelay,Power,3PDT,12VDC,Coil Volts
    • Item # 1EGF7
    • Mfr. Model # 1EGF7
    • Relay, Power, Contact Form 3PDT, Pins 11, Base Type Square, Socket 5X853, 1ERG3, Number of Contacts 3,...More

    Solid State Relay,Input,3-32VDC
    • DAYTON
    • Solid State Relay, Input, 3-32VDCSolid State Relay,Input,3-32VDC
    • Item # 1EGJ2
    • Mfr. Model # 1EGJ2
    • Solid State Relay, Puck Style, Input Voltage 3-32 VDC, Max Input Volts 32 VDC, Min Input Volts 3 VDC, Voltage...More

    Supplementary Protector,40A,1P,B,220VDC
    • Supplementary Protector, 40A, 1P, B, 220VDCIEC Supplementary Protector: B Curve
    • Item # 5ZVH5
    • Mfr. Model # 5ZVH5
    • IEC Supplementary Protector, Amps 40, Number of Poles 1, Curve Type B, AC Voltage Rating Not Rated, DC...More

    Thermocouple Probe,Type J,6in,SS,22 AWG
    • DAYTON
    • Thermocouple Probe, Type J, 6in, SS, 22 AWGThermocouple Probe,Type J,6in,SS,22 AWG
    • Item # 36GL09
    • Mfr. Model # T21MU-6J-CS
    • Thermocouple Probe, Ungrounded, J, Probe Length (In.) 6, Material 304 Stainless Steel, Max. Pressure (PSI)...More

    Thermocouple Probe,Type K,6in,Inconel
    • DAYTON
    • Thermocouple Probe, Type K, 6in, InconelThermocouple Probe,Type K,6in,Inconel
    • Item # 36GL16
    • Mfr. Model # T21SG-6K-CI
    • Thermocouple Probe, Grounded, K, Probe Length (In.) 6, Material Inconel 600, Max. Pressure (PSI) 1000,...More

    Thermocouple Probe,Type J,6in L,22 AWG
    • DAYTON
    • Thermocouple Probe, Type J, 6in L, 22 AWGThermocouple Probe,Type J,6in L,22 AWG
    • Item # 36GL11
    • Mfr. Model # T21SU-6J-CS
    • Thermocouple Probe, Ungrounded, J, Probe Length (In.) 6, Material 304 Stainless Steel, Max. Pressure (PSI)...More

    Thermocouple Probe,Type K,6in,22 AWG
    • DAYTON
    • Thermocouple Probe, Type K, 6in, 22 AWGThermocouple Probe,Type K,6in,22 AWG
    • Item # 36GL15
    • Mfr. Model # T21SU-6K-CI
    • Thermocouple Probe, Ungrounded, K, Probe Length (In.) 6, Material Inconel 600, Max. Pressure (PSI) 1000,...More

    Fuse Block Cover,Control,Micron,PK10
    Thermocouple Probe,Type J,12in L,22 AWG
    • DAYTON
    • Thermocouple Probe, Type J, 12in L, 22 AWGThermocouple Probe,Type J,12in L,22 AWG
    • Item # 36GK68
    • Mfr. Model # T21MG-12J-CS
    • Thermocouple Probe, Grounded, J, Probe Length (In.) 12, Material 304 Stainless Steel, Max. Pressure (PSI)...More

    Thermocouple Probe,K,12in,Inconel,22 AWG
    • DAYTON
    • Thermocouple Probe, K, 12in, Inconel, 22 AWGThermocouple Probe,K,12in,Inconel,22 AWG
    • Item # 36GK71
    • Mfr. Model # T21MG-12K-CI
    • Thermocouple Probe, Grounded, K, Probe Length (In.) 12, Material Inconel 600, Max. Pressure (PSI) 1000,...More

    Fixed Neutral Mod,IEC,25 to 32A,600VAC
    Limit Switch Head,Rollr Lvr,Side,1.18 In
    • DAYTON
    • Limit Switch Head, Rollr Lvr, Side, 1.18 InRoller Lever Actuator Limit Switch Head
    • Item # 4VZA6
    • Mfr. Model # 4VZA6
    • Limit Switch Head, Actuator Style Roller Lever, Actuator Location Side, Actuator Length 1.18 In., Contact...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More