Skip Content

Filter Results By

Applied Filters Clear All

Electrical

28 Results Found that Include 121 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Standard Relay Sockets Standard Relay Sockets
  • Multiple product options available

    Multiple product options available

  • Category : Relay Sockets
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Photocontrols DAYTON Photocontrols
  • Multiple product options available

    Multiple product options available

  • Category : Lighting Photocontrols
  • TM

    Grainger Choice

  • Square Base Plug in Relays Square Base Plug in Relays
  • Multiple product options available

    Multiple product options available

  • Category : Relays
Relay Socket, Socket Style: Slim Interface, Number of
Electromechanical Timer, 120VAC Voltage, 21 Amps, Max. Time
  • TM

    Grainger Choice

  • DAYTON
  • Electromechanical Timer, 120VAC Voltage, 21 Amps, Max. Time Setting: 23-3/4 hr. Electromechanical Timer, 120VAC Voltage, 21 Amps, Max. Time Setting: 23-3/4 hr.
  • Item # 23YU34
  • Mfr. Model # 23YU34
  • Electromechanical Timer, Mechanical, Number of Poles 1, Contact Form SPDT, Voltage 120VAC, Amps 21, Contact...More

  • Category : Electromechanical Timers
Class 2 Transformer, 20 VA Rating, 120VAC Input Voltage,&#x
  • TM

    Grainger Choice

  • Class 2 Transformer, 20 VA Rating, 120VAC Input Voltage, 24VAC Output Voltage Class 2 Transformers with Automatic Short Circuit Protection
  • Item # 4VZE1
  • Mfr. Model # 4VZE1
  • Class 2 Transformer, 20 VA Rating, Input Voltage 120VAC, Output Voltage 24VAC, Foot Mounting, Protective...More

  • Category : Class 2 Transformers
Relay Socket, Socket Type: Elevator, Socket Style: Squ
  • TM

    Grainger Choice

  • Relay Socket, Socket Type: Elevator, Socket Style: Square, Number of Pins: 11 Elevator Relay Sockets
  • Item # 1EGR3
  • Mfr. Model # 1EGR3
  • Relay Socket, Socket Type Elevator, Square, Number of Pins 11, Contact Rating 25A @ 300VAC, Voltage 300VAC,...More

  • Category : Relay Sockets
Plug In Timer, White, Min. Time Setting: 30 min.,
  • TM

    Grainger Choice

  • DAYTON
  • Plug In Timer, White, Min. Time Setting: 30 min., Max. Time Setting: 23 hr., 30 min. Dayton Plug-In Timers
  • Item # 23YU30
  • Mfr. Model # 23YU30
  • Timer, Indoor Lamp and Appliance, Min. Time Setting 30 min., Max. Time Setting 23-1/2 hr., Max. On/Off Cycles...More

  • Category : Plug-In Timers
Connector, Aluminum, 3/8" Conduit Size
  • TM

    Grainger Choice

  • Connector, Aluminum, 3/8" Conduit Size Straight Connectors
  • Item # 4VZJ7
  • Mfr. Model # 4VZJ7
  • Flexible Metal Conduit Fitting, Straight, Conduit Size 3/8 In, Cable Opening Min. 1/2 In, Cable Opening Max....More

  • Category : Flexible Metal Conduit Fittings
  • TM

    Grainger Choice

  • Finger Safe Relay Sockets Finger Safe Relay Sockets
  • Multiple product options available

    Multiple product options available

  • Category : Relay Sockets
Nylon Handle
  • TM

    Grainger Choice

  • DAYTON
  • Nylon Handle Nylon Handle
  • Item # 12N657
  • Mfr. Model # 12N657
  • Nylon Handle, Drum Switch Part, For Use With 2X442, 2X443

  • Category : Parts
Clip, Plastic,   Type
  • TM

    Grainger Choice

  • DAYTON
  • Clip, Plastic, Type Clip, Plastic, Type
  • Item # 1EGA6
  • Mfr. Model # 1EGA6
  • Relay, Clip, Plastic, For Use With 1EGP7, 1EGP8, 1EGR2, 1EGP9, 1EGR1, Package Quantity 10

  • Category : Relay Accessories
Coil Bus Jumper,   Type
  • TM

    Grainger Choice

  • DAYTON
  • Coil Bus Jumper, Type Coil Bus Jumper, Type
  • Item # 1EGA1
  • Mfr. Model # 1EGA1
  • Relay, Coil Bus Jumper, For Use With 1EGP2, 1EGP3, 1EGP4, 1EGP5, 1EGR3, Package Quantity 10

  • Category : Relay Accessories
Coil Bus Jumper,   Type
  • TM

    Grainger Choice

  • DAYTON
  • Coil Bus Jumper, Type Coil Bus Jumper, Type
  • Item # 1EGA4
  • Mfr. Model # 1EGA4
  • Relay, Coil Bus Jumper, For Use With 1EGP7, 1EGP8, 1EGP9, 1EGR1, 1EGR2, Package Quantity 10

  • Category : Relay Accessories
Clip, Metal,   Type
  • TM

    Grainger Choice

  • DAYTON
  • Clip, Metal, Type Clip, Metal, Type
  • Item # 1EGA8
  • Mfr. Model # 1EGA8
  • Relay, Clip, Metal, For Use With 1FC14, Package Quantity 25

  • Category : Relay Accessories
Limit Switch Head, Vertical, Actuator Location: Top, NEMA&#
  • TM

    Grainger Choice

  • DAYTON
  • Limit Switch Head, Vertical, Actuator Location: Top, NEMA Rating: 1, 4, 12, 13 DAYTON Limit Switch Heads
  • Item # 4VZA2
  • Mfr. Model # 4VZA2
  • Limit Switch Head, Actuator Style Plunger, Actuator Location Top, Actuator Length 0.98 In., Contact Form Not...More

  • Category : Limit Switch Heads
Adapter Base,   Type
  • TM

    Grainger Choice

  • DAYTON
  • Adapter Base, Type Adapter Base, Type
  • Item # 1EGB1
  • Mfr. Model # 1EGB1
  • Relay, Adapter Base, For Use With Sockets 1EGR3, 1EGR3, 1EJE8, 1EJE9, 1EJF1 through 1EJF9 and 1EJG1 through...More

  • Category : Relay Accessories
Clip, Metal,   Type
  • TM

    Grainger Choice

  • DAYTON
  • Clip, Metal, Type Clip, Metal, Type
  • Item # 1TND7
  • Mfr. Model # 1TND7
  • Relay, Clip, Metal, For Use With 5X853, 5X852, 6X156, 1EGP2, 1EGP3, Package Quantity 25

  • Category : Relay Accessories
Clip, Metal,   Type
  • TM

    Grainger Choice

  • DAYTON
  • Clip, Metal, Type Clip, Metal, Type
  • Item # 1TND6
  • Mfr. Model # 1TND6
  • Relay, Clip, Metal, For Use With 2A582, 2A584, 1FC13, 1EGP7, 1EGP8, 1EGR1, Package Quantity 25

  • Category : Relay Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More