Skip Content

Filter Results By

Price
Shop By
Ratings

Electrical

899 Results Found that Include 3,037 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • DAYTON
  • Compact Limit SwitchCompact Limit Switch
  • Multiple product options available

    Compact Limit Switch, Contact Form SPDT, 10 Amps, Voltage Rating 300AC/DC, NEMA Rating 1, 12, 13, IP Rating 65, Series Dayton, Operating Temp. Range -14 Degrees to 158...More

Relay,DPDT,8 Pins,120VAC
  • DAYTON
  • Relay, DPDT, 8 Pins, 120VACRelay,DPDT,8 Pins,120VAC
  • Item # 5X847
  • Mfr. Model # 5X847
  • Open Power Relay, Surface Mounting, Electrical Connection Screw, 8 Pins, DPDT Contact Form, 40A @300VAC, 30A...More

Relay,SPDT,5 Pins,120VAC
  • DAYTON
  • Relay, SPDT, 5 Pins, 120VACRelay,SPDT,5 Pins,120VAC
  • Item # 5Z542
  • Mfr. Model # 5Z542
  • Open Power Relay, Surface Mounting, Electrical Connection Screw, 5 Pins, SPDT Contact Form, 40A @300VAC, 30A...More

Counter,Hand Activated
  • DAYTON
  • Counter, Hand ActivatedCounter,Hand Activated
  • Item # 1A189
  • Mfr. Model # 1A189
  • Mechanical Tally Counter, Input Type Hand Operated, Number of Digits 4, Mounting Bench Top, Height 2.66 In.,...More

Relay,DPDT,8 Pins,24VDC
  • DAYTON
  • Relay, DPDT, 8 Pins, 24VDCRelay,DPDT,8 Pins,24VDC
  • Item # 3X749
  • Mfr. Model # 3X749
  • Open Power Relay, Surface Mounting, Electrical Connection Screw, 8 Pins, DPDT Contact Form, 40A @300VAC, 30A...More

Relay,Power,DPDT,12VDC,Coil Volts
  • DAYTON
  • Relay, Power, DPDT, 12VDC, Coil VoltsRelay,Power,DPDT,12VDC,Coil Volts
  • Item # 1EJH2
  • Mfr. Model # 1EJH2
  • Enclosed Power Relay, Din Rail or Bottom Flange Mounting, Electrical Connection 1/4 In. Tab Terminal, 8 Pins,...More

Relay,DPDT,8 Pins,240VAC
  • DAYTON
  • Relay, DPDT, 8 Pins, 240VACRelay,DPDT,8 Pins,240VAC
  • Item # 5X848
  • Mfr. Model # 5X848
  • Open Power Relay, Surface Mounting, Electrical Connection Screw, 8 Pins, DPDT Contact Form, 40A @300VAC, 30A...More

Counter,Hand Activated
  • DAYTON
  • Counter, Hand ActivatedCounter,Hand Activated
  • Item # 6X164
  • Mfr. Model # 6X164
  • Mechanical Tally Counter, Input Type Hand Operated, Number of Digits 4, Mounting Hand Held, Width 1.38 In.,...More

  • DAYTON
  • 1NO/1NC, General Purpose Limit Switch1NO/1NC, General Purpose Limit Switch
  • Multiple product options available

    General Purpose Limit Switch, 1/2 In.-14 NPT Conduit Wiring Entry, Contact Form 1NO/1NC, 10 Amps, Voltage Rating 500AC, IP Rating 66, Series Dayton, Operating Temp....More

  • DAYTON
  • General Purpose Foot SwitchGeneral Purpose Foot Switch
  • Multiple product options available

    General Purpose Foot Switch, NEMA Rating 1, CSA, CE, Manufacturers Warranty Length 3 yr., Varies by: Action, Contact Form, Material of Construction, NEMA Rating,...More

Relay,DPST-NO,6 Pins,120VAC
  • DAYTON
  • Relay, DPST-NO, 6 Pins, 120VACRelay,DPST-NO,6 Pins,120VAC
  • Item # 5Z546
  • Mfr. Model # 5Z546
  • Open Power Relay, Surface Mounting, Electrical Connection Screw, 6 Pins, DPST-NO Contact Form, 40A @300VAC,...More

Counter,Mechanical
  • DAYTON
  • Counter, MechanicalCounter,Mechanical
  • Item # 6X157
  • Mfr. Model # 6X157
  • Mechanical Counter, Input Type Lever Arm, Right Hand, Top Coming, Number of Digits 5, Mounting Base, Max....More

Counter,Mechanical
  • DAYTON
  • Counter, MechanicalCounter,Mechanical
  • Item # 6X596
  • Mfr. Model # 6X596
  • Mechanical Counter, Input Type Lever Arm, Right Hand, Top Coming, Number of Digits 6, Mounting Base, Max....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More