Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Electrical

12 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Portable Cord,SOOW,14/3 AWG,600V,Yellow
    • CAROL
    • Portable Cord, SOOW, 14/3 AWG, 600V, YellowPortable Cord,SOOW,14/3 AWG,600V,Yellow
    • Item # 32GE76
    • Mfr. Model # GC638.41.05
    • Portable Cord, Jacket Type SOOW, Wire Size 14 AWG, Number of Conductors 3, Spool Length 1000 ft., Max. Amps...More

    Portable Cord,SOOW,12/3 AWG,600V,Yellow
    • CAROL
    • Portable Cord, SOOW, 12/3 AWG, 600V, YellowPortable Cord,SOOW,12/3 AWG,600V,Yellow
    • Item # 32GE78
    • Mfr. Model # GC642.41.05
    • Portable Cord, Jacket Type SOOW, Wire Size 12 AWG, Number of Conductors 3, Spool Length 1000 ft., Max. Amps...More

    Coaxial Cable,RG11/U ,14 AWG,White
    • CAROL
    • Coaxial Cable, RG11/U , 14 AWG, WhiteCoaxial Cable,RG11/U ,14 AWG,White
    • Item # 1ATG6
    • Mfr. Model # C3528.38.02
    • Coaxial Cable, RG11/U, Conductor Type Solid Copper Clad Steel, Number of Conductors 1, Conductor Size 14 AWG,...More

    Cable,SC, Lightng,6 AWG,1000 ft.,600V
    • CAROL
    • Cable, SC, Lightng, 6 AWG, 1000 ft., 600VEntertainment Stage Lighting Cable, SC Jacket Type
    • Item # 1YPX9
    • Mfr. Model # 01108.41T.01
    • Entertainment Stage Lighting Cable, Jacket Type SC, Wire Size 6 AWG, Number of Conductors 1, Spool Length...More

    Coaxial Cable,18AWG,1000FT
    • CAROL
    • Coaxial Cable, 18AWG, 1000FTCoaxial Cable,18AWG,1000FT
    • Item # 21Y760
    • Mfr. Model # C8031.41.86
    • Coaxial Cable, Cable Type RG 6/U + Unshielded Pair, Jacket Type Premium-Grade PVC Compound, Color Natural,...More

    Coaxial Cable,9.5AWG,1000FT
    • CAROL
    • Coaxial Cable, 9.5AWG, 1000FTCoaxial Cable,9.5AWG,1000FT
    • Item # 21Y697
    • Mfr. Model # C1180.41.01
    • Coaxial Cable, Cable Type RG 8/U, Jacket Type Premium PVC Compound, Color Black, Shielding 100 Percent...More

    Coaxial Cable,13AWG,1000FT
    • CAROL
    • Coaxial Cable, 13AWG, 1000FTCoaxial Cable,13AWG,1000FT
    • Item # 21Y689
    • Mfr. Model # C1154.41.01
    • Coaxial Cable, Cable Type RG 8/U, Jacket Type Premium PVC Compound, Color Black, Shielding 95 Percent Bare...More

    Coaxial Cable,13AWG,1000FT
    • CAROL
    • Coaxial Cable, 13AWG, 1000FTCoaxial Cable,13AWG,1000FT
    • Item # 21Y695
    • Mfr. Model # C1176A.41.01
    • Coaxial Cable, Cable Type RG 213/U, Jacket Type Non-Contaminating PVC Compound, Color Black, Shielding 95...More

    Coaxial Cable,11AWG,1000FT
    • CAROL
    • Coaxial Cable, 11AWG, 1000FTCoaxial Cable,11AWG,1000FT
    • Item # 21Y698
    • Mfr. Model # C1198.41.01
    • Coaxial Cable, Cable Type RG 8/U, Jacket Type Premium PVC Compound, Color Black, Shielding 95 Percent Bare...More

    Cable,Coaxial,Rg6/U, 1,000', Natural
    • CAROL
    • Cable, Coaxial, Rg6/U, 1,000', NaturalCable,Coaxial,Rg6/U, 1,000', Natural
    • Item # 3ZK58
    • Mfr. Model # C3521.41.86
    • Coaxial Cable, Type RG6/U, Shielding 1 Foil, 1 Braid, Conductor Size 18 AWG, Impedance 75 Ohms, Spool Length...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More