Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Electrical

41 Results Found that Include 132 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Multi Conductor Unshielded Cable,18 AWG
  • CAROL
  • Multi Conductor Unshielded Cable, 18 AWGMulti Conductor Unshielded Cable,18 AWG
  • Item # 20KZ81
  • Mfr. Model # C2404A.41.10
  • Multi Conductor Unshielded Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 4, Stranded,...More

Coax Cable,RG58,Black,1000Ft,PVC Jacket
  • CAROL
  • Coax Cable, RG58, Black, 1000Ft, PVC JacketCoax Cable,RG58,Black,1000Ft,PVC Jacket
  • Item # 5ZJN8
  • Mfr. Model # C1166.21.01
  • Coaxial Cable, Cable Type RG58, Color Black, Length 1000 ft., Jacket Material PVC, Shielding 95% Tinned...More

Extension Cord,100ft,12/3,15A,SJOW,Green
  • CAROL
  • Extension Cord, 100ft, 12/3,15A, SJOW, GreenExtension Cord
  • Item # 5ZDD4
  • Mfr. Model # 06200.61.06
  • Extension Cord, Indoor/Outdoor, Cord Length 100 ft., 12/3, Max. Amps 15, Voltage 125, NEMA Plug Configuration...More

Cable,Welding,100 Ft, 2 AWG, Black
  • CAROL
  • Cable, Welding, 100 Ft, 2 AWG, BlackCable,Welding,100 Ft, 2 AWG, Black
  • Item # 6X778
  • Mfr. Model # 00.00JO.17541
  • Welding Cable, Spool/Carton Length (Ft.) 100, Stranding 625 x 30, Conductor Size (AWG) 2, Max. Amps 140,...More

Cable,Fire Alarm,500ft, 18/6 Red
  • CAROL
  • Cable, Fire Alarm, 500ft, 18/6 RedCable,Fire Alarm,500ft, 18/6 Red
  • Item # 5PA20
  • Mfr. Model # E1506S.38.03
  • Communication Cable, Conductor Size 18 AWG, Number of Conductors 6, Length 500 ft., Unshielded, Riser Rated,...More

Coaxial Cable,RG59/U,22 AWG,Black
  • CAROL
  • Coaxial Cable, RG59/U, 22 AWG, BlackCoaxial Cable,RG59/U,22 AWG,Black
  • Item # 1ATD7
  • Mfr. Model # C1103.38.01
  • Coaxial Cable, RG59/U, Conductor Type Stranded Bare Copper, Number of Conductors 1, Conductor Size 22 AWG,...More

Portable Cord,SOOW,16/4 AWG,600V,Yellow
  • CAROL
  • Portable Cord, SOOW, 16/4 AWG, 600V, YellowPortable Cord,SOOW,16/4 AWG,600V,Yellow
  • Item # 32GE74
  • Mfr. Model # GC636.35.05
  • Portable Cord, Jacket Type SOOW, Wire Size 16 AWG, Number of Conductors 4, Spool Length 250 ft., Max. Amps...More

Bus Drop Cable,14/3, 250 Ft.
  • CAROL
  • Bus Drop Cable, 14/3, 250 Ft.Cable
  • Item # 1YPX1
  • Mfr. Model # 03714.35.10
  • Bus Drop Cable, Wire Size 14 AWG, Number of Conductors 3, Spool Length 250 ft., Nominal Outside Dia. 0.400...More

Multi Paired Foil Shield Tray Cable
  • CAROL
  • Multi Paired Foil Shield Tray CableMulti Paired Foil Shield Tray Cable
  • Item # 20LA01
  • Mfr. Model # C0560A.41.10
  • Multi Paired Foil Shield Tray Cable, Multi-Paired, Conductor Size 18 AWG, Number of Conductors 2, Stranded,...More

Multi Conductor Unshielded Cable,14 AWG
  • CAROL
  • Multi Conductor Unshielded Cable, 14 AWGMulti Conductor Unshielded Cable,14 AWG
  • Item # 20KZ83
  • Mfr. Model # C2409A.41.10
  • Multi Conductor Unshielded Cable, Multi-Conductor, Conductor Size 14 AWG, Number of Conductors 2, Stranded,...More

Multi Conductor Braid Shield Cable
  • CAROL
  • Multi Conductor Braid Shield CableMulti Conductor Braid Shield Cable
  • Item # 20LA24
  • Mfr. Model # C1302.41.01
  • Multi Conductor Braid Shield Cable, Multi-Conductor, Conductor Size 20 AWG, Number of Conductors 2, Stranded,...More

Coaxial Cable,RG6,18 AWG,Black
  • CAROL
  • Coaxial Cable, RG6,18 AWG, BlackCoaxial Cable,RG6,18 AWG,Black
  • Item # 1ATG3
  • Mfr. Model # C5761.38.01
  • Coaxial Cable, RG6, Conductor Type Solid Bare Copper, Number of Conductors 1, Conductor Size 18 AWG, Nominal...More

Portable Cord,SOOW,16/3 AWG,600V,Yellow
  • CAROL
  • Portable Cord, SOOW, 16/3 AWG, 600V, YellowPortable Cord,SOOW,16/3 AWG,600V,Yellow
  • Item # 32GE72
  • Mfr. Model # GC635.35.05
  • Portable Cord, Jacket Type SOOW, Wire Size 16 AWG, Number of Conductors 3, Spool Length 250 ft., Max. Amps...More

Multi Conductor Foil Shield Cable,20 AWG
  • CAROL
  • Multi Conductor Foil Shield Cable, 20 AWGMulti Conductor Foil Shield Cable,20 AWG
  • Item # 20LA14
  • Mfr. Model # C0783A.41.10
  • Multi Conductor Foil Shield Cable, Number of Conductors 6, Stranded, Jacket Color Gray, Length 100 ft.,...More

Coaxial Cable,18AWG,1000FT
  • CAROL
  • Coaxial Cable, 18AWG, 1000FTCoaxial Cable,18AWG,1000FT
  • Item # 21Y754
  • Mfr. Model # C5889.41.01
  • Coaxial Cable, Cable Type RG 6/U Riser Quad-Shield, Jacket Type Premium PVC Compound, Color Black, Shielding...More

Coaxial Cable,18AWG,1000FT
  • CAROL
  • Coaxial Cable, 18AWG, 1000FTCoaxial Cable,18AWG,1000FT
  • Item # 21Y753
  • Mfr. Model # C5889.31.01
  • Coaxial Cable, Cable Type RG 6/U Riser Quad-Shield, Jacket Type Premium PVC Compound, Color Black, Shielding...More

A/V Home Entertainmnt Cable,18AWG,1000FT
Coaxial Cable,20AWG,500FT
  • CAROL
  • Coaxial Cable, 20AWG, 500FTCoaxial Cable,20AWG,500FT
  • Item # 21Y686
  • Mfr. Model # C1142.25.01
  • Coaxial Cable, Cable Type RG 59/U, Jacket Type Premium PVC Compound, Color Black, Shielding 95 Percent Bare...More

Coaxial Cable,26AWG,1000FT
  • CAROL
  • Coaxial Cable, 26AWG, 1000FTCoaxial Cable,26AWG,1000FT
  • Item # 21Y693
  • Mfr. Model # C1156.41.01
  • Coaxial Cable, Cable Type RG 174/U, Jacket Type Premium PVC Compound, Color Black, Shielding 88 Percent...More

Multi Conductor Unshielded Cable,18 AWG
  • CAROL
  • Multi Conductor Unshielded Cable, 18 AWGMulti Conductor Unshielded Cable,18 AWG
  • Item # 20LA33
  • Mfr. Model # C2420A.41.10
  • Multi Conductor Unshielded Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 5, Stranded,...More

Power Limited Tray Cable,PVC,18 AWG
  • CAROL
  • Power Limited Tray Cable, PVC, 18 AWGPower Limited Tray Cable,PVC,18 AWG
  • Item # 20KZ97
  • Mfr. Model # C0444A.41.10
  • Power Limited Tray Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 4, Stranded, Jacket...More

Multi Paired Foil Shield Cable,22 AWG
  • CAROL
  • Multi Paired Foil Shield Cable, 22 AWGMulti Paired Foil Shield Cable,22 AWG
  • Item # 20KZ96
  • Mfr. Model # C8109.41.03
  • Multi Paired Foil Shield Cable, Multi-Paired, Conductor Size 22 AWG, Number of Conductors 1, Stranded, Jacket...More

Multi Paired Foil Braid Shield Cable,PVC
  • CAROL
  • Multi Paired Foil Braid Shield Cable, PVCMulti Paired Foil Braid Shield Cable,PVC
  • Item # 20LA06
  • Mfr. Model # C0651A.41.10
  • Multi Paired Foil Braid Shield Cable, Number of Conductors 3, Stranded, Jacket Color Gray, Length 100 ft.,...More

Power Limited Tray Cable,PVC,14 AWG
  • CAROL
  • Power Limited Tray Cable, PVC, 14 AWGPower Limited Tray Cable,PVC,14 AWG
  • Item # 20KZ72
  • Mfr. Model # C0439A.41.10
  • Power Limited Tray Cable, Multi-Conductor, Conductor Size 14 AWG, Number of Conductors 2, Stranded, Jacket...More

Multi Conductor Foil Shield Cable,22 AWG
  • CAROL
  • Multi Conductor Foil Shield Cable, 22 AWGMulti Conductor Foil Shield Cable,22 AWG
  • Item # 20LA12
  • Mfr. Model # C0764A.41.10
  • Multi Conductor Foil Shield Cable, Number of Conductors 8, Stranded, Jacket Color Gray, Length 100 ft.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More