Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electrical

68 Results Found that Include 212 Products

Results per page: 16 | 32 | 48
  • CAROL
  • Extension CordExtension Cord
  • Multiple product options available

    Extension Cord, Indoor/Outdoor, Voltage 125, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Watts 1875, Jacket Material...More

Cable,Welding,50 Ft, 1/0 AWG, Black
  • CAROL
  • Cable, Welding, 50 Ft, 1/0 AWG, BlackCable,Welding,50 Ft, 1/0 AWG, Black
  • Item # 6X781
  • Mfr. Model # 00.00JO.17544
  • Welding Cable, Spool/Carton Length (Ft.) 50, Stranding 990 x 30, Conductor Size (AWG) 1/0, Max. Amps 190,...More

Cable,Welding,50 Ft, 2 AWG, Black
  • CAROL
  • Cable, Welding, 50 Ft, 2 AWG, BlackCable,Welding,50 Ft, 2 AWG, Black
  • Item # 6X777
  • Mfr. Model # 00.80JO.17540
  • Welding Cable, Spool/Carton Length (Ft.) 50, Stranding 625 x 30, Conductor Size (AWG) 2, Max. Amps 140,...More

Cable,Coaxial,Rg6/U, 1,000' Black
  • CAROL
  • Cable, Coaxial, Rg6/U, 1,000' BlackCable,Coaxial,Rg6/U, 1,000' Black
  • Item # 3ZK56
  • Mfr. Model # C5775.31.01
  • Coaxial Cable, Type RG6/U, Shielding 1 Foil, 1 Braid, Conductor Size 18 AWG, Impedance 75 Ohms, Spool Length...More

Multi Conductor Unshielded Cable,22 AWG
  • CAROL
  • Multi Conductor Unshielded Cable, 22 AWGMulti Conductor Unshielded Cable,22 AWG
  • Item # 20KZ90
  • Mfr. Model # C4065A.41.10
  • Multi Conductor Unshielded Cable, Multi-Conductor, Conductor Size 22 AWG, Number of Conductors 8, Stranded,...More

  • CAROL
  • Lamp CordLamp Cord
  • Multiple product options available

    Multiple product options available

Bulk Battery Cable,Black,2/0AWG,25 ft
  • CAROL
  • Bulk Battery Cable, Black, 2/0AWG, 25 ftBulk Battery Cable,Black,2/0AWG,25 ft
  • Item # 1YPZ9
  • Mfr. Model # 80.1406.01080
  • Bulk Battery Cable, Wire Size 2/0, Spool Length 25 ft., Max. Voltage 50VDC, Wire Color Black, Insulation...More

Bulk Battery Cable,Red,2/0AWG,25 ft
  • CAROL
  • Bulk Battery Cable, Red, 2/0AWG, 25 ftBulk Battery Cable,Red,2/0AWG,25 ft
  • Item # 1YPZ8
  • Mfr. Model # 80.1406.03080
  • Bulk Battery Cable, Wire Size 2/0, Spool Length 25 ft., Max. Voltage 50VDC, Wire Color Red, Insulation...More

Power Limited Tray Cable,PVC,18 AWG
  • CAROL
  • Power Limited Tray Cable, PVC, 18 AWGPower Limited Tray Cable,PVC,18 AWG
  • Item # 20KZ70
  • Mfr. Model # C0436A.41.10
  • Power Limited Tray Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 3, Stranded, Jacket...More

Coaxial Cable,RG6/U,18AWG,500 Ft,Black
  • CAROL
  • Coaxial Cable, RG6/U, 18AWG, 500 Ft, BlackCoaxial Cable,RG6/U,18AWG,500 Ft,Black
  • Item # 4DNY3
  • Mfr. Model # C5785.18.01
  • Coaxial Cable, Cable Type RG6/U, Quad Shield, Conductor Size 18 AWG, Impedance 75 Ohms, Spool/Coil Length 500...More

Coaxial Cable,RG6/U,18AWG,1000Ft,White
Multi Conductor Unshielded Cable,20 AWG
  • CAROL
  • Multi Conductor Unshielded Cable, 20 AWGMulti Conductor Unshielded Cable,20 AWG
  • Item # 20KZ93
  • Mfr. Model # C6353A.41.10
  • Multi Conductor Unshielded Cable, Multi-Conductor, Conductor Size 20 AWG, Number of Conductors 4, Stranded,...More

Bulk Battery Cable,Black,1/0AWG,25 ft
  • CAROL
  • Bulk Battery Cable, Black, 1/0AWG, 25 ftBulk Battery Cable,Black,1/0AWG,25 ft
  • Item # 1YPZ7
  • Mfr. Model # 80.1405.01080
  • Bulk Battery Cable, Wire Size 1/0, Spool Length 25 ft., Max. Voltage 50VDC, Wire Color Black, Insulation...More

Cable,Welding,50 Ft, 1 AWG, Black
  • CAROL
  • Cable, Welding, 50 Ft, 1 AWG, BlackCable,Welding,50 Ft, 1 AWG, Black
  • Item # 6X779
  • Mfr. Model # 00.80JO.17542
  • Welding Cable, Spool/Carton Length (Ft.) 50, Stranding 778 x 30, Conductor Size (AWG) 1, Max. Amps 160,...More

Coaxial Cable,RG59/U,20 AWG,Black
  • CAROL
  • Coaxial Cable, RG59/U, 20 AWG, BlackCoaxial Cable,RG59/U,20 AWG,Black
  • Item # 1ATG1
  • Mfr. Model # C1142.18.01
  • Coaxial Cable, RG59/U, Conductor Type Solid Bare Copper, Number of Conductors 1, Conductor Size 20 AWG,...More

Bulk Battery Cable,Black,1AWG,25 ft
  • CAROL
  • Bulk Battery Cable, Black, 1AWG, 25 ftBulk Battery Cable,Black,1AWG,25 ft
  • Item # 1YPZ5
  • Mfr. Model # 80.1401.01080
  • Bulk Battery Cable, Wire Size 1 ga., Spool Length 25 ft., Max. Voltage 50VDC, Wire Color Black, Insulation...More

Multi Conductor Foil Shield Cable,22 AWG
  • CAROL
  • Multi Conductor Foil Shield Cable, 22 AWGMulti Conductor Foil Shield Cable,22 AWG
  • Item # 20LA11
  • Mfr. Model # C0763A.41.10
  • Multi Conductor Foil Shield Cable, Multi-Conductor, Conductor Size 22 AWG, Number of Conductors 6, Stranded,...More

Multi Conductor Foil Shield Cable,16 AWG
  • CAROL
  • Multi Conductor Foil Shield Cable, 16 AWGMulti Conductor Foil Shield Cable,16 AWG
  • Item # 20KZ87
  • Mfr. Model # C2536A.41.10
  • Multi Conductor Foil Shield Cable, Multi-Conductor, Conductor Size 16 AWG, Number of Conductors 2, Stranded,...More

Bulk Battery Cable,Red,1AWG,25 ft
  • CAROL
  • Bulk Battery Cable, Red, 1AWG, 25 ftBulk Battery Cable,Red,1AWG,25 ft
  • Item # 1YPZ4
  • Mfr. Model # 80.1401.03080
  • Bulk Battery Cable, Wire Size 1 ga., Spool Length 25 ft., Max. Voltage 50VDC, Wire Color Red, Insulation...More

Bulk Battery Cable,Red,1/0AWG,25 ft
  • CAROL
  • Bulk Battery Cable, Red, 1/0AWG, 25 ftBulk Battery Cable,Red,1/0AWG,25 ft
  • Item # 1YPZ6
  • Mfr. Model # 80.1405.03080
  • Bulk Battery Cable, Wire Size 1/0, Spool Length 25 ft., Max. Voltage 50VDC, Wire Color Red, Insulation...More

A/V Home Entertainmnt Cable,24AWG,1000FT
Coaxial Cable,18AWG,500FT
  • CAROL
  • Coaxial Cable, 18AWG, 500FTCoaxial Cable,18AWG,500FT
  • Item # 21Y749
  • Mfr. Model # C5785.27.02
  • Coaxial Cable, Cable Type RG 6/U Quad-Shield, Jacket Type Premium PVC Compound, Color White, Shielding (2)...More

A/V Home Entertainmnt Cable,24AWG,1000FT
A/V Home Entertainmnt Cable,22AWG,1000FT
Multi Conductor Foil Shield Cable,18 AWG
  • CAROL
  • Multi Conductor Foil Shield Cable, 18 AWGMulti Conductor Foil Shield Cable,18 AWG
  • Item # 20KZ86
  • Mfr. Model # C2535A.41.10
  • Multi Conductor Foil Shield Cable, Multi-Conductor, Conductor Size 18 AWG, Number of Conductors 3, Stranded,...More

Results per page: 16 | 32 | 48