Skip Content

Filter Results By

Price
Shop By

Electrical

7 Results Found that Include 64 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • ASHCROFT
    • Diaphragm Pressure SwitchDiaphragm Pressure Switch
    • Multiple product options available

      Pressure Switch, Diaphragm Actuation Type, Standard Action, Contact Form SPDT, 1/4 HP @ 1 Phase - 120V, 0.5A @ 125V, 4X, Varies by: Application, Range, Differential,...More

    • ASHCROFT
    • Pressure Switch, 1/4" MNPTPressure Switch, 1/4" MNPT
    • Multiple product options available

      Pressure Switch, Process Connection 1/4 In. MNPT, Housing Material Watertight 316 Stainless Steel, Compatible With Buna and 316 Stainless Steel, Contact Form SPDT,...More

    Pressure Switch,SPDT,750to7500 psi,7/16"
    • ASHCROFT
    • Pressure Switch, SPDT, 750to7500 psi, 7/16"Pressure Switch,SPDT,750to7500 psi,7/16"
    • Item # 36K057
    • Mfr. Model # APSN7
    • Pressure Switch, Range 750 to 7500 psi, Process Connection 7/16 In. SAE, Housing Material 316 Stainless...More

    • ASHCROFT
    • Explosion Proof Pressure Switch, 1/4" MNPTExplosion Proof Pressure Switch, 1/4" MNPT
    • Multiple product options available

      Explosion Proof Pressure Switch, Process Connection 1/4 In. MNPT, Housing Material Explosion Proof Stainless Steel, Compatible With Buna and 316 Stainless Steel,...More

    • ASHCROFT
    • Pressure Switch, 7/16-20 SAE MalePressure Switch, 7/16-20 SAE Male
    • Multiple product options available

      Pressure Switch, Process Connection 7/16-20 SAE Male, Housing Material Watertight 316 Stainless Steel, Wetted Materials 316 Stainless Steel Piston and Buna-N O-Ring,...More

    • ASHCROFT
    • Explosion Proof Pressure Switch, 7/16-20 SAEExplosion Proof Pressure Switch, 7/16-20 SAE
    • Multiple product options available

      Explosion Proof Pressure Switch, Process Connection 7/16-20 SAE, Housing Material Explosion Proof Stainless Steel, Wetted Materials 316 Stainless Steel Piston and Buna-N...More

    Cable Spprt Grip,0.180 to 0.250 Range,SS
    • ASHCROFT
    • Cable Spprt Grip, 0.180 to 0.250 Range, SSCable Spprt Grip,0.180 to 0.250 Range,SS
    • Item # 40AZ95
    • Mfr. Model # 611A244-01
    • Cable Support Grip, Single Eye , Style Split Mesh, Rod Closing, Cable Dia. Range (In.) 0.180 to 0.250,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More