Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Electrical

34 Results Found that Include 35 Products

Results per page: 16 | 32 | 48
Conduit Body,Style C,1In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style C, 1In, IronConduit Body,Style C,1In,Iron
  • Item # 10Y690
  • Mfr. Model # C38
  • Conduit Body, Ordinary Location, C Body Style, Hub Size (In.) 1, Capacity (Cu.-In.) 13, Grayloy-Iron, Color...More

Male to Female Union,HazLoc,Steel,3/4In
  • APPLETON ELECTRIC
  • Male to Female Union, HazLoc, Steel, 3/4InMale to Female Union,HazLoc,Steel,3/4In
  • Item # 10U904
  • Mfr. Model # UNY75NR
  • Male to Female Union, Hazardous Location, Application Used For Connecting Conduit to Enclosure, Color Silver,...More

EYS Sealing Fitting,25 Fill,Grayloy,3/4
  • APPLETON ELECTRIC
  • EYS Sealing Fitting, 25 Fill, Grayloy, 3/4EYS Sealing Fitting,25 Fill,Grayloy,3/4
  • Item # 10V059
  • Mfr. Model # EYS-2
  • EYS Sealing Fitting, 25 Percent Fill, Vertical, Female, Hazardous Location, Application Prevent Passage Of...More

Capped Elbow,Haz Loc,1/2 In Hub,Mal Iron
  • APPLETON ELECTRIC
  • Capped Elbow, Haz Loc, 1/2 In Hub, Mal IronCapped Elbow,Haz Loc,1/2 In Hub,Mal Iron
  • Item # 6RUL3
  • Mfr. Model # ELBY-50
  • Capped Elbow, Hazardous Location, Hub Size (In.) 1/2, Malleable Iron, Color Gray, UL 886, C22.2 No. 30, UL...More

Cover,2-1/2 and 3In,Steel,Form 35
  • APPLETON ELECTRIC
  • Cover, 2-1/2 and 3In, Steel, Form 35Cover,2-1/2 and 3In,Steel,Form 35
  • Item # 10V919
  • Mfr. Model # K250&300
  • Cover, Hub Size (In.) 2-1/2 and 3, Screw In, Stamped Steel, Fits Appleton Form 35 Unilet Conduit Outlet...More

90Dg Ma and F Elbow,HazLoc,Mal Iron,3/4"
  • APPLETON ELECTRIC
  • 90Dg Ma and F Elbow, HazLoc, Mal Iron, 3/4"90Dg Ma and F Elbow,HazLoc,Mal Iron,3/4"
  • Item # 10P973
  • Mfr. Model # ELMF90-75
  • 90 Degrees Male and Female Elbow, Hazardous Location, Application Elbow for Threaded Rigid Metal Conduit and...More

EYS Sealing Fitting,25 Fill,Grayloy,1/2
  • APPLETON ELECTRIC
  • EYS Sealing Fitting, 25 Fill, Grayloy, 1/2EYS Sealing Fitting,25 Fill,Grayloy,1/2
  • Item # 10V057
  • Mfr. Model # EYS-116
  • EYS Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Male/Female, Hazardous Location, Application...More

EY Sealing Fitting,25 Fill,M Iron,1/2
  • APPLETON ELECTRIC
  • EY Sealing Fitting, 25 Fill, M Iron, 1/2EY Sealing Fitting,25 Fill,M Iron,1/2
  • Item # 10V043
  • Mfr. Model # EYM-50
  • EY Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Male/Female, Hazardous Location, Application...More

Cover,Malleable Iron,GRJ Series
  • APPLETON ELECTRIC
  • Cover, Malleable Iron, GRJ SeriesCover,Malleable Iron,GRJ Series
  • Item # 6RVA4
  • Mfr. Model # GRJK-S
  • Cover, Screw In, Malleable Iron, Fits Appleton GRJ Series Outlet Boxes, UL 886, UL Listed for Class I,...More

Conduit Body,Style X,3/4In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style X, 3/4In, IronConduit Body,Style X,3/4In,Iron
  • Item # 10W174
  • Mfr. Model # X27
  • Conduit Body, Ordinary Location, X Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 10, Grayloy-Iron, Color...More

Male to Female Union,HazLoc,Alum,3/4In
  • APPLETON ELECTRIC
  • Male to Female Union, HazLoc, Alum, 3/4InMale to Female Union,HazLoc,Alum,3/4In
  • Item # 10U905
  • Mfr. Model # UNY75NR-A
  • Male to Female Union, Hazardous Location, Application Used For Connecting Conduit to Enclosure, Color Silver,...More

Conduit Body,Style X,3/4In,Mal Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style X, 3/4In, Mal IronConduit Body,Style X,3/4In,Mal Iron
  • Item # 10W192
  • Mfr. Model # X75-M
  • Conduit Body, Ordinary Location, X Body Style, Flat Back Design Type, Hub Size (In.) 3/4, Capacity (Cu.-In.)...More

EY Sealing Fitting,25 Fill,Alum,1/2
  • APPLETON ELECTRIC
  • EY Sealing Fitting, 25 Fill, Alum, 1/2EY Sealing Fitting,25 Fill,Alum,1/2
  • Item # 10V024
  • Mfr. Model # EYF-50AL
  • EY Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application Prevent...More

Cover,3-1/2 and 4In,Aluminum,Form 85
Cover,Copper Free Aluminum,GRJS Series
Reducing Bushing,Haz,Al,2-1/2 to 1-1/4In
  • APPLETON ELECTRIC
  • Reducing Bushing, Haz, Al, 2-1/2 to 1-1/4InReducing Bushing,Haz,Al,2-1/2 to 1-1/4In
  • Item # 10U799
  • Mfr. Model # RB250-125A
  • Reducing Bushing, Hazardous Location, Application Designed to Reduce Conduit Entries to a Smaller Size and...More

Conduit Body,Style LB,1In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LB, 1In, IronConduit Body,Style LB,1In,Iron
  • Item # 10V958
  • Mfr. Model # LB38
  • Conduit Body, Ordinary Location, LB Body Style, Hub Size (In.) 1, Capacity (Cu.-In.) 13, Grayloy-Iron, Color...More

Conduit Body,Style TB,3/4In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style TB, 3/4In, CF AlumConduit Body,Style TB,3/4In,CF Alum
  • Item # 10W155
  • Mfr. Model # TB27-SA
  • Conduit Body, Ordinary Location, TB Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 10, Copper Free...More

Conduit Body,Style LL,1In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style LL, 1In, CF AlumConduit Body,Style LL,1In,CF Alum
  • Item # 10W015
  • Mfr. Model # LL37-SA
  • Conduit Body, Ordinary Location, LL Body Style, Hub Size (In.) 1, Capacity (Cu.-In.) 11, Copper Free...More

90Deg Male Elbow,HazLoc,CF Alum,3/4In
  • APPLETON ELECTRIC
  • 90Deg Male Elbow, HazLoc, CF Alum, 3/4In90Deg Male Elbow,HazLoc,CF Alum,3/4In
  • Item # 10P969
  • Mfr. Model # ELM90-75-A
  • 90 Degrees Male Elbow, Hazardous Location, Application Elbow for Threaded Rigid Metal Conduit and IMC, Color...More

Reducing Bushing,Haz,Al,2-1/2 to 1-1/2In
  • APPLETON ELECTRIC
  • Reducing Bushing, Haz, Al, 2-1/2 to 1-1/2InReducing Bushing,Haz,Al,2-1/2 to 1-1/2In
  • Item # 10U802
  • Mfr. Model # RB250-150A
  • Reducing Bushing, Hazardous Location, Application Designed to Reduce Conduit Entries to a Smaller Size and...More

ES Sealing Hub,25Fill,M Iron,2 to 1-1/4
  • APPLETON ELECTRIC
  • ES Sealing Hub, 25Fill, M Iron, 2 to 1-1/4ES Sealing Hub,25Fill,M Iron,2 to 1-1/4
  • Item # 10W468
  • Mfr. Model # ES200125
  • ES Sealing Hub, 25 Percent Fill, Hazardous Location, Application Used To Seal Vertical Conduit Risers At...More

Reducing Bushing,Haz,Alum,2-1/2 to 2In
  • APPLETON ELECTRIC
  • Reducing Bushing, Haz, Alum, 2-1/2 to 2InReducing Bushing,Haz,Alum,2-1/2 to 2In
  • Item # 10U804
  • Mfr. Model # RB250-200A
  • Reducing Bushing, Hazardous Location, Application Designed to Reduce Conduit Entries to a Smaller Size and...More

Conduit Body,Style X,3/4In,CF Alum
  • APPLETON ELECTRIC
  • Conduit Body, Style X, 3/4In, CF AlumConduit Body,Style X,3/4In,CF Alum
  • Item # 10W175
  • Mfr. Model # X27-SA
  • Conduit Body, Ordinary Location, X Body Style, Hub Size (In.) 3/4, Capacity (Cu.-In.) 10, Copper Free...More

Conduit Body,Style LL,1In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LL, 1In, IronConduit Body,Style LL,1In,Iron
  • Item # 10W016
  • Mfr. Model # LL38
  • Conduit Body, Ordinary Location, LL Body Style, Hub Size (In.) 1, Capacity (Cu.-In.) 13, Grayloy-Iron, Color...More

M to F Union,HazLoc,Steel,3/4 to 1/2In
  • APPLETON ELECTRIC
  • M to F Union, HazLoc, Steel, 3/4 to 1/2InM to F Union,HazLoc,Steel,3/4 to 1/2In
  • Item # 10U902
  • Mfr. Model # UNY75-50NR
  • Male to Female Union, Hazardous Location, Application Used For Connecting Conduit to Enclosure, Color Silver,...More

Weatherproof Cover,Vertical,Self Closing
  • APPLETON ELECTRIC
  • Weatherproof Cover, Vertical, Self ClosingDevice-Mounted Weatherproof Cover
  • Item # 10H357
  • Mfr. Model # FSK-1R-T
  • Weatherproof Cover, Mounting Box FS and FD Single Gang and Tandem Cast Hub Device, For Use With 1.41 In. dia....More

Weatherproof Cover,Malleable Iron
  • APPLETON ELECTRIC
  • Weatherproof Cover, Malleable IronCast Cover
  • Item # 10H363
  • Mfr. Model # FSK-1R-Z
  • Weatherproof Cover, Mounting Box FS and FD Single Gang and Tandem Cast Hub Device, For Use With 1.44 In. dia....More

90Deg Male Elbow,HazLoc,Mal Iron,3/4In
  • APPLETON ELECTRIC
  • 90Deg Male Elbow, HazLoc, Mal Iron, 3/4In90Deg Male Elbow,HazLoc,Mal Iron,3/4In
  • Item # 10P968
  • Mfr. Model # ELM90-75
  • 90 Degrees Male Elbow, Hazardous Location, Application Elbow for Threaded Rigid Metal Conduit and IMC, Color...More

Conduit Body,Style LR,1In,Iron
  • APPLETON ELECTRIC
  • Conduit Body, Style LR, 1In, IronConduit Body,Style LR,1In,Iron
  • Item # 10W070
  • Mfr. Model # LR38
  • Conduit Body, Ordinary Location, LR Body Style, Hub Size (In.) 1, Capacity (Cu.-In.) 13, Grayloy-Iron, Color...More

Reducing Bushing,Haz,Alum,2-1/2 to 1In
  • APPLETON ELECTRIC
  • Reducing Bushing, Haz, Alum, 2-1/2 to 1InReducing Bushing,Haz,Alum,2-1/2 to 1In
  • Item # 10U797
  • Mfr. Model # RB250-100A
  • Reducing Bushing, Hazardous Location, Application Designed to Reduce Conduit Entries to a Smaller Size and...More

Results per page: 16 | 32 | 48