Skip Content

Filter Results By

Applied Filters Clear All

Electrical

8 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Cable Tie Base,4-Way,Black,PK500
    • 3M
    • Cable Tie Base, 4-Way, Black, PK500Cable Tie Base, Black
    • Item # 2JKG8
    • Mfr. Model # CTB1X1BKA-C
    • Cable Tie Base, Four-Way, Slot Width 0.20 In., Slot Height 0.06 In., Mounting Method Adhesive Backed,...More

    Butt Splice Connector,22-18 AWG,PK1000
    • Butt Splice Connector, 22-18 AWG, PK100022 AWG to 18 AWG Splice Connectors
    • Item # 2DRT4
    • Mfr. Model # MNG18BCK
    • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Color Code Red, Connection Type Crimp,...More

    Butt Splice Connector,16-14 AWG,PK1000
    • Butt Splice Connector, 16-14 AWG, PK100016 AWG to 14 AWG Splice Connectors
    • Item # 2JLY9
    • Mfr. Model # MNG14BCK
    • Splice Connector, Connector Type Butt Splice, Insulation Type Nylon, Color Code Blue, Connection Type Crimp,...More

    Shrink Tubing,0.8in ID,Black,9in,PK100
    • Shrink Tubing, 0.8in ID, Black, 9in, PK100Heavy Wall Heat Shrink Tubing
    • Item # 2DVF8
    • Mfr. Model # ITCSN-0800-9-Bulk
    • Heat Shrink Tubing, Material Cross-Linked Polyolefin With Adhesive, Heavy Wall, Temp. Range -67 Degrees to...More

    Splice Kit,Up to 1000kcmil,Clr/Ambr,PK10
    • Splice Kit, Up to 1000kcmil, Clr/Ambr, PK10Splice Kits
    • Item # 2FYY8
    • Mfr. Model # 8982-8882/HIGHGEL
    • Splice Kits, Wire Range Up to 1000 kcmil, Overall Length 10.7 In., Voltage Rating 1000V, Material...More

    Cable Tie,Standard,23.8 in.,Black,PK500
    • 3M
    • Cable Tie, Standard, 23.8 in., Black, PK500Cable Tie,Standard,23.8 in.,Black,PK500
    • Item # 2DUJ4
    • Mfr. Model # CT24BK175-L
    • Cable Tie, Length 23.80 In., Indoor/Outdoor Indoor/Outdoor, Temp. Range -40 Degrees to 185 Degrees F, Locking...More

    Resin Comp Splic Kit,4/0 AWG - 500 kcmil
    • 3M
    • Resin Comp Splic Kit, 4/0 AWG - 500 kcmilResin Compound Splice Kits
    • Item # 5ZNP1
    • Mfr. Model # 5384
    • Resin Compound Splice Kits, Wire Range 4/0 AWG to 500 kcmil, Overall Length 14.5 In., Voltage Rating 5000V to...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More